使用荷重(t)5(60°以下)、3.2(90°<a<120°)
有効長L(m)2
質量(kg)12.16
チェーン径(Φmm)10
マスターリングM8W22
フックHSW10
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)33
寸法a(mm)26
寸法d1(mm)34
寸法d2(mm)16
寸法g1(mm)31
寸法b(mm)109
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)131
フック寸法h(mm)33
フック寸法a(mm)26
フック寸法b(mm)109
フック寸法d1(mm)34
フック寸法d2(mm)16
マスターリンクM8W22