使用荷重(t)8.5(60°以下)、5.3(90°<a<120°)
有効長L(m)3.5
質量(kg)32.77
チェーン径(Φmm)13
マスターリングM8W26
フックHSW13
寸法d(mm)27
寸法t(mm)190
寸法w(mm)110
寸法s(mm)20
寸法h(mm)44
寸法a(mm)33
寸法d1(mm)43
寸法d2(mm)19
寸法g1(mm)39
寸法b(mm)134
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)164
フック寸法h(mm)44
フック寸法a(mm)33
フック寸法b(mm)134
フック寸法d1(mm)43
フック寸法d2(mm)19
マスターリンクM8W26