使用荷重(t)1.8(60°以下)、1.1(90°<a<120°)
有効長L(m)3.5
質量(kg)7.14
チェーン径(Φmm)6
マスターリングM8W13
フックLHW5-6
寸法d(mm)14
寸法t(mm)120
寸法w(mm)70
寸法s(mm)10
寸法h(mm)20
寸法a(mm)17
寸法d1(mm)21
寸法d2(mm)11
寸法b(mm)71
寸法g(mm)28
チェーン本数2
RoHS指令(10物質対応)対応
フック寸法e(mm)110
フック寸法h(mm)20
フック寸法a(mm)17
フック寸法b(mm)71
フック寸法d1(mm)21
フック寸法d2(mm)11
フック寸法G(mm)28
マスターリンクM8W13