使用荷重(t)2.8(60°以下)、1.7(90°<a<120°)
有効長L(m)2
質量(kg)8.32
チェーン径(Φmm)6
マスターリングVMW6
フックHSW5-6
寸法e(mm)214
寸法t(mm)160
寸法w(mm)95
フック寸法e(mm)85
寸法h(mm)21
寸法a(mm)17
寸法d1(mm)20
寸法d2(mm)10
寸法g1(mm)19
寸法b(mm)68
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)21
フック寸法a(mm)17
フック寸法b(mm)68
フック寸法d1(mm)20
フック寸法d2(mm)10
マスターリンクVMW6