使用荷重(t)5(60°以下)、3(90°<a<120°)
有効長L(m)3
質量(kg)21.81
チェーン径(Φmm)8
マスターリングVMW7-8
フックHSW7-8
寸法e(mm)240
寸法t(mm)170
寸法w(mm)105
フック寸法e(mm)106
寸法h(mm)27
寸法a(mm)19
寸法d1(mm)25
寸法d2(mm)11
寸法g1(mm)26
寸法b(mm)88
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)27
フック寸法a(mm)19
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)11
マスターリンクVMW7-8