使用荷重(t)7.9(60°以下)、4.7(90°<a<120°)
有効長L(m)4
質量(kg)45
チェーン径(Φmm)10
マスターリングVMW10
フックHSW10
寸法e(mm)275
寸法t(mm)190
寸法w(mm)110
フック寸法e(mm)131
寸法h(mm)33
寸法a(mm)26
寸法d1(mm)34
寸法d2(mm)16
寸法g1(mm)31
寸法b(mm)109
チェーン本数4
RoHS指令(10物質対応)対応
フック寸法h(mm)33
フック寸法a(mm)26
フック寸法b(mm)109
フック寸法d1(mm)34
フック寸法d2(mm)16
マスターリンクVMW10