使用荷重(t)2(60°以下)
有効長L(m)2
質量(kg)4.09
チェーン径(Φmm)8
マスターリングM8W16
フックHSW7-8
寸法d(mm)16
寸法t(mm)140
寸法w(mm)80
寸法s(mm)13
寸法h(mm)27
寸法a(mm)19
寸法d1(mm)25
寸法d2(mm)11
寸法g1(mm)26
寸法b(mm)88
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)106
フック寸法h(mm)27
フック寸法a(mm)19
フック寸法b(mm)88
フック寸法d1(mm)25
フック寸法d2(mm)11
マスターリンクM8W16