使用荷重(t)5.3(60°以下)
有効長L(m)1
質量(kg)7.18
チェーン径(Φmm)13
マスターリングM8W22
フックHSW13
寸法d(mm)23
寸法t(mm)170
寸法w(mm)105
寸法s(mm)17
寸法h(mm)44
寸法a(mm)33
寸法d1(mm)43
寸法d2(mm)19
寸法g1(mm)39
寸法b(mm)134
チェーン本数1
RoHS指令(10物質対応)対応
フック寸法e(mm)164
フック寸法h(mm)44
フック寸法a(mm)33
フック寸法b(mm)134
フック寸法d1(mm)43
フック寸法d2(mm)19
マスターリンクM8W22