寸法A(mm)1.8
寸法B(mm)3
寸法D(mm)25
寸法L(mm)51.7
寸法L1(mm)20
寸法M(mm)M12×1.5
寸法S(mm)6
寸法T(mm)6
寸法T1(mm)8
寸法W(mm)19
寸法W1(mm)14
寸法d(mm)6
ストローク(mm)6
材質(本体)SUS303
質量(g)55
ねじ径MM12×1.5
耐熱温度(℃)150
材質(コイルバネ)SUS302WPA
材質(ノブ)SUS303・電解研磨
RoHS指令(10物質対応)対応
荷重(最小〜最大)(N)6〜14
材質(ノーズ)SUS420・HRC53〜55