寸法A(mm)2.3
寸法B(mm)3
寸法D(mm)33
寸法L(mm)68
寸法L1(mm)26
寸法M(mm)M16×1.5
寸法S(mm)8
寸法T(mm)8
寸法T1(mm)10
寸法W(mm)24
寸法W1(mm)19
寸法d(mm)8
ストローク(mm)8
材質(本体)SUS303
質量(g)147
ねじ径MM16×1.5
耐熱温度(℃)150
材質(コイルバネ)SUS302WPA
材質(ノブ)SUS303・電解研磨
RoHS指令(10物質対応)対応
荷重(最小〜最大)(N)15〜35
材質(ノーズ)SUS420・HRC53〜55