寸法A(mm)2.8
寸法B(mm)3
寸法D(mm)33
寸法L(mm)74
寸法L1(mm)28
寸法M(mm)M20×1.5
寸法S(mm)10
寸法T(mm)10
寸法T1(mm)12
寸法W(mm)30
寸法W1(mm)22
寸法d(mm)10
ストローク(mm)10
材質(本体)SUS303
質量(g)200
ねじ径MM20×1.5
耐熱温度(℃)150
材質(コイルバネ)SUS302WPA
材質(ノブ)SUS303・電解研磨
RoHS指令(10物質対応)対応
荷重(最小〜最大)(N)15〜34
材質(ノーズ)SUS303