寸法A(mm)0.8
寸法B(mm)2
寸法D(mm)14
寸法L(mm)31.5
寸法L1(mm)12
寸法M(mm)M6×0.75
寸法S(mm)3.5
寸法T(mm)3
寸法T1(mm)5
寸法W(mm)10
寸法W1(mm)8
寸法d(mm)3
ストローク(mm)3.5
材質(本体)SUS303
質量(g)10
ねじ径MM6×0.75
耐熱温度(℃)150
材質(コイルバネ)SUS302WPA
材質(ノブ)SUS303・電解研磨
RoHS指令(10物質対応)対応
荷重(最小〜最大)(N)4.5〜9
材質(ノーズ)SUS420・HRC53〜55