寸法A(mm)1
寸法B(mm)2
寸法D(mm)18
寸法L(mm)38.5
寸法L1(mm)15
寸法M(mm)M8×1
寸法S(mm)4
寸法T(mm)4
寸法T1(mm)6
寸法W(mm)13
寸法W1(mm)10
寸法d(mm)4
ストローク(mm)4
材質(本体)SUS303
質量(g)21
ねじ径MM8×1
耐熱温度(℃)150
材質(コイルバネ)SUS302WPA
材質(ノブ)SUS303・電解研磨
RoHS指令(10物質対応)対応
荷重(最小〜最大)(N)6〜12
材質(ノーズ)SUS303