ディスプレイ10.4型(表示ヨコ型)
表示ドット数640×480
電源電圧(V)DC11〜30
消費電力(W)約20(約1.6A/12V)
本体寸法(幅W×奥行D×高さH)(mm)272×120×240
本体質量(kg)約2.3
周波数(kHz)50/200
出力(W)600
レンジ【表示】最大0〜1000m/最小:0〜5m
セット内容本体&架台、振動子:TD28(8m-3P)、電源コード:DC06(2m)、ハードカバー:CV02
仕様【その他魚探】自動深度・自動感度・魚探拡大、【記憶点数】航跡:32000点/マーク:24000点、【地図データ】全国詳細地図、【アンテナ】GPS内蔵、【その他プロッター】ライン作図/潮汐グラフ