直流電圧(V)600m ±(0.8%+3)・6/60 ±(0.5%+5)・600 ±(0.5%+5)・1000 ±(0.5%+5)
交流電圧(V)6 ±(1.2%+3)・60/600/1000 ±(1%+8)
交流電流(A)1000 ±(2%+5)
抵抗(Ω)600 ±(1%+3)・6K/60K/600K ±(1%+2)・6M/60M ±(2%+8)
質量(g)465
仕様AC電流周波数応答:50Hz-60Hz、AC電圧周波数応答:40Hz-400Hz、低電圧周波数(Hz):10Hz-1MHz ±(0.1%+3)、デューティサイクル(%):10%-90% ±(2.6%+7)、表示画面数:6000、カレント周波数:50Hz-60Hz、高電圧周波数:40Hz-400Hz、入力インピーダンス(ACV/DCV):≧10MΩ、表示画面:43x45mm
寸法(mm)272×81×43.5
電池1.5Vバッテリー(R03)x3
クランプ開口(mm)42
静電容量(F)60nF ±(4%+25)・600nF/6uF/60uF/600uF ±(4%+5)・6mF/60mF ±(10%+9)