仕様●接点入出力:入力3/出力3●入力対応カメラ:国際電気製IPカメラ・WEBエンコーダ、Onvifカメラ(Profile-S)
質量(kg)1.6(本体重量のみ、付属品を除く)
周波数(Hz)50/60
外形寸法(mm)190(W)×60(H)×250(D)(公差含まず)
電源(V)AC90〜110
消費電力(W)35以下
機能映像調整:暗部補正、霞補正、映像認識:侵入者検知/人数カウント
防塵防水性能IP40
対応プロトコルOnvif(Profile-S)/MPEG2-TTS(H.264)
LANRJ-45コネクタ