仕様●サイズ:幅515×奥行き780×高さ1170(mm)●重量:29kg(バッテリー、アタッチメント含まず台車本体のみ)●最大積載量:160kg●荷台サイズ:幅460×奥行き600×高さ900(mm)●ハンドルポール:2段階調節(最大548mm延長)●最大階段角度:30〜35度●昇降速度:上昇時:約28段 8.6m/分 下降時:約28段 8.6m/分●モーター/出力:24V 120W●バッテリー:定格電圧:24V 定格電流:10A 定格消費電力:240W 電池容量:15.6Ah 充電時間:約3〜4時間●連続使用時間:約80分(80kgの荷物を載せた場合)●充電器:入力:100-240V,50/60HZ 2.5A 出力:29.4V 2A●使用耐久目安:6階建ての階段を一回上がって下りて(1日1回)、1800回程度
質量(kg)29(バッテリー含まず)
定格電圧(V)24
角度(°)30〜35
定格電流(A)10
定格消費電力(W)240
最大積載量(kg)160
モーター24V 120W
荷台寸法(高さ)(mm)900
荷台寸法(幅)(mm)460
寸法(幅W×奥行D×高さH)(mm)515×780×1170
ハンドル2段階調節(最大548mm延長)
連続使用時間(分)約80(80kgの荷物を載せた場合)
バッテリー容量(Ah)13
昇降速度(m/分)上昇時:約28段 8.6 下降時:約28段 8.6
充電器出力29.4V 2A
充電器入力100-240V(50/60Hz) 1.8A
充電時間(時間)約6〜7
耐久性6階建ての階段を一回上がって下りて(1日1回)、1800回程度
アズワン品番67-3001-10
荷台寸法(奥行)(mm)600