材質(端子)リン青銅<金めっき>、(ハウジング)PA66<ナイロン>、(カップリング)黄銅<Niめっき>、(ボディ)PVC<塩化ビニル>
サイズM8
使用温度範囲(℃)-10〜+70
定格電圧(V)DC125
ケーブル長(m)5
定格電流(A)1
コネクタ形状プラグ・ストレート/ソケット・ストレート
引張強度50N/1分
保護等級IP67
絶縁抵抗(MΩ)100以上(DC500V)
接触抵抗(mΩ)40
耐油性80℃±2℃ 4h
挿抜耐久200回(40mΩ以下)
RoHS指令(10物質対応)対応
耐電圧(V/min)AC1000