パルススタッドウェルダーデンゲン3日以内出荷
最小エネルギーで裏焼けしにくいソフトパルスモードと短タイマーでの出力電流を安定させる回路・プログラムを搭載。出力の調整範囲が広く、ますます硬く薄くなるドアパネルなどの高張力鋼板で威力を発揮。高電圧(メーカー比1.75倍)の出力で、抵抗値が高い高張力鋼板でも安定した溶着ができる。高電圧出力を活かし、一定の短タイマーで、電流調整のみを可変する溶着方法(ミドルパルスモード)で母材への影響をおさえつつ、強い溶着ができる。強力な引出しが必要な補修にも対応(ハードパルスモード)。ローラー絞り(オプション)により、裏焼けしにくい絞りができる。一点アースにより、鋼板の磨き範囲を最小にして、スタッドの作業ができる。
質量(kg)31電流(A)【開閉器】30以上(ブレーカー)出力【手元スイッチ側】2.5m50sq(スケア)(軟ケーブル)【一点アース側】2.5m50sq(スケア)(軟ケーブル)制御方式連続無段階・マイコン制御出力電圧AC0~10.8V寸法(高さH×幅W×奥行D)(mm)600(ハンドル高さ含む730)×340×320入力【一次入力】200V単相 50/60Hz使用率(%)【スタッド溶接時】最大出力時2%以下(周辺温度25℃時、最大40分間)【絞りローラー使用時】連続5秒間(使用率2%以下)定格入力(kVA)最大23.8出力定格容量(kVA)10.5(JIS C9305)コード8.0m3芯3.55SQ(スケア)プラグ4P/20A絞り点絞り、ローラー、カーボンタイマー(ソフトパルス)0.003~0.01秒 / (ミドルパルス)0.01~0.05秒 / (ハードパルス)0.05~0.45出力電流AC 2,200A(ピーク電流:3,200A)スタッドワッシャー