カテゴリ

  • 厨房用品(15)
  • 学童・教育用品(7)
  • 店舗什器・備品(4)
絞り込み

「lodge」の検索結果

関連キーワード
26件中 126
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Mini Load Cell - 100g, Straight Bar TAL221 SPARKFUNMini Load Cell - 100g, Straight Bar TAL221SPARKFUN
5,198税込5,718
1個
7日以内出荷
DescriptionThis miniature straight bar load cell(sometimes called a strain gauge)can translate up to 100g of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 100g. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features four M3 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeaturesCapacity:100gMaterial:Aluminum-AlloyParallel Beam TypeIP65 Rating47mm×12mm×6mm, 110mm Wire
アズワン品番67-0426-82
ロジック スキレット ロッジロジック スキレットロッジ(11件のレビュー)
3,098税込3,408
1個
当日出荷から翌々日出荷
ダッチオーヴンと同じ製法で作られた鋳鉄製のフライパンです。 素材への火のあたりが柔らかく、じっくりとむらなく加熱でき、旨味をぎゅっと凝縮しながら調理できます。 ステーキ、餃子、ハンバーグなどが簡単においしくできます。アウトドアにも最適です。
適合IH材質鋳鉄
Load Cell - 10kg, Straight Bar TAL220 SPARKFUNLoad Cell - 10kg, Straight Bar TAL220SPARKFUN
3,998税込4,398
1個
33日以内出荷
DescriptionThis straight bar load cell(sometimes called a strain gauge)can translate up to 10kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 10kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeatures80mm×12.7mm×12.7mm, 250mm Wire
アズワン品番67-0426-52
SparkFun Cryptographic Co-Processor Breakout - ATECC608A Qwiic SPARKFUNSparkFun Cryptographic Co-Processor Breakout - ATECC608A QwiicSPARKFUN
1,498税込1,648
1個
33日以内出荷
DescriptionProduct Restrictions:To access certain features of the ATECC608A, users will need to contact Microchip and sign an NDA contract to obtain the complete datasheet. Due to the required NDA - technical support, an Arduino library, and hookup guide are not provided for users on this product.The SparkFun ATECC608A Cryptographic Co-processor Breakout allows you to add strong security to your IoT node, edge device, or embedded system. This includesasymmetricauthentication,symmetricAES-128 encryption/decryption, and much more. As stated above, the ATECC608A has limited Arduino support and the complete datasheet is under NDA with Microchip.This breakout board includes two Qwiic ports for plug and play functionality. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard. The ATECC608A chip is capable of many cryptographic processes, including, but not limited to:Creating and securely storing unique asymmetric key pairs based on Elliptic Curve Cryptography(FIPS186-3).AES-128:Encrypt/Decrypt, Galois Field Multiply for GCMCreating and verifying 64-byte digital signatures(from 32-bytes of message data).Creating a shared secret key on a public channel via Elliptic Curve Diffie-Hellman Algorithm.SHA-256 HMAC Hash including off-chip context save/restoreInternal high quality FIPS random number generator.Embedded in the chip is a 10Kb EEPROM array that can be used for storing keys, certificates, data, consumption logging, and security configurations. Access to the sections of memory can then be restricted and the configuration locked to prevent changes. Each ATECC608A Breakout ships with a guaranteed unique 72-bit serial number and includes several security features to prevent physical attacks on the device itself, or logical attacks on the data transmitted between the device.A summary datasheet for the ATECC608A is available here. The full datasheet is under NDA with Microchip. You will need to contact them for access to the entire datasheet. Meanwhile, the ArduinoATECCX08 Library currently only supports the ATECC608A with SAMD21 Arduino boards.We do have much more support for the ATECC508A version of this chip. Please check out our ATECC508A Hookup Guide and Arduino Library(which includes six examples). This will get you familiar with the basics of elliptic curve cryptography and signing/verifying data with the ATECC508A version of the chip.Note:The I2C address of the ATECC608A is 0x60 and is software-configurable to any address. A multiplexer/Mux is required to communicate to multiple ATECC608A sensors at the default address when on a single bus. If you need to use more than one ATECC608A sensor at the default address, consider using the Qwiic Mux Breakout.Note:The ATECC608A can be only configured once before it isPERMANENTLYlocked. It is advisable that users purchase multiple boards in order to use other configurations and explore the advanced functions of the ATECC608A.Additionally, this boardIScapable of encrypting and decrypting data. However, to access these additional features, you will need to contact Microchip and sign an NDA contract to obtain the complete datasheet.It is recommended that an SparkFun RedBoard Turbo - SAMD21 Development Board is used with this product due to the buffer size required on the I2C bus.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.FeaturesOperating Voltage:2.0V-5.5V(Default on Qwiic System:3.3V)Active Current Draw(for ATECC608A):16 mASleep Current(for ATECC608A):<150 nAGuaranteed Unique 72-bit Serial Number10 Kb EEPROM Memory for Keys, Certificates, and DataStorage for up to 16 Keys256-bit Key LengthInternal High-Quality FIPS Random Number Generator(RNG)Configurable I2C Address(7-bit):0x60(Default)
アズワン品番67-0423-59
Load Cell - 50kg, Disc TAS606 SPARKFUNLoad Cell - 50kg, Disc TAS606SPARKFUN
30,980税込34,078
1個
33日以内出荷
DescriptionThis single disc load cell(sometimes called a strain gauge)can translate up to 50kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the disc. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Disc load cells are a bit easier to mount than bar-style load cells, making them more straightforward to implement into a design.Each load cell is made from an steel-alloy and is capable of reading a capacity of 50kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating.Get Started with the Load Cell GuideFeatures20mm×11mm, 2000mm Wire
アズワン品番67-0426-53
Load Cell - 5kg, Straight Bar TAL220B SPARKFUNLoad Cell - 5kg, Straight Bar TAL220BSPARKFUN
5,498税込6,048
1個
33日以内出荷
DescriptionThis straight bar load cell(sometimes called a strain gauge)can translate up to 5kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response to, and proportional of, the strain(e.g. pressure or force)applied to the bar. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an aluminum-alloy and is capable of reading a capacity of 5kg. These load cells have four strain gauges that are hooked up in a wheatstone bridge formation. The color code on the wiring is as follows:red = Exc+, green = Sig+, black = Exc-, and white = Sig-. Additionally, these load cells offer an IP65 protection rating and features two M5 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeaturesCapacity:5kgMaterial:Aluminum-AlloyParallel Beam TypeIP65 Rating55mm×12.7mm×12.7mm, 200mm Wire
アズワン品番67-0426-84
Load Cell - 200kg, S-Type TAS501 SPARKFUNLoad Cell - 200kg, S-Type TAS501SPARKFUN
29,980税込32,978
1個
33日以内出荷
DescriptionThis S-Type load cell(sometimes called a strain gauge)can translate up to 200kg of pressure(force)into an electrical signal. Each load cell is able to measure the electrical resistance that changes in response and proportion to the strain(e.g., pressure or force)applied to the form. With this gauge you will be able to tell just how heavy an object is, if an object's weight changes over time, or if you simply need to sense the presence of an object by measuring strain or load applied to a surface.Each straight bar load cell is made from an alloy steel and is capable of reading a capacity up to 200kg. These load cells have four strain gauges that are hooked up in a Wheatstone bridge formation. The color code on the wiring is as follows:red = E+, green = O+, black = E-, and white = O-. Additionally, these load cells offer an IP66 protection rating and feature two M4 and two M5 sized through-holes for mounting purposes.Get Started with the Load Cell GuideFeatures51mm×19mm×76mm, 3m Wire
アズワン品番67-0426-66
LOAD CELL AMP HX711 SPARKFUNLOAD CELL AMP HX711SPARKFUN
3,500税込3,850
1個
33日以内出荷
DescriptionThe SparkFun Load Cell Amplifier is a small breakout board for the HX711 IC that allows you to easily read load cells to measure weight. By connecting the amplifier to your microcontroller you will be able to read the changes in the resistance of the load cell, and with some calibration you'll be able to get very accurate weight measurements. This can be handy for creating your own industrial scale, process control or simple presence detection.This version of the SparkFun Load Cell Amplifier features a few changes that you specifically asked for! We have separated the analog and digital supply, as well as added a 3.3uH inductor and a 0.1uF filter capacitor for digital supply. Need even more? Checkout the SparkFun Qwiic Scale. It has all the features of the HX711 but with additional library support, a true I2C interface, and no soldering required!The HX711 uses a two-wire interface(Clock and Data)for communication. Any microcontroller's GPIO pins should work, and numerous libraries have been written, making it easy to read data from the HX711. Check the hookup guide below for more information.Load cells use a four-wire Wheatstone bridge configuration to connect to the HX711. These are commonly colored RED, BLK, WHT, GRN and YLW. Each color corresponds to the conventional color coding of load cells:Red(Excitation+ or VCC)Black(Excitation- or GND)White(Amplifier-, Signal- or Output-)Green(A+, S+ or O+)Yellow(Shield)The YLW pin acts as an optional input that is not hooked up to the strain gauge but is utilized to ground and shield against outside EMI(electromagnetic interference). Please keep in mind that some load cells might have slight variations in color coding.Note:Special thanks to Bodge for supplying the Library for the HX711!Get Started with the HX711 Load Cell Amplifier GuideFeaturesOperation Voltage:2.7V--5VOperation Current:< 1.5mASelectable 10SPS or 80SPS output data rateSimultaneous 50 and 60Hz supply rejection
アズワン品番67-0362-17
ロジック スキレット ロッジロジック スキレットロッジ
4,098税込4,508
1個
翌々日出荷
一般に販売されている鉄製のフライパンと違って、厚みがあるのでバラエティに富んだ焼き料理が可能です。 使うほどに手入れが簡単になるので、家庭でも毎日使えます。餃子やハンバーグなどが簡単に美味しくできます。 IH対応
材質鋳鉄底面の厚さ(mm)5
ロジック キッチンオーヴン ロッジロジック キッチンオーヴンロッジ
14,980税込16,478
1個
翌々日出荷
LODGE社の多年にわたる研究により、すぐに使える慣らし済みダッチオーヴン「LODGE LOGIC」が誕生しました。長年使い込んだもののように表面がコーティングされ風格ある製品に仕上がっています。LODGEの特長。キャストアイアン(鋳鉄)は鉄よりも石に近い、熱しにくく冷めにくい性質を持っています。フォルム全体が高品位な鋳鉄でできています。5mmという肉厚の造りがその金属的特性をさらに高めています。他の調理器具にはない抜群の熱制御力をもたらし、食材の旨みを芯から引き出しています。熱をやんわりと伝えます。熱の伝わりが非常に穏やかで、火から食材へ直に熱を伝えることはありません。コゲつきの心配が少なく、じっくりと丁寧な調理を行うことができます。熱をまんべんなく蓄えます。非常に優れた蓄熱製を備えています。熱は均一に器全体を廻り、たっぷりとムラなく蓄えられ、その後、食材を包むように加熱していきます。熱をしっかりと安定させます。高い熱保持力を備えています。ステーキ肉など冷たい食材に触れても熱をしっかりと安定させ、組織を壊さずに旨みを閉じ込めることができます。ゆっくりと冷めていきます。長い時間をかけて放熱します。その冷めていく時間の中で余熱調理を行い、料理をさらに深い味わいへと仕上げていきます。ウォーターシール効果を発揮します。フタをすることで中の水蒸気が充満し、この水蒸気が本体とフタのわずかなスキ間を埋めるため、食材の旨みを封じ込めることができます。フタの重みで程よく圧力がかかります。フタによって圧力鍋に近い効果が発揮され、食材を芯から柔らかく仕上げることができます。さらに味を深める工夫があります。フタには、裏に突起の付いたものや曲面状のものがあります。このデザイン的な工夫が蒸発した旨みを再び料理へと戻し味を深めていく「ベイスティング」を自動で行います。IH対応
材質鋳鉄質量(kg)6.1内径×深さ(mm)260×100底径(Φmm)200呼び寸法(inch)10 1/4TKG品番9-0069-1401TKG品番(2017)6-0069-1101
ロッジ キッチンオーヴン ループハンドル ロッジロッジ キッチンオーヴン ループハンドルロッジ
13,980税込15,378
1個
翌々日出荷
両手で楽に持ち運ぶことの出来るループハンドルのついたキッチンオーブンです。
内径×深さ(mm)257×100質量(kg)6種別10 1/4インチL8DOL3TKG品番9-0069-0101
ロッジ ミニスキレット ロッジロッジ ミニスキレットロッジ
2,298税込2,528
1個
翌々日出荷
可愛いらしいスキレットです。
全長(mm)153質量(g)326サイズ(inch)3.5内径×深さ(mm)86×22TKG品番9-0069-0601TKG品番(2017)6-0069-1401
ロッジ グリルパン ロッジロッジ グリルパンロッジ
3,698税込4,068
1個
翌々日出荷
肉や魚の余分な油を落とし、料理をヘルシーに仕上げます。 蓋はスキレットカバーL3SC3がご使用できます。
質量(kg)1.42品番L3GP内径×深さ(mm)155×29底径(Φmm)110寸法(inch)6-1/2TKG品番9-0070-1101
ロッジ ミニワック ロッジロッジ ミニワックロッジ
6,898税込7,588
1個
翌々日出荷
手際よく炒めるものが多い調理に適した鋳鉄製小型中華鍋です。 蓋はスキレットカバーL6SC3がご使用できます。
質量(kg)1品番L9MW口径(Φmm)225深さ(mm)65底径(Φmm)135寸法(inch)9TKG品番9-0070-1001
ロジック トライポッド ロッジロジック トライポッドロッジ(1件のレビュー)
9,498税込10,448
1個
翌々日出荷
LODGE LOGIC。ダッチオーブンを焚き火に吊るすための頑強な鉄製の三脚です。火の調節は、チェーンで自在に上下できます。
材質質量(kg)4全高(mm)900TKG品番9-1022-0201TKG品番(2017)6-0901-0201
ロッジ スクラブブラシ ロッジロッジ スクラブブラシロッジ
1,798税込1,978
1個
翌々日出荷
LODGE製品の洗浄に便利なブラシです。
材質ハンドル/木製、毛/ナイロン全長(mm)260毛丈(mm)30寸法(幅W×長さL)(mm)(ブラシ部)65×60TKG品番9-0069-1601TKG品番(2017)6-0069-1301
ロッジ エナメルダッチオーブン ロッジロッジ エナメルダッチオーブンロッジ
15,980税込17,578
1個
翌々日出荷
容量(L)1.4質量(kg)2.7サイズ1.5クォート内径×深さ(mm)168×74底径(Φmm)122TKG品番9-0068-0401TKG品番(2017)6-0068-0201
ロッジ エナメルオーバルダッチオーブン ロッジロッジ エナメルオーバルダッチオーブンロッジ
29,980税込32,978
1個
翌々日出荷
容量(L)6.5質量(kg)8.5サイズ7クォート底径(Φmm)252×180間口×奥行×深さ(mm)317×250×125
ロッジ メルティングポット ロッジロッジ メルティングポットロッジ
3,698税込4,068
1個
翌々日出荷
鋳鉄製で優れた保温性とムラのない加熱が可能となります。バターを温めたりチーズを溶かしたり、シロップを加熱するのに最適です。天然植物油でシーズニングされているため、すぐに使用できます。
容量(L)0.8口径×深さ(mm)127×65底径(Φmm)74
ロッジ エナメルキャセロール ロッジロッジ エナメルキャセロールロッジ
22,980税込25,278
1個
翌々日出荷
質量(kg)8.1容量(L)3.4内径×深さ(mm)289×62底径(Φmm)248
ロジック コンボクッカー ロッジロジック コンボクッカーロッジ(2件のレビュー)
13,980税込15,378
1個
翌々日出荷
LODGE社の多年にわたる研究により、すぐに使える慣らし済みダッチオーヴン「LODGE LOGIC」が誕生しました。 長年使い込んだもののように表面がコーティングされ風格ある製品に仕上がっています。 キャストアイアン(鋳鉄)は鉄よりも石に近い、熱しにくく冷めにくい性質を持っています。 フォルム全体が高品位な鋳鉄でできています。5mmという肉厚の造りがその金属的特性をさらに高めています。 他の調理器具にはない抜群の熱制御力をもたらし、食材の旨みを芯から引き出しています。熱をやんわりと伝えます。 熱の伝わりが非常に穏やかで、火から食材へ直に熱を伝えることはありません。 コゲつきの心配が少なく、じっくりと丁寧な調理を行うことができます。熱をまんべんなく蓄えます。非常に優れた蓄熱製を備えています。 熱は均一に器全体を廻り、たっぷりとムラなく蓄えられ、その後、食材を包むように加熱していきます。 熱をしっかりと安定させ、高い熱保持力を備えています。 ステーキ肉など冷たい食材に触れても熱をしっかりと安定させ、組織を壊さずに旨みを閉じ込めることができます。 長い時間をかけて放熱します。その冷めていく時間の中で余熱調理を行い、料理をさらに深い味わいへと仕上げていきます。 ウォーターシール効果を発揮します。フタをすることで中の水蒸気が充満し、この水蒸気が本体とフタのわずかなスキ間を埋めるため、食材の旨みを封じ込めることができます。 フタの重みで程よく圧力がかかります。フタによって圧力鍋に近い効果が発揮され、食材を芯から柔らかく仕上げることができます。 さらに味を深める工夫があります。フタには、裏に突起の付いたものや曲面状のものがあります。このデザイン的な工夫が蒸発した旨みを再び料理へと戻し味を深めていく「ベイスティング」を自動で行います。 蓋部のスキレットが深型となり、よりクッキングの幅が拡がりました。 スキレットと片手鍋が一体になった万能調理器です。 IH対応。
材質鋳鉄適合IH質量(kg)5.5(鍋/2.9、フタ/2.6)外径×高さH(Φmm×mm)267×120内径×深さ(mm)鍋/255×80、フタ/245×40底径(Φmm)鍋/180、フタ/195TKG品番9-0070-0901TKG品番(2017)6-0070-0801
ロジック スキレットカバー ロッジロジック スキレットカバーロッジ(3件のレビュー)
4,098税込4,508
1個
翌々日出荷
LODGE社の多年にわたる研究により、すぐに使える慣らし済みダッチオーヴン「LODGELOGIC」が誕生しました。 長年使い込んだもののように表面がコーティングされ風格ある製品に仕上がっています。 キャストアイアン(鋳鉄)は鉄よりも石に近い、熱しにくく冷めにくい性質を持っています。 フォルム全体が高品位な鋳鉄でできています。5mmという肉厚の造りがその金属的特性をさらに高めています。 鋳鉄製の重たい蓋をしっかり閉じれば、圧力がかかり、食材の中にじんわりと熱をとおします。 ウォーターシール効果を発揮します。フタをすることで中の水蒸気が充満し、 この水蒸気が本体とフタのわずかなスキ間を埋めるため、食材の旨みを封じ込めることができます。 フタの重みで程よく圧力がかかります。 フタによって圧力鍋に近い効果が発揮され、食材を芯から柔らかく仕上げることができます。 さらに味を深める工夫があります。フタには、裏に突起の付いたものや曲面状のものがあります。 このデザイン的な工夫が蒸発した旨みを再び料理へと戻し味を深めていく「ベイスティング」を自動で行います。
材質鋳鉄厚さ(mm)5
ロッジ シリコンアシストハンドルホルダー ロッジロッジ シリコンアシストハンドルホルダーロッジ
1,198税込1,318
1個
翌々日出荷
スキレット10 1/4、12インチ、グリルパン10 1/4インチにご使用できます。ループハンドルが付いたキッチンオーブンや、スキレットのアシストハンドル部分に、取り付けることができる耐熱のハンドルホルダーです。
材質シリコーン耐熱温度(℃)230
ロッジ エナメルダッチオーブン ロッジロッジ エナメルダッチオーブンロッジ
18,980税込20,878
1個
翌々日出荷
本来の重厚な鋳鉄の鍋にエナメルコーティング(2層ガラスコーティング)を施したエナメルダッチオーブンは手入れのしやすさ、熱伝導と保温性に優れています。
ロジック キャンプオーヴン ロッジロジック キャンプオーヴンロッジ(1件のレビュー)
14,980税込16,478
1個
翌々日出荷
LODGE社の多年にわたる研究により、すぐに使える慣らし済みダッチオーヴン「LODGE LOGIC」が誕生しました。長年使い込んだもののように表面がコーティングされ風格ある製品に仕上がっています。LODGEの特長。キャストアイアン(鋳鉄)は鉄よりも石に近い、熱しにくく冷めにくい性質を持っています。フォルム全体が高品位な鋳鉄でできています。5mmという肉厚の造りがその金属的特性をさらに高めています。他の調理器具にはない抜群の熱制御力をもたらし、食材の旨みを芯から引き出しています。熱をやんわりと伝えます。熱の伝わりが非常に穏やかで、火から食材へ直に熱を伝えることはありません。コゲつきの心配が少なく、じっくりと丁寧な調理を行うことができます。熱をまんべんなく蓄えます。非常に優れた蓄熱製を備えています。熱は均一に器全体を廻り、たっぷりとムラなく蓄えられ、その後、食材を包むように加熱していきます。熱をしっかりと安定させます。高い熱保持力を備えています。ステーキ肉など冷たい食材に触れても熱をしっかりと安定させ、組織を壊さずに旨みを閉じ込めることができます。ゆっくりと冷めていきます。長い時間をかけて放熱します。その冷めていく時間の中で余熱調理を行い、料理をさらに深い味わいへと仕上げていきます。ウォーターシール効果を発揮します。フタをすることで中の水蒸気が充満し、この水蒸気が本体とフタのわずかなスキ間を埋めるため、食材の旨みを封じ込めることができます。フタの重みで程よく圧力がかかります。フタによって圧力鍋に近い効果が発揮され、食材を芯から柔らかく仕上げることができます。さらに味を深める工夫があります。フタには、裏に突起の付いたものや曲面状のものがあります。このデザイン的な工夫が蒸発した旨みを再び料理へと戻し味を深めていく「ベイスティング」を自動で行います。
材質鋳鉄
ロッジ レザーホットハンドルホルダー ロッジロッジ レザーホットハンドルホルダーロッジ
5,398税込5,938
1個
翌々日出荷
牛革に綿の裏地をライニングしたハンドルホルダーです。のスキレットにご使用下さい。
材質牛革、綿仕様スパイラルスティッチ全長(mm)150TKG品番9-0070-1501TKG品番(2017)6-0070-1201