用途高耐熱電線の結束、高周波モーター、トラクションモーターの絶縁、小型ボビンコイルの外装絶縁、マグネットワイヤーの結束、ウェーブソルダー時の基板コネクター部のマスキングその他、真空蒸着時の電子部品等の仮止。使用温度範囲(℃)180耐電圧7500V伸び(%)60絶縁抵抗(MΩ)1×106主な用途電気絶縁用電食係数1.0引張強度(N/10mm)63硬化条件(熱硬化)205℃/3時間巻戻し力500g/cm(1分間に150Feet巻き戻すのに要する力)UL規格File No.E20392 ・UL-510 Flame Retardant(難燃性)特性耐熱MIL規格MIL-P-46112