仕様●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:0.1%●定格電力:1W
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:1MΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7088-53
1セット(5000個)
¥6,598
税込¥7,258
欠品中
抵抗 = 100MΩ。テクノロジー = 厚膜。パッケージ/ケース = 0805 (2012M)。許容差 = ±10%。定格電力 = 0.125W。温度係数 = ±100ppm/℃。シリーズ = RH73。動作温度 Min = -55℃。動作温度 Max = +125℃。TE Connectivity RH73シリーズSMD高抵抗器. TE ConnectivityのRH73シリーズは、非常に信頼性の高いSMD高抵抗器製品です。このSMDチップ抵抗器は、3層の端子材料による厚膜抵抗を特長とし、最大抵抗値100 GΩで設計されています。4000個パックの7インチリールが用意されており、広範な汎用用途に最適な製品です。. 特長と利点. SMD高抵抗チップ抵抗器 端子材料の層による厚膜 最大抵抗値: 100 GΩ 4000個パックの7インチリール フロー / リフローはんだ付けに最適
RoHS指令(10物質対応)対応
1セット(10個)
¥3,398
税込¥3,738
5日以内出荷
シリーズRC
定格電力(W)0
抵抗(MΩ)50
許容差±0%
RoHS指令(10物質対応)対応
パッケージ/ケース0805 (2012M)
テクノロジー金属箔
最大動作温度(℃)125
最小動作温度(℃)-55
1セット(2000個)
¥31,980
税込¥35,178
5日以内出荷
シリーズRH73
定格電力(W)0.125
抵抗(MΩ)40
許容差±10%
RoHS指令(10物質対応)対応
パッケージ/ケース0805 (2012M)
テクノロジー厚膜
温度係数(ppm/℃)±100
最大動作温度(℃)125
最小動作温度(℃)-55
1袋(5個)
¥1,398
税込¥1,538
5日以内出荷
シリーズRH73
定格電力(W)0.125
抵抗(MΩ)15
許容差±10%
RoHS指令(10物質対応)対応
パッケージ/ケース0805 (2012M)
テクノロジー厚膜
温度係数(ppm/℃)±100
最大動作温度(℃)125
最小動作温度(℃)-55
1袋(5個)
¥1,498
税込¥1,648
翌々日出荷
抵抗 = 500MΩ。テクノロジー = 厚膜。パッケージ/ケース = 0805 (2012M)。許容差 = ±30%。定格電力 = 0.125W。温度係数 = ±500ppm/℃。シリーズ = RH73。動作温度 Min = -55℃。動作温度 Max = +125℃。0805型RH73シリーズSMD. 高い抵抗値の厚膜チップ抵抗器 フロー/リフローはんだ付けに最適
RoHS指令(10物質対応)対応
1袋(1000個)
¥249,800
税込¥274,780
5日以内出荷
仕様●入数:1リール(1000個入り)●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:0.1%●定格電力:1W
シリーズRH73
定格電力(W)0.125
抵抗(MΩ)30
許容差±10%
RoHS指令(10物質対応)対応
パッケージ/ケース0805 (2012M)
テクノロジー厚膜
温度係数(ppm/℃)±100
最大動作温度(℃)125
最小動作温度(℃)-55
1袋(5個)
¥1,798
税込¥1,978
翌々日出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7044-67
1セット(25個)
¥3,798
税込¥4,178
欠品中
仕様●入数:1テープ(25個入り)●抵抗:56.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6924-75
1セット(25個)
¥3,998
税込¥4,398
7日以内出荷
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:470Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7091-79
1セット(5000個)
¥5,198
税込¥5,718
欠品中
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:220Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7091-76
1セット(5000個)
¥5,198
税込¥5,718
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:200Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7044-24
1セット(25個)
¥3,698
税込¥4,068
7日以内出荷
0805型CRGHシリーズ抵抗器0.33W。CRGHシリーズのチップ抵抗器は、CRGの高電力バージョンで、同じケースサイズで2倍の定格電力(@70℃)を発揮します。CRGHシリーズのチップ抵抗器は、ショートリード構造と低静電容量により、高周波動作を含むほとんどの用途に最適です。
仕様●抵抗:100Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.33W●温度係数:±200ppm/℃●シリーズ:CRGH●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7086-84
1袋(100個)
¥559
税込¥615
7日以内出荷
RN0805 SMT 5.1 → 9.76 k。RN73シリーズは安定性の高い精密チップ抵抗器製品です。チップサイズごとの各種電力損失に対応します 安定した高周波性能
仕様●入数:1リール(1000個入り)●抵抗:750Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.1W●温度係数:±10ppm/℃●シリーズ:RN73●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7023-24
1セット(1000個)
¥75,980
税込¥83,578
欠品中
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:330Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7091-46
1セット(5000個)
¥6,498
税込¥7,148
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:21Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7087-20
1セット(25個)
¥3,598
税込¥3,958
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:20Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7049-24
1セット(1000個)
¥73,980
税込¥81,378
7日以内出荷
0805型CRGHシリーズ抵抗器0.33 W。CRGHシリーズのチップ抵抗器は、CRGの高電力バージョンで、同じケースサイズで2倍の定格電力(@ 70℃)を発揮します。 CRGHシリーズのチップ抵抗器は、ショートリード構造と低静電容量により、高周波動作を含むほとんどの用途に最適です。
仕様●入数:1リール(5000個入り)●抵抗:100Ω●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.33W●温度係数:±200ppm/℃●シリーズ:CRGH●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7134-63
1セット(5000個)
¥12,980
税込¥14,278
7日以内出荷
仕様●入数:1テープ(25個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7156-76
1セット(25個)
¥2,898
税込¥3,188
欠品中
仕様●入数:1リール(1000個入り)●抵抗:82.5Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7044-66
1セット(1000個)
¥79,980
税込¥87,978
7日以内出荷
仕様●入数:1リール(1000個入り)●抵抗:49.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7087-08
1セット(1000個)
¥87,980
税込¥96,778
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:33.2Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7086-01
1セット(25個)
¥3,698
税込¥4,068
7日以内出荷
0805 TE Connectivity CPFシリーズ精密抵抗器20 →69.8 Ω。TE Connectivity製のCPF精密抵抗器は、アルミナ基板とニクロム(NiCr)抵抗層で構成されています。 100 %つや消しの電気スズメッキ仕上げになっています。 さまざまな標準ケースサイズを揃えたこのチップ抵抗器は、一様に正確な寸法になっているため、簡単に配置することができます。 CPFシリーズ
仕様●抵抗:27Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.1W●温度係数:±25ppm/℃●シリーズ:CPF●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7181-94
1袋(5個)
¥309
税込¥340
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:24.9Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6923-90
1セット(25個)
¥3,998
税込¥4,398
7日以内出荷
仕様●入数:1リール(1000個入り)●抵抗:15Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7043-23
1セット(1000個)
¥82,980
税込¥91,278
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:11Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6926-02
1セット(25個)
¥3,598
税込¥3,958
7日以内出荷
仕様●入数:1テープ(25個入り)●抵抗:105Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6922-99
1セット(25個)
¥3,598
税込¥3,958
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:100Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7044-68
1セット(1000個)
¥81,980
税込¥90,178
7日以内出荷
仕様●入数:1リール(1000個入り)●抵抗:150Ω●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6923-02
1セット(1000個)
¥82,980
税込¥91,278
7日以内出荷
RN0805 SMT 5.1 → 9.76 k。RN73シリーズは安定性の高い精密チップ抵抗器製品です。チップサイズごとの各種電力損失に対応します 安定した高周波性能
仕様●入数:1リール(1000個入り)●抵抗:5.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.1W●温度係数:±10ppm/℃●シリーズ:RN73●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7024-01
1セット(1000個)
¥75,980
税込¥83,578
欠品中
RN0805 SMT 10 k → 464 k。RN73シリーズは安定性の高い精密チップ抵抗器製品です。チップサイズごとの各種電力損失に対応します 安定した高周波性能
仕様●入数:1リール(1000個入り)●抵抗:49.9kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.1W●温度係数:±10ppm/℃●シリーズ:RN73●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7100-74
1セット(1000個)
¥109,800
税込¥120,780
欠品中
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:47kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7087-94
1セット(5000個)
¥6,498
税込¥7,148
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1テープ(25個入り)●抵抗:348kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6928-75
1セット(25個)
¥3,698
税込¥4,068
欠品中
仕様●入数:1テープ(25個入り)●抵抗:280kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-7044-69
1セット(25個)
¥3,998
税込¥4,398
欠品中
TE Connectivity CRG0805シリーズSMD固定抵抗器。CRG0805 SMD 固定式抵抗器 は、TE Connectivity CRG シリーズに属する製品です。これらはすべて、業界標準の0805パッケージに収容されています。CRG0805デバイスは、1 Ω → 10 MΩの範囲で、許容差が1 %及び5 %となっています。0 Ωリンクも含まれます。 タイプCRG0805厚膜抵抗器は、コンパクトなパッケー
仕様●入数:1リール(5000個入り)●抵抗:220kΩ●テクノロジー:厚膜●パッケージ/ケース:0805 (2012M)●許容差:±1%●定格電力:0.125W●温度係数:±100ppm/℃●シリーズ:CRG●動作温度 Min:-55℃●動作温度 Max:+125℃
アズワン品番65-7088-50
1セット(5000個)
¥5,198
税込¥5,718
欠品中
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:2.21kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6926-97
1セット(1000個)
¥83,980
税込¥92,378
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:182kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6921-43
1セット(1000個)
¥81,980
税込¥90,178
7日以内出荷
TE Connectivity is proud to introduce this automotive grade thin film precision chip resistor, a sister to our highly successful RN73 range。The resistors are constructed in a high grade raw materials and laser trimmed to give precise tolerance figures。This, coupled with the tight TCR and anti-corrosive protection layer gives
仕様●入数:1リール(1000個入り)●抵抗:110kΩ●テクノロジー:薄膜●パッケージ/ケース:0805 (2012M)●許容差:±0.1%●定格電力:0.2W●温度係数:±10ppm/℃●自動車規格:AEC-Q200●シリーズ:RQ73●動作温度 Min:-55℃●動作温度 Max:+155℃
アズワン品番65-6924-90
1セット(1000個)
¥77,980
税込¥85,778
7日以内出荷
関連キーワード
1
2
3
4
次へ