5件中 1~5件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
出力電圧 = 5V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃
RoHS指令(10物質対応)対応
1個
3,298 税込3,628
7日以内出荷

出力電圧 = 5V dc。入力電圧範囲 = 36 → 75 V dc。定格電力 = 3W。入力電圧公称 = 48 V dc。出力電流 = 600mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。効率 = 79%。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1個
3,298 税込3,628
7日以内出荷

出力電圧 = 24V dc。入力電圧範囲 = 9 → 18 V dc。定格電力 = 3W。入力電圧公称 = 12 V dc。出力電流 = 125mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。奥行き = 7.7mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
28,980 税込31,878
7日以内出荷

出力電圧 = 12V dc。入力電圧範囲 = 4.5 → 13.2 V dc。定格電力 = 3W。入力電圧公称 = 9 V dc。出力電流 = 250mA。実装タイプ = スルーホール。分離式 = あり。出力数 = 1。パッケージ = SIP。絶縁電圧 = 1.6kV dc。幅 = 11mm。シリーズ = TRN 3。ロードレギュレーション = 0.01。最低温度 = -40℃。The TRN 3 Series comprises 3 Watt fully regulated, high performance DC/DC converters. They come in a compact cubical package of only 1.00 cm3. Full load operation is reliable up tp 85℃ environment temperature. With 1’600 VDCI/Oisolation. voltage, and short current protection they cover a wide range of application when space is limited. The input of the converters is designed for a wide voltage range (2:1) and minimum load is not required. The functional I/O-isolation system is designed to meet IEC/EN 62368-1 with a test voltage (60 s) of 1600 VDC.
RoHS指令(10物質対応)対応
1セット(10個)
29,980 税込32,978
7日以内出荷

出力電圧 = ±5V dc。入力電圧範囲 = 18 → 36 V dc。定格電力 = 3W。入力電圧公称 = 24 V dc。出力電流 = ±300mA。実装タイプ = 表面実装。分離式 = あり。出力数 = 2。パッケージ = SMD。絶縁電圧 = 1.6kV dc。幅 = 11.3mm。シリーズ = TRN 3SM。ロードレギュレーション = 0.01。最低温度 = -40℃
RoHS指令(10物質対応)対応
1セット(10個)
39,980 税込43,978
7日以内出荷

関連キーワード