19件中 1~19件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順




ミニチュアサーキットブレーカS200Mシリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S202M-C2は、2極、トリップ特性C、遮断容量(AC230/400Vで最大10kA)、定格電流20Aです。S200MシリーズのMCBはすべてIEC/EN 60898-1およびIEC/EN 609 47-2に準拠しています。
種別88 幅(mm)35 質量(g)115 奥行(mm)69 規格PSE取得済 消費電力(W)3.6 電気的耐久性20000 AC cycle
1個
14,980 税込16,478
40日以内出荷

ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S203-C20は3極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88 幅(mm)52.5 質量(g)115 奥行(mm)69 規格PSE取得済 消費電力(W)7.5 電気的耐久性20000 AC cycle
1個
12,980 税込14,278
40日以内出荷

ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S202-C2は2極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流2Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88 幅(mm)35 質量(g)115 奥行(mm)69 規格PSE取得済 消費電力(W)3.6 電気的耐久性20000 AC cycle
1個
7,398 税込8,138
40日以内出荷

仕様Signalling of a fault (overcurrent/short-circuit for MCBs). Accessories for S 200 U and S 200 UP acc. UL 489 and CSA 22.2 No. 5.
1個
2,998 税込3,298
40日以内出荷

ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S204-C25は4極、トリップ特性C、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88 幅(mm)70 質量(g)500 奥行(mm)69 規格PSE取得済 消費電力(W)12.8 使用温度(℃)-25~55 電気的耐久性20000 AC cycle
1個
21,980 税込24,178
40日以内出荷

補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-20R Auxiliary contact 2NO 種別85 幅(mm)8.8 接点数(NO)2 質量(g)40 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,998 税込5,498
40日以内出荷

補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-02R Auxiliary contact 2NC 種別85 幅(mm)8.8 接点数(NC)2 質量(g)40 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,998 税込5,498
40日以内出荷

補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズ、F200シリーズに適合します。
仕様S2C-H6-11R Auxiliary contact 1NO/1NC 種別85 幅(mm)8.8 接点数(NC)1、(NO)1 質量(g)40 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,998 税込5,498
40日以内出荷

補助接点。接点構成2NO。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series. 種別85 幅(mm)8.8 接点数(NO)2 質量(g)55 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,398 税込4,838
40日以内出荷

補助接点。接点構成1NO/1NC。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series. 種別85 幅(mm)8.8 接点数(NC)1、(NO)1 質量(g)40 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,398 税込4,838
40日以内出荷

補助接点。 接点構成1CO。S 200 UおよびS 200 UPに適合します。(UL489およびCSA22.2 No.5準拠)
仕様Indication of the position of the device’s contacts. Accessories for S 200 U and S 200 UP acc. UL 489 and CSA 22.2 No. 5. 種別100 幅(mm)8.8 接点数(CO)1 質量(g)35 奥行(mm)69 消費電力(W)0.5 取付面位置
1個
2,698 税込2,968
40日以内出荷

補助接点。接点構成2NC。ミニチュアサーキットブレーカS200シリーズに適合します。
仕様Indication of the position of the device’s contacts. To be mounted on the left side of the MCBs. Suitable for MCBs S 200 series. 種別85 幅(mm)8.8 接点数(NC)2 質量(g)55 奥行(mm)69 消費電力(W)1 取付面位置
1個
4,398 税込4,838
40日以内出荷

補助接点。接点構成1CO。MCB S 200シリーズ、SN 201シリーズ、RCCB F 200シリーズ、RCBO DS201、DS202C、DS 200シリーズに適合します。
仕様Indication of the position of the device’s contacts. Suitable for MCBs S 200 series, SN 201 series, RCCBs F 200 series, RCBOs DS201, DS202C, DS 200 series. To be mounted on the right side of the MCBs. 種別85 幅(mm)8.8 接点数(CO)1 質量(g)43 奥行(mm)69 消費電力(W)0.5 取付面位置
1個
2,698 税込2,968
40日以内出荷

ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S203-K20は3極、トリップ特性K、遮断容量(AC230/400Vで最大6kA)、定格電流20Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88 幅(mm)52.5 質量(g)115 奥行(mm)69 規格PSE取得済 消費電力(W)8.1 電気的耐久性20000 AC cycle
1個
11,980 税込13,178
60日以内出荷

ミニチュアサーキットブレーカS200シリーズ。過負荷保護用の遅延サーマルトリップ機構と短絡保護用の電気機械式トリップ機構の2種類のトリップメカニズムを備えています。 S201-Z25は1極、トリップ特性Z、遮断容量(AC230/400Vで最大6kA)、定格電流25Aです。IEC/EN 60898-1, IEC/EN 60947-2, UL1077に準拠しています。
種別88 幅(mm)17.5 質量(g)125 奥行(mm)69 規格PSE取得済 消費電力(W)3.3 電気的耐久性20000 AC cycle
1個
3,998 税込4,398
60日以内出荷

  • おすすめ人気ランキング
  • cdr