用途金属、プラスチック、合成ゴムなど仕様衝撃接着強さ(mJ/mm2):20成分エチル 2-シアノアクリレート、PMMA、ヒドロキノンセットタイム(秒)鉄:20、アルミ:20、ステンレス:20、ABS:10、PMMA(アクリル):15、HPVC(硬質塩ビ):15、フェノール:5、PC(ポリカーボネート):15、CR(クロロプレンゴム):5、NBR:10引張剪断強度(N/mm2)鉄:25、アルミ:13、ステンレス:25、ABS:6(材料破壊)、PMMA(アクリル):6(材料破壊)、HPVC(硬質塩ビ):6(材料破壊)、フェノール:9(材料破壊)、PC(ポリカーボネート):9(材料破壊)、CR(クロロプレンゴム):0.5(材料破壊)、NBR:0.5(材料破壊)危険等級Ⅲ危険物の類別第四類危険物の品名第三石油類危険物の数量22.2mL関連資料よくある商品Q&A(0.2MB)化学物質等安全データシート(SDS)(0.3MB)危険物の性状非水溶性主なワークパーツ