自動車用タイヤに簡単充填。3種類のアダプタが付属しており、自動車以外にもボール・エアーマット・浮き輪に使用できます。デジタル表示の圧力計付属で、設定した圧力を超えると自動で充填がとまります。LEDライト付きですので暗い場所での作業にも大変便利です。
用途自動車のタイヤやボール・エアーマット・浮き輪への空気の充填に。付属品ノズル3種類(ボール・エアーマット・浮き輪などに接続用)質量(g)約1050使用温度範囲(℃)-10~35電流(A)10入力DC12V電源コード(m)約3連続使用時間(分)15本体寸法(幅W×奥行D×高さH)(mm)200×170×80設定範囲1030kPa表示圧力範囲(kPa)1030ホース長さ(mm)520ヒューズ容量(A)15適合ヒューズ(Φ×Lmm)6×30関連資料よくある商品Q&A(0.2MB)取扱説明書(5.5MB)