分解せずにコードが巻き取れるナイロンコードカッター。作業中に軽く地面を叩くだけで自動的にコードが繰出す。ほとんどの刈払機に取付が可能、4本コードのため、2本コードより作業効率大幅アップ。
用途草刈、壁・フェンスのキワ刈り・雑草刈りに付属品丸型コード2.5mm×2.5m×2本、ワッシャ1枚、M10ナット1個、M8ナット1個、M8ボルト1個、M7ボルト1個質量(kg)0.28本体寸法(幅W×奥行D×高さH)(mm)117×117×68.5取付可能コード径(Φmm)1.6-3.0(4.0使用する場合は2本出しのみ可能です)関連資料よくある商品Q&A(0.2MB)取扱説明書(1.6MB)