容量拡大型交流電流センサユーアールディ5日以内出荷
貫通穴径Φ12の精密計測用中型標準品(CTL-12-S30-10Z)の二次巻数を増やし、適用電流を1mA~200Aまで広げた、容量拡大型。
2000:1の高変流比で、二次電流が小さく直接電子回路へのインターフェースが可能。
出力端子は(Φ2.36×9L)丸ピンで堅牢な構造。リード線ハンダ付、または、別売コネクタセットいずれにも対応可。
パネル取付用には、別売取付金具(HLD-12)を用意。
仕様(飽和限界電流)240Arms(50/60Hz)、RL≦1Ω、(二次巻数)2000n±2ターン、(二次巻線抵抗)68Ω(参考値)質量(g)57許容電流(A)230Arms連続構造PBT樹脂ケース、エポキシ片面充填封止耐電圧AC2000V(50/60Hz)、1min(貫通穴-出力端子一括間)適合電流(A)1mA~200Arms(50/60Hz)、RL≦10Ω使用環境-20℃~+75℃ 80%RH 結露のないこと保存環境-30℃~+90℃ 80%RH 結露のないこと出力端子Φ2.36×9L(丸ピン)、錫メッキ付ねじ締付トルク(N・m)0.3絶縁抵抗DC500V、≧100MΩ(貫通穴-出力端子一括間)