UCP ピロー形(円筒穴・カバー付き)FYH(日本ピローブロック)翌々日出荷から4日以内出荷
写真はカバーなしの写真です。カバー取付溝付タイプに、カバーは付属していません。最も代表的な形式の転がり軸受ユニットです。軸受箱取付け部の付け根にリブが設けられているので、あらゆる方向の荷重に対して高強度な構造になっています。機械本体への軸受箱の取付は、2本のボルトによって行います。
形状ピロー形RoHS指令(10物質対応)対応適合グリースニップル201~210・X05~X09・305~308:A-1/4-28UNF、211~218・X10~X20・309~328:A-PT1/8