PISCO(ピスコ)翌々日出荷
RoHS2対応品。株式会社日本ピスコ公式サイトにてCADデータを提供しております。幅広い分野のニーズに対応する、PPS樹脂継手。チューブの着脱がワンタッチ式のため、取付けが簡単。オール樹脂製のため、錆・金属イオンの心配不要。重さは、標準継手の約1/3、SUS316締付継手の約1/5と軽量。禁油仕様。食品衛生法適合。
トラスコ品番560-0005材質シールゴム:FKM、樹脂:PPS形状エルボ接続口径R1/8使用温度範囲(℃)0~80(凍結なきこと)六角対辺(mm)12最高使用圧力(MPa)0.9(at0~20℃)適合ねじR1/8使用流体空気、水、その他薬品など適合チューブ外径D(Φmm)6RoHS指令(10物質対応)対応使用圧力(kPa)-100