160件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個
9,940 税込10,934
7日以内出荷
バリエーション一覧へ (9種類の商品があります)


RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
5,698 税込6,268
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
7,998 税込8,798
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1D RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

RS Pro SD06 DINレールスリムSSR. RS ProのSD06シリーズソリッドステートリレーは、コンパクトなソリューションでありながら、性能や信頼性を犠牲にしていません。 幅11 mmのスリムなパッケージで、幅広い入力及び出力オプションを取り揃えています。. 特長と利点:. 最大負荷電流: 6 A AC及びDC負荷電圧定格 標準35 mm DINレールに取り付け可能 LED入力ステータスインジケータ AC又はDC制御
仕様最大電圧制御 = 280 V ac最大負荷電流 = 6 A取り付けタイプ = DINレール最大負荷電圧 = 280 V ac最小電圧制御 = 200 V ac電圧制御範囲 = 200 → 265 V rms接点構成 = SP定格電圧範囲 = 24 → 280V ac最小負荷電圧 = 24 V acターミナルタイプ = ねじ高さ = 87.6mm特殊機能 = LEDインジケータ℃ RoHS指令(10物質対応)対応
1個
4,798 税込5,278
7日以内出荷

The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A RoHS指令(10物質対応)対応
1個
31,980 税込35,178
7日以内出荷

The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 18.7W最高温度差 = +340.15K電流 Max = 3.9A最大電圧 = 8.6Vアクティブエリア = 23 x 23 x 23mmアクティブエリアの長さ = 23mmアクティブエリアの厚さ = 3.2mmアクティブエリアの幅 = 23mm RoHS指令(10物質対応)対応
1個
12,980 税込14,278
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 4.4W最高温度差 = +340.15K電流 Max = 2.1A最大電圧 = 3.8Vアクティブエリア = 12 x 12 x 3.4mmアクティブエリアの長さ = 12mmアクティブエリアの厚さ = 3.4mmアクティブエリアの幅 = 12mm RoHS指令(10物質対応)対応
1個
9,798 税込10,778
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 28.7W最高温度差 = +340.15K電流 Max = 6A最大電圧 = 8.6Vアクティブエリア = 30 x 30 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 3.5mmアクティブエリアの幅 = 30mm RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 65W最高温度差 = +341.15K電流 Max = 4A最大電圧 = 29.8Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.55mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
14,980 税込16,478
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 33W最高温度差 = +341.15K電流 Max = 2A最大電圧 = 30Vアクティブエリア = 40 x 40 x 4.8mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 4.8mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
27,980 税込30,778
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 55W最高温度差 = +345.15K電流 Max = 6A最大電圧 = 15.4Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.9mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
8,898 税込9,788
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 77W最高温度差 = +345.15K電流 Max = 8.5A最大電圧 = 15.4Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
22,980 税込25,278
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 18.8W電流 Max = 9A最大電圧 = 3.75Vアクティブエリア = 30 x 30 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 5.6mmアクティブエリアの幅 = 30mm RoHS指令(10物質対応)対応
1個
15,980 税込17,578
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 115W最高温度差 = +341.15K電流 Max = 8.5A最大電圧 = 24Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
24,980 税込27,478
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 96W最高温度差 = +341.15K電流 Max = 8.5A最大電圧 = 20Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 77W最高温度差 = +345.15K電流 Max = 8.6A最大電圧 = 15.4Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

RS PRORS PRO RCネットワーク
エコ商品
これらのデバイスは、配電系統に直接接続するように設計されていますが、コンデンサの故障によって感電を生じる恐れがある場所には 使用できません 。. RS Pro RC. RS Pro は、この 3 極シャーシ取り付けシャーシパッケージを電子部品製品の一部として提供します。反応負荷の切り替え時のコンタクトアークを低減するために特別に設計された、フレキシブルワイヤ終端単相および三相コンタクトアークサプレッサ 2 個。 これらの RC サプレッサは、高出力制御回路を採用した産業用途に適しています。スイッチ間で接続することでコンタクトの寿命を向上させることも、サイリスタとソリッドステートリレーを保護する並列 Delta 構成で接続することもできます。. 特長と利点:. 最大動作電圧: AC500V 50 ~ 60 Hz の周波数 100M Ω 以上 (500Vdc) の絶縁抵抗 最大 Peak to Peak (ピーク間最大 1500 最大パルス幅 100 ミリ秒 最大反復周波数: 720 Hz 0.2 最大パルス幅 (sec) (cm): ( Hz ) 静電容量許容差: 20% 30% /6W の抵抗許容値 / 電力 動作温度 :-40 → +70℃ DV/DT を改善. コンデンサーはいかにエネルギーを貯えるか。. コンデンサは、バッテリや電源に接続されている場合など、回路内の電圧源に接続されている場合にエネルギーを蓄積します。コンデンサは、接続されている電圧と同じ電圧まで充電され、電流が流れるとこれを行います。. コンデンサの動作. コンデンサには 2 つの金属プレートがあり、これら 2 つのプレートの間には誘電体があります。プレートに電圧がかかると、電界が形成されます。一方のプレートは、もう一方のプレートに負の電荷を加えます。キャパシタの効果を静電容量と呼びます。
仕様シリーズ = DLFP静電容量 = 330nF電圧 = 500V ac抵抗 = 33Ωパッケージ/ケース = シャーシ実装タイプ = シャーシーマウント素子数 = 3静電容量許容差 = ±20%抵抗値許容差 = ±30%寸法 = 65 x 61 x 31mm高さ = 61mm長さ = 65mm動作温度範囲 = -40 ° C → +70 ° C℃ RoHS指令(10物質対応)対応
1個
5,998 税込6,598
5日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 35W最高温度差 = +340.15K電流 Max = 4A最大電圧 = 15.4Vアクティブエリア = 30 x 30 x 34mmアクティブエリアの長さ = 34アクティブエリアの厚さ = 3.6mmアクティブエリアの幅 = 30 RoHS指令(10物質対応)対応
1個
7,798 税込8,578
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 10.6W最高温度差 = +340.15K電流 Max = 2.5A最大電圧 = 7.62Vアクティブエリア = 15 x 30 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 4mmアクティブエリアの幅 = 15mm RoHS指令(10物質対応)対応
1個
4,798 税込5,278
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 83.9W最高温度差 = +347.15K電流 Max = 6.7A最大電圧 = 20Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 18.1W最高温度差 = +340.15K電流 Max = 2.1A最大電圧 = 15.4Vアクティブエリア = 25 x 25 x 25mmアクティブエリアの長さ = 25mmアクティブエリアの厚さ = 3.4mmアクティブエリアの幅 = 25mm RoHS指令(10物質対応)対応
1個
10,980 税込12,078
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 16.6W最高温度差 = +340.15K電流 Max = 3.9A最大電圧 = 7.6Vアクティブエリア = 30 x 15 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 3.2mmアクティブエリアの幅 = 15mm RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 8.2W最高温度差 = +340.15K電流 Max = 3.9A最大電圧 = 3.8Vアクティブエリア = 15 x 15 x 15mmアクティブエリアの長さ = 15mmアクティブエリアの厚さ = 3.2mmアクティブエリアの幅 = 15mm RoHS指令(10物質対応)対応
1個
5,998 税込6,598
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 55W最高温度差 = +340.15K電流 Max = 6A最大電圧 = 15.4Vアクティブエリア = 40 x 40 x 40mmアクティブエリアの長さ = 40mmアクティブエリアの厚さ = 3.8mmアクティブエリアの幅 = 40mm RoHS指令(10物質対応)対応
1個
22,980 税込25,278
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 38.5W最高温度差 = +340.15K電流 Max = 8.5A最大電圧 = 8.6Vアクティブエリア = 30 x 30 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 3.3mmアクティブエリアの幅 = 30mm RoHS指令(10物質対応)対応
1個
9,998 税込10,998
7日以内出荷

RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
仕様最大冷却能力 = 18.7W最高温度差 = +340.15K電流 Max = 4A最大電圧 = 8.6Vアクティブエリア = 30 x 30 x 30mmアクティブエリアの長さ = 30mmアクティブエリアの厚さ = 3.9mmアクティブエリアの幅 = 30mm RoHS指令(10物質対応)対応
1個
6,498 税込7,148
7日以内出荷

RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 30 mm幅 = 140 mm高さ = 190 mm外形寸法 = 30 x 140 x 190mm色 = ベージュ RoHS指令(10物質対応)対応
1個
1,498 税込1,648
7日以内出荷

RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 70 mm幅 = 140 mm高さ = 190 mm外形寸法 = 70 x 140 x 190mm色 = ベージュ RoHS指令(10物質対応)対応
1個
2,298 税込2,528
7日以内出荷

RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 30 mm幅 = 100 mm高さ = 130 mm外形寸法 = 30 x 100 x 130mm色 = ベージュ RoHS指令(10物質対応)対応
1個
819 税込901
7日以内出荷

RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 105 mm幅 = 80 mm高さ = 25 mm外形寸法 = 105 x 80 x 25mm色 = Black RoHS指令(10物質対応)対応
1個
969 税込1,066
7日以内出荷

RS Pro ABS プラスチック製計器エンクロージャです RS Pro ABS プラスチック製計器用エンクロージャは、軽量 Durableエンクロージャは ABS 製で、高い強度と耐腐食性を備えています。成形スタンドオフを内蔵しており、基板や電気コンポーネントを簡単に取り付けることができます。この計測器ケースは、 部品構成のクラムシェル構造を採用しているので、組み立てが簡単です。フロントパネルとリアパネルを交換して、変更することができます。このエンクロージャは、 IP43 規格に準拠するように設計されたさねはぎ構造を備えており、内部コンポーネントをほこりや湿気の侵入から保護します。 特長と利点 組み立てが簡単な 部品構成のクラムシェル構造です 軽量で Durable ABS (アクリロニトリルブタジエンスチレン)プラスチック素材 材質は UL94 HB UL 難燃性等級を備えています 成形基板スタンドオフを内蔵しており、取り付けが簡単です 本(又は 本)の組み立てねじが付属(サイズによって異なる) フロントパネルとリアパネルは交換可能で、取り外して簡単に変更できます オプションには、交換用の IR 半透明パネルやアルミニウムパネルなどがあります さねはぎ構造により、防塵及び防水性能を備えています( IP43 に適合するように設計)。 ベージュ又は半透明のブラックを用意しています 用途 筐体やエンクロージャは、ワイヤや基板などのさまざまな電気部品を収納し、保護するために使用する保護ボックスの一種で、 ABS 、アルミ、スチールなど、さまざまなサイズや素材のものがあります。多くの場合、機器ケースは成形スタンドオフを内蔵しており、基板を簡単に取り付けることができます。また、パネルを取り外して簡単にカスタマイズできます。装置ケースは、次のような用途に最適です。 娯楽 セキュリティ テスト 測定 研究 工学 よくある質問 これらのエンクロージャは防水ですか? いいえ、これらのエンクロージャは防水ではないため、屋外用途には使用しないでください。 ABSの利点 ABS (アクリロニトリルブタジエンスチレン)は低コストタイプの熱可塑性ポリマーで、 Durable 性が高く、ソリッドステートでの化学腐食に対する高い耐性を備えています。融点が低く、それに応じた成形が可能なため、非常に汎用性の高い材質になっています。また、耐擦傷性、高い耐衝撃性、高い伸張強度を備えた ABS プラスチック製です。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様材質 = ABS樹脂奥行き = 75 mm幅 = 180 mm高さ = 250 mm外形寸法 = 75 x 180 x 250mm色 = ベージュ RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷