91件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
7日以内出荷

仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peak RoHS指令(10物質対応)対応
1個
4,198 税込4,618
当日出荷

仕様個数 = 4皿座グリ角度 = 90°最大ヘッド径 = 20mm最小ヘッド径 = 2mm材質 = HSSキットの内容 = 10 → 15, 15 → 20 mm, 2 → 5, 5 → 10HSS & TiN Coated Deburrs. Cutters with 90° angles designed for chatter-free deburring and chamfering on a variety of materials at production speeds.
1個
12,980 税込14,278
当日出荷

1個
2,498 税込2,748
翌々日出荷から7日以内出荷
バリエーション一覧へ (11種類の商品があります)

取付けタイプ = 表面実装。設定を切り替える = ノーマルオープン。スイッチング電流 = 250mA。スイッチング電圧 = 25V dc。奥行き(深さ) = 3 mm。高さ = 720 mm。幅 = 390mm。。RS Pro 圧力マット表面実装 250 mA 、 25 V dc誰かがこの圧力マットの戸口を通ってステップする時を知っている。高精度のセンサを搭載したこの製品は、 25 kg の軽量センサで反応します。 継ぎ目の溶接された PVC 素材でできたこの頑丈なパッドは、しっかりとした摩耗に耐えます。IP64 侵入等級に準拠し、埃から完全に保護されていますが、防水ではありません。奥行きがわずか 3 mm で、寸法がわずか 720 mm x 390 mm で、カーペット又はウェルカムマットで簡単に覆われ、隠密検出することができます。この製品には、 Durable and Discrete Installation RS Pro シリーズの一部として、この圧力マットは安全性と信頼性を確保するために徹底的にテストされています。カーペットの下で、オフィスの傷つきやすいドアや窓に隣接して使用するのに最適です。特長と利点.シーム溶接 PVC 材製 .常時開スイッチ構成 .スイッチング電流: 250 mA .スイッチング電圧: 25 V dc .奥行き 3 mm .高さ 720 mm .幅 390 mm .表面実装 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 に適合 静電制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべての厳しい業界標準に対して厳しくテストされて RS Pro 承認ラベルを付与されているため、その優れた品質に確信を持っている場合にのみ自信を持ってお使いいただけます。
RoHS指令(10物質対応)対応
1個
2,698 税込2,968
翌々日出荷

RS Pro より線工具、 15 mm 幅パレット、カートン、及び扱いにくいアイテムをしっかりとストラップする必要がある場合は、 RS Pro のこのバンドツールを使用して便利なソリューションを提供します。 この工具は、テンショナとカッターの両方で、最大 15 mm 幅までストラップできます。軽量で使いやすい製品です。ストラップを巻き付けてテンショナに通し、ハンドルを動かして必要に応じてストラップを締め付けてラチェット動作を行います。ストラップがしっかりと固定されている場合は、シーラー(別売り)を使用して、 12 mm 又は 15 mm の金属シールをストラップに圧着できます。この工具にはカッターがあるため、余分なストラップをすばやく簡単にストラップできます。 この工具は、垂直方向又は水平方向で使用できます。製造及び配電環境での製品パッケージ又はパレットストラップに適しています。特長と利点バンディングツール テンショナとカッター 15 mm ストラップ用 シーラーは別売りです ANSI/ESD S20.20 2014 及び BS EN61340-5-1 2007 の静電適合 放電規格 RoHS Restriction of Hazardous Substances )準拠 EU の指令RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様ストラップ含む = 15mm
1個
18,980 税込20,878
翌々日出荷

RS Pro のプラスチック製キャリーハンドルです重い装置を運ぶのに疲れているか。RS Pro シリーズのこのプラスチック製キャリーハンドルは、ケースに取り付けることができ、所有物の持ち運びや操作がしやすくなります。 キャリーハンドルには、さまざまな形状とサイズがあり、さまざまなニーズに対応する複数のスタイルが用意されています。ストラップハンドルは、バーハンドルと同様に機能します。通常は、小さな取り付けねじを使用するケースに取り付けます。どちらのタイプも持ちやすいですが、ストラップハンドルには柔軟性がさらに向上しています。 このキャリーハンドルは、軽量で頑丈なプラスチック製です。これは、持ち運びに関係なく、 LID フラットなハンドルこれは、スタックに格納されている場合や、輸送中のコンテナの場合に特に便利です。最大荷重が 25 kg のこのプラスチック製キャリーハンドルを使用すると、さまざまな機器、機械、電気工具を持ち運ぶことができます。特長と利点ハンドルを持ちます 非埋込型 ノンフォールド スプリング非装備 プラスチック製ハンドル 寸法 24 mm 高さ x 158 mm 幅 最大荷重は 25 kg です 携帯用ハンドルタイプ ANSI/ESD S20.20 2014 及び BS EN61340-5-1 2007 の静電適合 制御規格 RoHS Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様取っ手埋込型 = なし折り曲げ = なしスプリング・ロード = なし材質 = プラスチック許容荷重 = 10kg寸法 = 158 x 24mm高さ = 24mm奥行 = 158mmハンドル材質 = プラスチック RoHS指令(10物質対応)対応
1袋(2個)
5,598 税込6,158
翌々日出荷

RS Pro 5/2 モノステーブル空圧制御バルブソレノイド G 1/8 で空圧システムでエアフローを制御する必要がある場合、RS Pro のこのモノステーブル空圧制御バルブは、高性能でコンパクトな汎用性と頑丈さを兼ね備えています。5/2 構成では、5 ポートと 2 つのスイッチング位置、つまり複動シリンダの制御に一般的に使用されるバルブタイプがあります。代表的な用途には、ロボット、包装、紡績などがあります。アルミボディにより、このバルブはベース取り付けに適しています。スプリングにより、エネルギー効率 Coil のソレノイドにより作動するまで、バルブがホームポジションに保持されます。標準の G 1/8 インチねじに収まり、流量は 740 リットル / 分で、切り替え時間が短く切り替え圧力が低くなっています。信頼性の高い RS Pro シリーズに属しており、このソレノイドバルブは徹底的に安全性テストが行われています。さらに、危険区域や爆発性雰囲気での使用に対応する ATEX 認定を取得しています。特長と利点-エアコントロールバルブ - G 1/8 インチ接続ポートねじ - ねじサイズは 3.175 mm - 5/2 構成 - 5 ポートおよび 2 ポジション - モノステーブル機能 - ベースマウント - ソレノイド / スプリング作動 - ソレノイドの消費電力は 2 W 、3 VA 最大流量:750 L/min 最大動作温度は +60 ℃ です 最低動作温度 -10 ℃ 最大動作圧力は 10 バールです 最小動作圧力は 2 バールです - アルミボディ - ソレノイドは付属していない - 危険区域 / 爆発性雰囲気での使用に対応する ATEX 認定を取得 - 静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 :2007 - RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様機能 = 5/2 Monostable接続ポートのネジ = G 1/8動作タイプ = ソレノイド取り付け方法 = ベース取り付け取付ソレノイド = なしポート数 = 5 / 2ボディ材質 = アルミニウム最大流量率 = 740NL/minソレノイドの消費電力 = 2 W, 3VA最低使用圧力 = 2バール最高使用圧力 = 10バールネジ規格 = G RoHS指令(10物質対応)対応
1個
16,980 税込18,678
翌々日出荷


スピーカー部品 = スピーカーユニット。インピーダンス = 8Ω。直径 = 66mm。ドライバーの形状 = 丸形。スピーカードライバーサイズ = 8 cm (3 in) 以下。長さ = 66mm。幅 = 66mm。深さ = 17.4mm。コーン/ドーム材質 = マイラー。。RS Pro 丸型スピーカードライバ、 300 mW (公称)、 8 ΩRS Pro 丸型スピーカードライバは、複数のトーンを必要とするサウンド配信システムにおける信頼性の高い耐候性コンポーネントです。マイラーコーンスピーカーは、紙の同等品がオプションでない湿気の多い環境で機能します。 マイラーは、軽量で柔軟性の高い伸縮性のあるポリエステルフィルムで、耐久 Durable です。つまり、このスピーカードライバを屋内でも外でも使用できます。ドライバを所定の位置に固定する 2 つのはんだ付けポイントで簡単に設置できます。この 66 mm 黒色丸型スピーカーは、公称定格電力 300 mW 、インピーダンス 8 Ω です。RS Pro 製品には、性能と品質についてエンジニアがテスト このマイラーコーンスピーカードライバは、耐湿性に優れているため、屋外のラウドスピーカーやアラームに使用できます。また、オフィスや学校の PA 及びインターホンシステムにも適しています。特長と利点.公称定格電力: 300 mW .スピーカのインピーダンス: 8 Ω .ラウンドスピーカー .寸法: 66 mm ( W )および 66 mm ( L ) .マイラーコーン素材 .スピーカードライバのサイズは 8 cm (3 インチ ) 以下 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
849 税込934
翌々日出荷

RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
1個
5,798 税込6,378
7日以内出荷

RS PRO Chemical Absorbent BoomThe RS PRO chemical boom has a size of 20cm x 3m (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. Its outer nylon netting has high tensile strength for containing spills on hard surfaces. This boom is linked together to extend the area of containment.Features and Benefits Suitable for use on larger spills 79L absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ブーム用途 = 化学薬品吸収容量 = 79L内容量 = 1商標名 = RS PRO色 = 黄材質 = セルロース重さ = 3.1寸法 = 505 x 405 x 300mm
1個
21,980 税込24,178
5日以内出荷

RS PRO Chemical Absorbent BoomThe RS PRO chemical boom has a size of 13cm x 3m (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. Its outer nylon netting has high tensile strength for containing spills on hard surfaces. This boom is linked together to extend the area of containment.Features and Benefits Suitable for use on larger spills 30L absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ブーム用途 = 化学薬品吸収容量 = 30L内容量 = 1商標名 = RS PRO色 = 黄材質 = セルロース重さ = 3.1寸法 = 1300 x 3000mm
1個
13,980 税込15,378
5日以内出荷

スピーカー部品 = スピーカーユニット。公称定格電力 = 12W。周波数タイプ = フルレンジ。直径 = 87mm。ドライバーの形状 = 丸形。スピーカードライバーサイズ = 8 cm (3 in) 以下。防水 = あり。長さ = 87mm。幅 = 87mm。深さ = 34.3mm。コーン/ドーム材質 = マイラー。。RS Pro 丸型スピーカードライバ、公称 12 W 、 8 ΩRS Pro 丸型スピーカードライバは、サウンダやアラームなど複数のトーンを必要とする音声配信システムに不可欠な部品です。マイラーコーンスピーカーは耐候性なので、湿気によって用紙の同等品が損なわれる屋外のラウドスピーカーで使用できます。 マイラーは、軽量で伸縮性のあるポリエステルフィルムで、高い耐久 Durable と耐湿性を備えています。このスピーカードライバは簡単に設置でき、 2 点式のはんだ付けで所定の位置に固定できます。この 87 mm の黒色スピーカーは、公称定格電力 12 W で、 8 Ω インピーダンスとなっています。RS Pro の他の製品と同様に、品質と性能についてエンジニアが徹底的にテストしています。 屋外での使用に加えて、このマイラーコーンスピーカードライバは、オフィスや学校の敷地内の PA システムやインターホンシステム用に使用できます。特長と利点.ラウンドスピーカードライバ .公称定格電力: 12 W .スピーカのインピーダンス: 8 Ω .寸法: 87 mm ( W )および 87 mm ( L ) 及び 34.3 mm ( D ) .マイラーコーン素材 .スピーカードライバのサイズは 8 cm (3 インチ ) 以下 . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
1,698 税込1,868
欠品中

仕様材質 = スチール仕上げ = 亜鉛めっき長さ = 125mmHeavy Duty Hasp ; Staple. Ideal for general utility services Heavy duty style has a square hole on the hinge flap that permits the use of a 5/16 in. (8mm) carriage bolt and prevents removal Mild steel with bright zinc plated finish
1個
879 税込967
5日以内出荷

仕様個数 = 6全体長さ = 90 mmグレード = H5材質 = HSCoセット内容 = 荒削り、仕上げ、分割、外部ねじ切り、穿孔、内部ねじ切りLathe Tool Sets. Two high quality 6 piece lathe tool sets available in 6.5 x 90mm or 9.5 x 125mm tool sizes supplied in plastic racks Sets contain one each of roughing tool, finishing tool, parting-off tool, boring tool, external threading tool, internal threading tool Tools manufactured from HSS with a 5% cobalt content to give optimum hardness, durability and cutting performance All tool bits manufactured to ISO 5421 standard
1セット
32,990 税込36,289
5日以内出荷

仕様個数 = 6全体長さ = 125 mmグレード = H5材質 = HSCoセット内容 = 荒削り、仕上げ、分割、外部ねじ切り、穿孔、内部ねじ切りLathe Tool Sets. Two high quality 6 piece lathe tool sets available in 6.5 x 90mm or 9.5 x 125mm tool sizes supplied in plastic racks Sets contain one each of roughing tool, finishing tool, parting-off tool, boring tool, external threading tool, internal threading tool Tools manufactured from HSS with a 5% cobalt content to give optimum hardness, durability and cutting performance All tool bits manufactured to ISO 5421 standard
1セット
52,170 税込57,387
5日以内出荷

RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
76,980 税込84,678
7日以内出荷

仕様熱電対タイプ = Kプローブの長さ = 1m最低検出温度 = -50℃最大検出温度 = +250℃ケーブル長 = 1mターミナルタイプ = ツインツイストテール基準合致 = BSType K Thermocouple, Welded Tip. Pack of 5 twisted pairs. 1m of PTFE Insulated Cable. Temp. range -50 to +200℃. RoHS指令(10物質対応)対応
1袋(5個)
6,598 税込7,258
6日以内出荷

RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
37,980 税込41,778
7日以内出荷

RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = 保守吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = グレー材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
17,980 税込19,778
7日以内出荷

RS PRO粘着式ドラウドエクスクルーダストリップ - Pプロファイル. RS PROの粘着式ゴム製ドラフト除去器又はドアシーリングストリップは、ヒンジ付きドアや窓の縁の周囲の隙間を埋めるように設計されています。このドアシーリングストリップは高品質な長寿命耐候性EPDMゴム製で、裏面は粘着性があり、剥離式です。ストリップは簡単に貼り付けることができ、窓又はドアフレームの周りにしっかりと押し付けるだけで、追加の固定具は必要ありません。このドラフト排除板ストリップは、P型のプロファイルを持ち、3 → 5 mmの間隙を密閉できます。Key Features and Benefits. Suitable for sealing all hinged doors and windows Easy to cut to size and install Resistant to stretching, both during fitting and in use Self-adhesive backing for quick and easy fitting ’P ’ type profile suitable for filling in gaps of 3 mm to 5 mm Neat finish and easy to wipe clean Supplied in a 10 m coil. Applications. This draught excluder strip is ideal for filling in small gaps around both wooden and uPVC window and door frames. By providing a tight seal, cold air is prevented from entering the room and home insulation is improved. This draught excluder can also be used on loose fitting doors or windows to prevent banging.
仕様長さ = 10m幅 = 5.5mm高さ = 9 mm製品タイプ = エッジ保護色 = 白
1個
3,398 税込3,738
7日以内出荷

RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
1個
13,980 税込15,378
7日以内出荷

RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
1組
4,198 税込4,618
7日以内出荷

アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
2,398 税込2,638
7日以内出荷

RS Pro チューブ継手、 G1/4 インチ - プッシュイン式、 6 mm 、 15 bar信頼性の RS Pro シリーズのこの空圧継手を使用して、空圧システムのねじ接続にポリウレタン又はナイロンチューブを接続します。この照明器具は、すばやく簡単に取り付けられるシンプルな「プッシュオン式及びねじ式」カラー設計を採用し、非常に安全な接続を実現します。 この空圧継手は、最大 15 bar の動作圧力レベルで使用できます。6 mm インレットに押し込んで、もう一方の端に G 1/4 インチオスねじを取り付けます。 この製品は RS Pro 承認ラベルを取得しています。つまり、安全性と一貫性を追求してエンジニアによって徹底的にテストされています。また、最小限の有害物質に関する RoHS 指令にも準拠しています。 このような空圧継手は、通常、エアブレーキや換気装置など、空圧システムでチューブを接続する必要がある幅広い産業環境で使用されます。特長と利点.空圧継手 .ねじ対チューブ接続方式 .インライン取り付け .標準 G 1/4 インチオスねじ . 6mm プッシュイン接続 .最大動作圧力は 15 バールです .最大動作温度は +70 ° C です .最小動作温度は -18 ° C です . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御に適合 規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス最高使用圧力 = 15バール基準適合 = RoHS対応 RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
1個
9,998 税込10,998
7日以内出荷

RS Pro 溶接カーテン溶接カーテンストリップは、溶接によって生成される熱、炎、及び紫外線を遮断するように設計されています。作業スペースで電気溶接を実施する場合は、 RS Pro 溶接カーテンを吊り下げレールにすばやく圧着して、安全な作業エリアを構築できます。 柔軟な溶接スペースを作る必要がある場合は、カーテンストリップは、従来の大型の溶接画面に代わる理想的な製品です。溶接カーテンの長さは 2 m で幅は 300 mm です。ステンレススチール製クランプと RS Pro 984 mm 吊り下げレールに取り付けることができます。RS Pro 溶接カーテンストリップは、電気溶接やアーク溶接に適しています。 カーテンは、 RoHS ( Restriction of Hazardous Substances )準拠で、 ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御基準に適合しています。溶接カーテンは、一般的にガレージやエンジニアリングの作業場で使用されます。特長と利点.溶接カーテンストリップ .寸法: 2 m ( L ) x 300 mm ( W ) .カーテンの厚さは 2 mm です .吊り下げ用のステンレススチール製クランプ 1 個が付属 .電気溶接に適しています . RS Pro 984 mm での使用に適しています 吊り下げ用レール . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様厚さ = 2mm長さ = 2m幅 = 300mm RoHS指令(10物質対応)対応
1個
6,298 税込6,928
7日以内出荷

アクセサリタイプ = 近接フォブ。併用可能製品 = Access Control Kits。。アクセス制御キット用 RS Pro キーフォブこの RS Pro キーフォブは、施設の安全性を高めることをお探しの場合に最適なソリューションです。これは、標準キーよりもセキュリティが高い超小型トークンです。 各フォブには、有効なリーダーに登録可能な固有のコードがあります。権限のある担当者は、自分の担当者をスキャンして自動ドアのロックを解除するだけです。これには、従来のキーよりも多くの利点があります。1 つには、操作が非常に簡単です。すばやくスワイプするだけで作業できるため、手をいっぱいにすることができる多忙な環境に便利です。この製品は小型かつ軽量で、キーチェーンに簡単にループできる S リングが付属しています。 これらのアクセス制御フォブは、 RoHS ( Restriction of Hazardous Substances )要件、及び ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御規格に準拠しています。商業、自動車、住宅の安全のために使用されています。特長と利点.キーフォブ近接タグ .有効なリーダーとの併用 . EM チップセット . 青色 . S リング付き . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 に適合 静電制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1袋(5個)
2,998 税込3,298
7日以内出荷

RS Pro 1.32 mm 白色テスト Terminal ですこの RS Pro テスト Terminal は、テストプローブやディスクリートワイヤの固定に適しています。スピーカーケーブルやアンプなどの電子機器のほか、研究や産業向けの計測器など、さまざまな環境で使用することができます。 この Terminal Post は、直径 1.32 mm の穴がある基板( PCB )用です。スルーホールの損傷を防止し、はんだ付け時に穴にしっかりと固定できるように、 Terminal Post は強力なスプリングアクションを採用しています。白いホウケイ酸ガラスビードが高温に耐えます。また、はんだ付け済みりん青銅端子により、迅速かつ簡単にはんだ付けできます。 Terminal Post 紙は、有害物質の濃度が 0.1 % 未満のため、 RoHS ( Restriction of Hazardous Substances )準拠となっています。また、 ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御規格の要件も満たしています。特長と利点.りん青銅製ボディ素材 . 絶縁 . ホワイト .穴の直径は 1.32 mm . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様色 = 白穴径 = 1.32mm絶縁 = あり本体材質 = リン青銅 RoHS指令(10物質対応)対応
1袋(100個)
3,500 税込3,850
7日以内出荷

RS PRO Chemical SockThe RS PRO chemical sock has a size of 7.5cm x 1.2m (W x L). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. It can be used with most liquids including aggressive chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid.Features and Benefits 40ltr absorbent capacity Chemical absorbents are generally yellow in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = 化学薬品吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 黄材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
18,980 税込20,878
7日以内出荷

RS Pro ドアスイッチ表面実装 500 mA 、 100 V dc 、 125 V acこのヘビーデューティドアスイッチは、信頼の RS Pro シリーズに属しています。つまり、品質と一貫性に確信を持てるということです。高電圧アセンブリを念頭に設計された産業品質のスイッチです。 Durable な鋳造アルミボディに収納されたこの製品は、頑丈で長持ちします。衝撃や振動に強く封止され、液体や腐食剤が入らないようになっています。500 mm 長の外装ケーブルを使用し、過酷な条件下でもこのドアスイッチを設置できます。IP67 等級で、柔軟性があり、湿気や埃から保護されています。 内蔵のタンパーループにより、スイッチとの干渉が発生するとアラートがトリガーされます。 RoHS ( Restriction of Hazardous Substances )準拠のユニットで、 ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御規格にも適合しています。このスイッチは、重工業プラントなど、埃、汚れ、液体で汚染された環境に最適です。特長と利点.常時開スイッチ構成 .近接スイッチの作動 .スイッチング電流: 500 mA .表面実装 .スイッチとマグネットの奥行きは 150 mm と 75 mm です mm .スイッチとマグネットの高さは 15 mm と 32 mm mm .長さ 500 mm の外装ケーブル、 IP67 ストレインリリーフ付き . RoHS ( Restriction of Hazardous Substances )準拠 . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様取付けタイプ = 表面実装設定を切り替える = ノーマルオープンスイッチング電流 = 500mAスイッチング電圧 = 100 V dc, 125 V acオペレーティングギャップ = 50mm奥行き(深さ) = 150 mm (スイッチ)、75 mm (マグネット)高さ = 15 mm (スイッチ)、32 mm (マグネット)幅 = 40 (Switch) mm, 60 (Magnet) mm RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷

RS Pro 5/2 ビス able 空圧制御バルブソレノイド 1/4 でRS Pro のこの双安定空圧制御バルブは、常時電力を使用せずに つの安定した位置のいずれかを維持できます。ロボット、繊維生産、製薬などの用途向けに設計され、空圧システムでエアフローを制御するエネルギー効率の高い方法を提供します。耐摩耗性バルブはベース取り付け用で、5 ポートと つのスイッチング位置を備えた 5/2 構成でのセットアップに適しています。ソレノイドによって制御され、軽量で非常に Durable なアルミボディを備えています。この種類のバルブは、複動シリンダの制御によく使用されます。取り付けが簡単な汎用ソレノイドバルブは、G サイズの 1/4 インチねじに適合します。最大流量は 分 1200 リットルで、ATEX 認定を取得しているため、危険区域(爆発性雰囲気)での使用に適しています。この省エネソレノイドの消費電力はわずか W 又は VA で、皮相電力が供給されます。特長と利点エアコントロールバルブ G 1/4 インチ接続ポートねじ 5/2 双安定構成 つのポートと つの位置 ベース取り付け ソレノイド作動 ソレノイド装備 ソレノイド電圧:12 dc 、24 ac/dc 、110 ac 、220 ac ソレノイドの消費電力は 2W 、3VA 最大流量は 1,200 L/ 分です 最大動作温度は +60 C です 最低動作温度 -10 C 最大動作圧力は 10 バールです 最小動作圧力は バールです アルミボディ ねじサイズは 6.35 mm です 危険区域 爆発性雰囲気での使用に対応する ATEX 認定を取得 静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 :2007 RoHS Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様機能 = 5/2 Bistable接続ポートのネジ = G 1/4動作タイプ = ソレノイド取り付け方法 = ベース取り付けソレノイド電圧 = 12 V dc, 24 V ac/dc, 110 V ac, 220 V ac取付ソレノイド = ありポート数 = 5 / 2ボディ材質 = アルミニウム最大流量率 = 1200NL/minソレノイドの消費電力 = 2 W, 3VA最低使用圧力 = 1バール動作温度 Min = -10℃ネジ規格 = G RoHS指令(10物質対応)対応
1個
18,980 税込20,878
7日以内出荷

材料 = マイラー。長さ = 304mm。幅 = 200mm。厚さ = 0.25mm。密度 = 1.3g/cm3。絶縁強度 = 19kV/mm。熱伝導率 = 1.55W/mK。動作温度 Max = +150℃。難燃性 = あり。。RS Pro マイラープラスチックフィルム、 304 mm x 200 mm x 0.25 mmマイラープラスチックフィルムは、エンジニアリングで使用される汎用性の高い薄いポリエステル( PET )プラスチックです。主に電気絶縁材として選択されていますが、化学絶縁材を含むさまざまな用途に対応する汎用オプションです。 この半透明のプラスチックフィルムは、伸張強度が高く、破れにくく、衝撃に対して強い耐性があるため Durable and Reliable Choice のプラスチックシールです。また、水やほとんどの化学薬品に対する耐性もあり、 -70 → +150 ° C の広い動作温度範囲を実現しています 5 枚の 304 mm x 200 mm 電気 / 化学絶縁フィルムが 1 パックに収められ、それぞれ厚さは 0.25 mm です。このフィルムは、通常、絶縁材やラミネート加工に使用されます。RS PRO の高品質のマイラー透明プラスチックフィルムシリーズには、さまざまな厚さのものがあり、さまざまな産業用途で役立ちます。特長と利点.多目的プラスチックフィルム .マイラープラスチック電気および化学絶縁フィルム . 透明 .水やほとんどの化学薬品に対する優れた耐性 .柔軟性、強度、耐久性 Durable .動作温度範囲: -70 ° C → +150 ° C .長さは 304 mm です .幅 200 mm .厚さ: 0.25 mm . 5 個入りパック . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1セット(5個)
6,998 税込7,698
欠品中

ボア = 12mm。ジョイントの数 = シングル。ハブ外径 = 25mm。全体の長さ = 56mm。ジョイントタイプ = プレーン。ハブ種類 = ボアハブ。最大動作角度 = 45°。ピークトルク = 600Nm。材料 = スチール。最高速度 = 1000rpm。。RS Pro ユニバーサルジョイント、シングル、プレーン、ボア、 12 mm 、長さ 56RS Pro シリーズのまた、軸が互いに一定の角度に配置されている 2 本のロッド又はシャフトを接続する必要がある場合は、さまざまな車両で使用することもできます。 このスチール製ジョイントは、プレーンベアリングユニバーサルカップリングです。動作角が 3 ° → 45 ° で最高速度が 1000 rpm の用途に最適です。ボアサイズ 12 mm の穴付きハブタイプのジョイントです。 このプレーンベアリングでは、保護ブーツと潤滑剤を使用することをお勧めします。これにより、滑らかな操作が可能になり、長寿命が実現します。ユニバーサルジョイントに適した用途の例としては、ベルトコンベア、車両支柱シャフト、遠心ポンプなどがあります。特長と利点.ユニバーサルジョイント .単一ジョイントタイプ . スチール製 . Bed ハブタイプ .最高回転数は 1000 rpm .ハブ外径 25 mm .ボアサイズ: 12 mm .全長: 56 mm . Peak トルクは 600 Nm .最大動作角度は 45 ° です .静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 : 2007 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
7,198 税込7,918
7日以内出荷

RS PRO Chemical Absorbent PadThe RS PRO chemical pad has a size of 50cm x 40cm (L x W). It is 100% polypropylene, single-sided laminated pad with a sonic-bonded core and a spun-bond top layer. The melt-blown absorbent pads are ideal for the recovery of spills across a larger area or as a versatile option to pads. Absorbent pads are not only an excellent item to help supplement our spill kits but also an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace.Features and Benefits 60ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = パッド用途 = 化学薬品吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 黄材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
1箱(100個)
18,980 税込20,878
7日以内出荷

ボア = 10mm。ジョイントの数 = シングル。ハブ外径 = 22mm。全体の長さ = 48mm。ジョイントタイプ = プレーン。ハブ種類 = ボアハブ。最大動作角度 = 45°。ピークトルク = 600Nm。材料 = スチール。最高速度 = 1000rpm。。RS Pro ユニバーサルジョイント、シングル、プレーン、ボア、 10 mm 、長さ 48 mm回転機械を鋭い操作角度で接続する必要がありますか.RS Pro のこのユニバーサルジョイントは、車両の支柱シャフト、コンベア、ラインシャフトをプライムムーバに接続するために設計されています。どのようなタイプの機械でも、 5 ° 以上のずれがある場合に接続できます。 このプレーンベアリングは頑丈なスチール製で、外径 22 mm の穴あきハブを備えています。最大動作角が 45 ° で最高速度が 1000 rpm の用途に適しています。ジョイントの動作と寿命を円滑にするために、車両や機械で使用する場合は定期的に潤滑剤と保護ブーツを使用することをお勧めします。 この製品は、試用及びテスト済みの RS Pro 製品の一部として、安全で信頼性の高い製品を保証するために厳しい品質管理を受けています。特長と利点.ユニバーサルジョイント .単一ジョイントタイプ . スチール製 . Bed ハブタイプ .最高回転数は 1000 rpm .ハブ外径 22 mm .ボアサイズ: 10 mm .全長: 48 mm . Peak トルクは 600 Nm .最大動作角度は 45 ° です .静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 : 2007 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
5,698 税込6,268
7日以内出荷

ボア = 14mm。ジョイントの数 = シングル。ハブ外径 = 28mm。全体の長さ = 60mm。ジョイントタイプ = プレーン。ハブ種類 = ボアハブ。最大動作角度 = 45°。ピークトルク = 600Nm。材料 = スチール。最高速度 = 1000rpm。。RS Pro ユニバーサルジョイント、シングル、プレーン、ボア 14 mm 、長さ 60この RS Pro のプレーンな退屈ハブモデルなどのユニバーサルジョイントは、コンベア、支柱シャフト、その他の回転機械をプライムムーバに接続するために不可欠な要素です。また、 2 つのシャフトを互いに斜めに配置して接続する自動車用途でも Crucial です。 最大速度 1000 rpm 、最大動作角度 45 ° の用途には、この穴開けハブタイプのシングルジョイントカップリングを使用します。このプレーンベアリングは、頑丈なスチール製で、内径 14 mm 、 Peak トルク 600 Nm です。ユニバーサルジョイントでは、保護ブーツと定期的な潤滑剤の使用をお勧めします。これにより、スムーズな操作が可能になり、寿命が延びます。 信頼の RS Pro シリーズに属するこの製品は、安全性と品質について徹底的にテストされています。また、 RoHS に準拠しており、有害物質の使用が最小限で済みます。特長と利点.ユニバーサルジョイント .単一ジョイントタイプ . スチール製 . Bed ハブタイプ .最高回転数は 1000 rpm .ハブ外径: 28 mm .ボアサイズ: 14 mm .全長 60 mm . Peak トルクは 600 Nm .最大動作角度は 45 ° です .静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 : 2007 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
3,898 税込4,288
7日以内出荷

RS Pro 黄銅 100 バー空圧式ティーねじ込み式アダプタ、 1/4 メス 1/4 メスチーズアダプタは、最大 本のパイプ、チューブ又はホースを結合するために使用する 字型のコネクタです。ガス又は加圧空気のエンジニアリングで使用され、さまざまな直径のパイプをリンクしたり、配管の方向を変更したりできます。 RS Pro エア 型ねじ込み式アダプタは、 つのメス 1/4 インチねじ接続に対応しています。耐久 Durable 、耐腐食性のあるニッケルめっき黄銅製で、設置時の外見を高め、既存の金具を補完します。このアダプタは強力でシリコンフリーです。あらゆる流体に対応します。最大 100 bar の圧力でも最大 +300 C の温度でも動作できるため、産業用途に最適な汎用性の高い選択肢です。 このアダプタは RoHS Restriction of Hazardous Substances )規格に準拠しているため、汚染の原因となる危険な化学物質が含まれていません。圧縮空気、ガス、蒸気システム、及び空圧用途や真空用途に使用できます。特長と利点エアティーネジ式アダプタ ニッケルめっき黄銅素材 最高動作温度は +300 C です 最大動作圧力は 100 bar ANSI/ESD S20.20 2014 及び BS EN61340-5-1 2007 の静電適合 制御規格 RoHS Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様パイプフィッティング接続タイプ = ねじ山付き嵌合方向 = チーズ接続種類 = 継手ねじ規格 1 = Gねじサイズ 1 = 1/4インチ接続ジェンダ 1 = メスねじ規格 2 = Gねじサイズ 2 = 1/4インチ接続ジェンダ 2 = メス接続ジェンダ 3 = メスねじ規格 3 = Gねじサイズ 3 = 1/4インチ材質 = 真鍮 RoHS指令(10物質対応)対応
1袋(10個)
6,798 税込7,478
7日以内出荷

ボア = 25mm。ジョイントの数 = シングル。ハブ外径 = 50mm。全体の長さ = 108mm。ジョイントタイプ = プレーン。ハブ種類 = ボアハブ。最大動作角度 = 45°。ピークトルク = 600Nm。材料 = スチール。最高速度 = 1000rpm。。RS Pro ユニバーサルジョイント、シングル、プレーン、ボア、 25 mm信頼性の高い RS Pro ブランドのこのユニバーサルジョイントは、軸が互いに角度を付けて設定された 2 つの車両シャフトを接続するのに最適です。また、コンベア、ラインシャフト、及びその他の回転機械をプライムムーバに接続する場合にも最適です。 このプレーンベアリングユニバーサルカップリングは、最大回転数が 1000 rpm で動作角が 3 → 45 ° の用途で使用します。機械又は車両で使用する場合は、保護ブーツを使用することをお勧めします。これにより、スムーズに操作できるようになります。 頑丈なスチール製の、プレーンなシングルジョイントタイプのユニバーサルジョイントには、外径 50 mm の穴あきハブがあります。ボアサイズは 25 mm です。 これらのカップリングは、信頼性の高い RS Pro シリーズに属し、品質と耐久性について徹底的にテストされています。また、最小限の量の制限された有害物質については RoHS に準拠しています。特長と利点.ユニバーサルジョイント .単一ジョイントタイプ . スチール製 . Bed ハブタイプ .最高回転数は 1000 rpm .ハブの外径は 50 mm です .ボアサイズ: 25 mm .全長: 108 mm . Peak トルクは 600 Nm .最大動作角度は 45 ° です .静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 : 2007 . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RoHS指令(10物質対応)対応
1個
14,980 税込16,478
7日以内出荷