カテゴリ

  • コンプレッサー・空圧機器・ホース(7)
  • 制御機器(4)
  • 印刷用紙/インク/印刷機(2)
  • メカニカル部品(1)
  • 測定用品(1)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • onsemi(41)
  • SUGICO(スギコ)(39)
  • STMicro(39)
  • ARCOL(OHMITE)(36)
  • WEIDMULLER(29)
  • SMC(27)
  • ON SEMICONDUCTOR(19)
  • CADDOCK(19)
  • HP(日本ヒューレット・パッカード)(17)
  • BELKIN(ベルキン)(16)
  • JAPANNEXT(16)
  • SPARKFUN(14)
  • 東芝(11)
  • FXC(10)
  • Omnicharge(9)
  • エレコム(7)
  • シュナイダーエレクトリック(7)
  • フクハラ(6)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(12)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「to-15」の検索結果

関連キーワード
16件中 116
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
15m SVGA Male to Male Cable - Flat RS PRO15m SVGA Male to Male Cable - FlatRS PRO
8,398税込9,238
1個
7日以内出荷
仕様コネクタ1 = SVGAコネクタ 2 = SVGAコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 15mRoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx8mm RS PROMale parallel elbow adaptor,1/4inx8mmRS PRO
4,398税込4,838
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/4inx8mm RS PROMale taper elbow adaptor,1/4inx8mmRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male parallel elbow adaptor,1/4inx6mm RS PROMale parallel elbow adaptor,1/4inx6mmRS PRO
3,098税込3,408
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,1/8inx4mm RS PROMale taper elbow adaptor,1/8inx4mmRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応RoHS指令(10物質対応)対応
Male taper elbow adaptor,3/8inx8mm RS PROMale taper elbow adaptor,3/8inx8mmRS PRO
2,798税込3,078
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO エア継手 1100シリーズ RS PRORS PRO エア継手 1100シリーズRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応RoHS指令(10物質対応)対応
RS PRO XLRコネクタ RS PRORS PRO XLRコネクタRS PRO
739税込813特価
1個
当日出荷から7日以内出荷
DCモータコントローラ RS Pro RS PRODCモータコントローラ RS ProRS PRO
4,198税込4,618
1個
当日出荷
仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
RS PRO インターフェイスモジュール RS PRORS PRO インターフェイスモジュールRS PRO
8,720税込9,592
1個
翌々日出荷から7日以内出荷
RS Pro インターフェイスモジュール, メス, 25 極 D-サブ タイプ RS PRORS Pro インターフェイスモジュール, メス, 25 極 D-サブ タイプRS PRO
11,980税込13,178
1個
翌々日出荷
仕様ジェンダー = メスコンタクト数 = 25コネクタタイプ = D-サブ取り付けタイプ = DINレールマウント定格電圧 = 50 V定格電流 = 1AケーブルCSA = 4mm2寸法 = 90 x 70 x 62mm深さ = 62mm長さ = 90mm最低使用温度 = -20℃D Subminiature. Screw terminal interface modules with connectors suitable for interfacing electrical cabling to I/O cards and electronic equipment. Designed to mount on standard BS 5584:1978 'DIN' rail. Orange polyamide 6.6 housings with gold plated connector contacts. Temperature range -20 to +50℃ Height 62mm, Width 70mm Length: 9-way (45mm), 15-way (65mm), 25-way (90mm), 37-way (110mm) Suitable CSA: (Flexible)2.5mm2, (Solid)4 mm2
ベアリングユニット RS PRO 2穴 25.4mm RS PROベアリングユニット RS PRO 2穴 25.4mmRS PRO
2,998税込3,298
1個
7日以内出荷
内径 = 25.4mmベアリングユニットの種類 = フランジベアリングユニット取り付け穴の数 = 2材料 = 鋳鉄長さ = 123.8mm幅 = 33mm深さ = 15mm取付穴サイズ = 15mm取付穴 センター to センター = 98.8mm2ボルトフランジベアリングユニット. 2ボルトフランジベアリングアプリケーション. 農業、ベーカリー、建設、林業、海洋、繊維機械など、2ボルトフランジベアリングは多様な用途で使用されています。フランジベアリングユニットを使用する利点. フランジベアリングユニットには、メートル法又はヤードポンド法単位のインサートオプションがあります。 初期の中程度の位置の不一致に対応できる設計を採用しています。
RS PRO テストリード 15V, 黒 , 赤, 1m RS PRORS PRO テストリード 15V, 黒 , 赤, 1mRS PRO
4,198税込4,618
1組
7日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PRO 粘着剤付きラベル 140枚入り 白 Red Equipment Not To Be Used RS PRORS PRO 粘着剤付きラベル 140枚入り 白 Red Equipment Not To Be UsedRS PRO
2,598税込2,858
1袋(140個)
7日以内出荷
固定タイプ = 接着剤テキストカラー = 白背景色 = Redパック入り数 = 140長さ = 38mm幅 = 15mmテキストメッセージ = Equipment Not To Be UsedRS Pro接着式プリントビニールクロスラベル. RS Proの事前に印刷されたビニールクロスのラベルには強力なアクリル系粘着剤を使用しているので、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に対応します。素材は非常に柔軟で、オフセット印刷、スクリーン印刷、輪転印刷、熱転写印刷に最適です。これらのラベルには、様々な色や文字が印刷されています。メッセージには次のようなものがあります。 ; 758-7949 758-7949 - 設置日 ; 758-7951 758-7951 - 安全性チェック ; 758-7955 758-7955 . QA承認済み ; 758-7958 758-7958 . 品質保持期限 ; 758-7961 758-7961 . QA受付済み ; 758-7964 758-7964 . QA却下 ; 758-7967 758-7967 . QA検査済み ; 758-7970 758-7970 - チェック済み ; 758-7973 758-7973 . 清掃済み ; 758-7977 758-7977 . 検査担当者 ; 758-7983 758-7983 . 保守点検担当者 ; 758-7986 758-7986 - バッチ番号 ; 758-7989 758-7989 . 電気的安全性をテスト済み ; 758-7992 758-7992 . 使用不可の機器 ; 758-7995 758-7995 . 却下 ; 758-7999 758-7999 - 承認済み ; 758-8002 758-8002 . シリアル番号 ; 758-8005 758-8005 . キャリブレーション済み ; 758-8009 758-8009 . 使用不可 ; 758-8011 758-8011 - 空白の白ラベル ; 758-8018 758-8018 . テスト済み. 特長と利点: 非常に印刷しやすく、優れた転換及び用途特性を実現 粘着ラベル: 長さ38 mm、幅15 mm 非常に軟らかく、ケーブルや曲面に優れた粘着性を発揮 温度範囲: -30 → +100 ℃ 弱酸、アルカリ、ほとんどの一般的な石油系オイル、グリス、脂肪族溶剤に対し優れた耐性を発揮 パッケージ - ステッカーシート140枚入りのパック. 代表的用途:. 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PATテスト 医療診断 食品流通 製造 保守. SHELF LIFE:. 元のパッキング内に収めてシールすれば、製品を23 ℃、65 % RHで1年間以上、保管可能
RoHS指令(10物質対応)対応
RS PRO 粘着剤付きラベル 140枚入り シルバー Red Equipment Not To Be Used RS PRORS PRO 粘着剤付きラベル 140枚入り シルバー Red Equipment Not To Be UsedRS PRO
3,698税込4,068
1袋(140個)
7日以内出荷
書き込み式メタライズドアルミホイル印刷済みラベル. RS Proアルミホイルラベルには、クリアに印刷された文字と、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書き込めるスペースがあります。この粘着ラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 445-3593 445-3593 - テスト済み ; 445-3600 445-3600 - キャリブレーション済み ; 445-3616 445-3616 . シリアル番号 ; 445-3638 445-3638 . 保守点検担当者 ; 445-3644 445-3644 . 使用不可 ; 445-3650 445-3650 . 検査担当者 ; 445-3666 445-3666 . 使用不可の機器 特長と利点: 材質: 接着式アルミホイル アクリル系感圧粘着剤 過酷な環境に最適 どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 代表的用途: 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療用 食品流通 製造 ラボ 電気仕様 製造 バイオテクノロジー 産業用 倉庫 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
仕様固定タイプ = 接着剤テキストカラー = シルバー背景色 = Redパック入り数 = 140長さ = 38mm幅 = 15mmテキストメッセージ = Equipment Not To Be UsedRoHS指令(10物質対応)対応