絞り込み
ブランド
- Hirschmann Test & Measurement
- モノタロウ(5,955)
- ホンダ(545,819)
- MAZDA(マツダ)(216,599)
- 三菱ふそう(209,501)
- SMC(201,260)
- トヨタ(140,129)
- ミツビシ(138,054)
- YAMAHA(ヤマハ)(91,744)
- ニッサン(87,637)
- エスコ(69,717)
- スズキ(67,744)
- BIGM(丸山製作所)(66,084)
- スバル(50,609)
- 日野自動車(47,247)
- Kawasaki(43,787)
- いすゞ自動車(41,301)
- メディアカバーマーケット(40,230)
- オカムラ(岡村製作所)(34,937)
- RS PRO(34,695)
- Panasonic(パナソニック)(29,515)
- ブランドをもっと見る
エコロジープロダクト
特価

テストリード線 Hirschmann, 1000V ac/dc, 16A, 黒, オス(934158100)
Hirschmann Test & Measurement¥1,898税込¥2,0881個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
テストリード線 Hirschmann, 1000V ac/dc, 16A, 赤, オス(934159101)
Hirschmann Test & Measurement¥3,198税込¥3,5181個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃4 mm Safety Programme, PL 2600 S Test Lead. Touchproof 4 mm safety system test lead with dual-function safety test probe Tip for piercing insulation and oxide layers, and 4 mm-diameter pin to plug into sockets Safety plug, diameter 4 mm, with straight outlet and integrated kink protectionRoHS指令(10物質対応)対応
テストリード線 Hirschmann, 1000V ac/dc, 16A, 赤, オス(934158101)
Hirschmann Test & Measurement¥4,498税込¥4,9481個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
テストリード線 Hirschmann, 1000V ac/dc, 16A, 黒, オス(934159100)
Hirschmann Test & Measurement¥2,998税込¥3,2981個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃4 mm Safety Programme, PL 2600 S Test Lead. Touchproof 4 mm safety system test lead with dual-function safety test probe Tip for piercing insulation and oxide layers, and 4 mm-diameter pin to plug into sockets Safety plug, diameter 4 mm, with straight outlet and integrated kink protectionRoHS指令(10物質対応)対応
ヒルシュマン マルチメータ用 テストプローブキット, 1m
Hirschmann Test & Measurement¥5,598税込¥6,1581個7日以内出荷仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe.RoHS指令(10物質対応)対応
SECURITY SOCKET SEP 2630 S1,9 YELLOW
Hirschmann Test & Measurement¥679税込¥7471個7日以内出荷仕様色 = 黄オス/メス = メス端子方法 = はんだ定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = 金長さ = 36mmコンタクト材質 = 真鍮絶縁体 = ポリアミドIEC61010. CEI61010. 安全ベース(はんだラグ付). SEP2630 S1.9、Hirschmann CAT II 4 mm安全システムソケットは、接触保護され、金めっき黄銅製の1.9 mmはんだスパイクを備えています。 この安全コネクタは、壁の厚さが1~10 mmのスイッチパネルや機器のシャーシへの取り付けに最適です。 はんだスパイクは、必要に応じて基板にはんだ付けすることができます。. 4 mm埋込型安全ベース(1.9 mmはんだピン付) 厚さ1~10 mmの前面に迅速に取り付け可能 取り付け穴: 12.2 mm 温度範囲: -40 → +80 ℃RoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ 真鍮 55mm 緑
Hirschmann Test & Measurement¥699税込¥7691個翌々日出荷仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 60V dc許容電流値 = 30Aコンタクトめっき = ニッケルばね接点 = あり長さ = 55mmコンタクト材質 = 真鍮絶縁体 = PPRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ 真鍮 55mm 青
Hirschmann Test & Measurement¥699税込¥7691個7日以内出荷仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 60V dc許容電流値 = 30Aコンタクトめっき = ニッケルばね接点 = あり長さ = 55mmコンタクト材質 = 真鍮絶縁体 = PPRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青
Hirschmann Test & Measurement¥899税込¥9891個7日以内出荷仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑
Hirschmann Test & Measurement¥899税込¥9891個翌々日出荷仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
ヒルシュマン 930 126-103 わに口クリップ 6A 6mm, 黄
Hirschmann Test & Measurement¥599税込¥6591個翌々日出荷仕様許容電流値 = 6Aジョー開口 = 6mmコンタクト材質 = 真鍮絶縁 = あり色 = 黄絶縁体 = PSプッシュボタン. 最大 6 mm までクランプ可能なジョーを開けるシンプルな押ボタン操作。下部ジョーのコンタクト部分はスズめっきです。細ワイヤの把持に適しています。 4 mm シュラウドなしプラグを介した接続です。RoHS指令(10物質対応)対応
ヒルシュマン 930 126-102 わに口クリップ 6A 6mm, 青
Hirschmann Test & Measurement¥589税込¥6481個翌々日出荷仕様許容電流値 = 6Aジョー開口 = 6mmコンタクト材質 = 真鍮絶縁 = あり色 = 青絶縁体 = PSプッシュボタン. 最大 6 mm までクランプ可能なジョーを開けるシンプルな押ボタン操作。下部ジョーのコンタクト部分はスズめっきです。細ワイヤの把持に適しています。 4 mm シュラウドなしプラグを介した接続です。RoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅 58.5mm 青
Hirschmann Test & Measurement¥889税込¥9781個7日以内出荷仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 60V dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 58.5mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS N WSシリーズ4 mmスタッキング可能バナナプラグ. Hirschmann Test ; Measurement LAS N WSシリーズ4 mmニッケル及び金めっき黄銅ケーブル用スタッキング可能プラグコネクタは、ねじ終端及びケージスプリング付き、組み立ては「クリックシステム」で簡単にでき、カラーバリエーションが豊富です。 これらのスタッキング可能な4 mmプラグコネクタは、断面積0.5 mm 2 ~1.5 mm 2 、外径最大3.2 mmのリードに適しています。. 背面に Φ 4 mmのセカンドプラグ接続用の穴がある4 mmバナナプラグ ねじ接続 許容できるリード断面積: 0.5 → 1.5 mm 2 定格電圧: 30 V ac / 60 V dc CAT I 定格電流: 24 A スプリングロードピン
Hirschmann Test & Measurement バナナプラグ ベリリウム銅 58.5mm 黄
Hirschmann Test & Measurement¥899税込¥9891個翌々日出荷仕様色 = 黄オス/メス = オス端子方法 = スクリュー定格電圧 = 60V dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 58.5mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS N WSシリーズ4 mmスタッキング可能バナナプラグ. Hirschmann Test ; Measurement LAS N WSシリーズ4 mmニッケル及び金めっき黄銅ケーブル用スタッキング可能プラグコネクタは、ねじ終端及びケージスプリング付き、組み立ては「クリックシステム」で簡単にでき、カラーバリエーションが豊富です。 これらのスタッキング可能な4 mmプラグコネクタは、断面積0.5 mm 2 ~1.5 mm 2 、外径最大3.2 mmのリードに適しています。. 背面に Φ 4 mmのセカンドプラグ接続用の穴がある4 mmバナナプラグ ねじ接続 許容できるリード断面積: 0.5 → 1.5 mm 2 定格電圧: 30 V ac / 60 V dc CAT I 定格電流: 24 A スプリングロードピン
Hirschmann Test & Measurement テストリード線 60V dc, 青, 2m(934094102)
Hirschmann Test & Measurement¥2,498税込¥2,7481個7日以内出荷仕様リード長 = 2m許容電流値 = 16A色 = 青定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Max = +70℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。
Hirschmann Test & Measurement テストリード線 60V dc, 黄, 1m(934092103)
Hirschmann Test & Measurement¥2,498税込¥2,7481個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 黄定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Min = -15℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。
Hirschmann Test & Measurement テストリード線 60V dc, 青, 1m(934092102)
Hirschmann Test & Measurement¥1,898税込¥2,0881個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 青定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Max = +70℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。
Hirschmann Test & Measurement テストリード線 60V dc, 黄, 50cm(934091103)
Hirschmann Test & Measurement¥1,798税込¥1,9781個7日以内出荷仕様リード長 = 50cm許容電流値 = 16A色 = 黄定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Min = -15℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。
Hirschmann Test & Measurement テストリード線 60V dc, 青, 50cm(934091102)
Hirschmann Test & Measurement¥1,998税込¥2,1981個7日以内出荷仕様リード長 = 50cm許容電流値 = 16A色 = 青定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Min = -15℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。
Hirschmann Test & Measurement パッチコード 30 V ac, 60 V dc, 黄, 1m
Hirschmann Test & Measurement¥2,998税込¥3,2981個7日以内出荷仕様リード長 = 1m 許容電流値 = 16A 色 = 黄 定格電圧 = 30 V ac, 60 V dc コネクタ A ジェンダー = オス コネクタ B ジェンダー = オス コネクタ A シュラウド = あり コネクタ B シュラウド = あり コネクタ A 向き = 直線 コネクタ B 向き = 直線 コンタクト材質 = ベリリウム銅, 真鍮 絶縁体 = PA、PVC 動作温度 Min = -15℃ MLBテストリード. Hirschmann Test ; MeasurementのこのMLB接触保護テストリードは、スライド式絶縁スリーブ付きプラグ、及びキャプティブスプリング付きピンを備えています。 タワー接続構成向けにスタッキング可能なこの4 mmテストリードは、非常に汎用性の高い製品です。特長と利点: 定格電圧: 60 V dc 接続プラグ: Φ 4 mm 動作電流(最大): 16 A 接触抵抗(最大): 22 / 40 mΩ PVCフレキシブルコード: 1 mm2RoHS指令(10物質対応)対応
Hirschmann Test & Measurement パッチコード 30 V ac, 60 V dc, 黒, 1m
Hirschmann Test & Measurement¥3,098税込¥3,4081個7日以内出荷仕様リード長 = 1m 許容電流値 = 16A 色 = 黒 定格電圧 = 30 V ac, 60 V dc コネクタ A ジェンダー = オス コネクタ B ジェンダー = オス コネクタ A シュラウド = あり コネクタ B シュラウド = あり コネクタ A 向き = 直線 コネクタ B 向き = 直線 コンタクト材質 = ベリリウム銅, 真鍮 絶縁体 = PA、PVC 動作温度 Min = -15℃ MLBテストリード. Hirschmann Test ; MeasurementのこのMLB接触保護テストリードは、スライド式絶縁スリーブ付きプラグ、及びキャプティブスプリング付きピンを備えています。 タワー接続構成向けにスタッキング可能なこの4 mmテストリードは、非常に汎用性の高い製品です。特長と利点: 定格電圧: 60 V dc 接続プラグ: Φ 4 mm 動作電流(最大): 16 A 接触抵抗(最大): 22 / 40 mΩ PVCフレキシブルコード: 1 mm2RoHS指令(10物質対応)対応
Hirschmann Test & Measurement パッチコード 30 V ac, 60 V dc, 赤, 1m
Hirschmann Test & Measurement¥2,998税込¥3,2981個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 赤定格電圧 = 30 V ac, 60 V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A シュラウド = ありコネクタ B シュラウド = ありコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = PA、PVC動作温度 Max = +70℃MLBテストリード. Hirschmann Test ; MeasurementのこのMLB接触保護テストリードは、スライド式絶縁スリーブ付きプラグ、及びキャプティブスプリング付きピンを備えています。 タワー接続構成向けにスタッキング可能なこの4 mmテストリードは、非常に汎用性の高い製品です。. 特長と利点: 定格電圧: 60 V dc 接続プラグ: Φ 4 mm 動作電流(最大): 16 A 接触抵抗(最大): 22 / 40 mΩ PVCフレキシブルコード: 1 mmRoHS指令(10物質対応)対応
Hirschmann Test & Measurement パッチコード 30 V ac, 60 V dc, 青, 1m
Hirschmann Test & Measurement¥2,898税込¥3,1881個7日以内出荷仕様リード長 = 1m 許容電流値 = 16A 色 = 青 定格電圧 = 30 V ac, 60 V dc コネクタ A ジェンダー = オス コネクタ B ジェンダー = オス コネクタ A シュラウド = あり コネクタ B シュラウド = あり コネクタ A 向き = 直線 コネクタ B 向き = 直線 コンタクト材質 = ベリリウム銅, 真鍮 絶縁体 = PA、PVC 動作温度 Max = +70℃ MLBテストリード. Hirschmann Test ; MeasurementのこのMLB接触保護テストリードは、スライド式絶縁スリーブ付きプラグ、及びキャプティブスプリング付きピンを備えています。 タワー接続構成向けにスタッキング可能なこの4 mmテストリードは、非常に汎用性の高い製品です。特長と利点: 定格電圧: 60 V dc 接続プラグ: Φ 4 mm 動作電流(最大): 16 A 接触抵抗(最大): 22 / 40 mΩ PVCフレキシブルコード: 1 mm2RoHS指令(10物質対応)対応
Hirschmann Test & Measurement パッチコード 30 V ac, 60 V dc, 緑, 1m
Hirschmann Test & Measurement¥2,898税込¥3,1881個7日以内出荷仕様リード長 1m許容電流値 16A色 緑定格電圧 30 ac, 60 dcコネクタ ジェンダー オスコネクタ ジェンダー オスコネクタ シュラウド ありコネクタ シュラウド ありコネクタ 向き 直線コネクタ 向き 直線コンタクト材質 ベリリウム銅, 真鍮絶縁体 PA、PVC動作温度 Min -15℃MLBテストリード. Hirschmann Test MeasurementのこのMLB接触保護テストリードは、スライド式絶縁スリーブ付きプラグ、及びキャプティブスプリング付きピンを備えています。 タワー接続構成向けにスタッキング可能なこの4 mmテストリードは、非常に汎用性の高い製品です。. 特長と利点: 定格電圧: 60 dc 接続プラグ: 4 mm 動作電流(最大): 16 接触抵抗(最大): 22 40 mΩ PVCフレキシブルコード: mm2RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 黒, 1m(BULA 60/973-048 100-BLK)
Hirschmann Test & Measurement¥2,998税込¥3,2981個7日以内出荷仕様リード長 = 1m許容電流値 = 10A色 = 黒定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁体 = シリコーン動作温度 Max = +300℃4mm径チップジャックテストリード(シリコン). カゴ形接触プラグRoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 赤, 1m(BULA 60/973-048 100-RED)
Hirschmann Test & Measurement¥2,998税込¥3,2981個7日以内出荷仕様リード長 = 1m許容電流値 = 10A色 = 赤定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁体 = シリコーン動作温度 Max = +300℃4mm径チップジャックテストリード(シリコン). カゴ形接触プラグRoHS指令(10物質対応)対応
ヒルシュマン テストプローブ, 赤(973531101)
Hirschmann Test & Measurement¥999税込¥1,0991個7日以内出荷仕様定格電圧 = 50V ac許容電流値 = 3A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmプローブソケット直径 = 2mm動作温度 Max = +60℃動作温度 Min = -25℃これらのテストプローブは、特に明記されていない限り、 50 V ac を超える回路のテストには使用しないでください。 通電回路をテストする場合、どのテストプローブでもヒューズ定格が上記の定格を超えないようにしてください。. テストプローブ( 2 mm ). 2 mm プラグ(品番 444-472 及び 444-501 )に対応した赤色及び黒色のテストプローブです。
ヒルシュマン テストプローブ, 黒(973531100)
Hirschmann Test & Measurement¥939税込¥1,0331個7日以内出荷仕様定格電圧 = 50V ac許容電流値 = 3A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmプローブソケット直径 = 2mm動作温度 Max = +60℃動作温度 Min = -25℃これらのテストプローブは、特に明記されていない限り、 50 V ac を超える回路のテストには使用しないでください。 通電回路をテストする場合、どのテストプローブでもヒューズ定格が上記の定格を超えないようにしてください。. テストプローブ( 2 mm ). 2 mm プラグ(品番 444-472 及び 444-501 )に対応した赤色及び黒色のテストプローブです。
ヒルシュマン テストプローブ, 赤(935982251)
Hirschmann Test & Measurement¥829税込¥9121個7日以内出荷仕様定格電圧 = 50V ac許容電流値 = 5A色 = 赤プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼プローブソケット直径 = 4mm動作温度 Max = +80℃動作温度 Min = -25℃これらのテストプローブは、特に明記されていない限り、 50 V ac を超える回路のテストには使用しないでください。 通電回路をテストする場合、どのテストプローブでもヒューズ定格が上記の定格を超えないようにしてください。. テストプローブ( 4 mm ). 一体型 4 mm ソケットで接続。RoHS指令(10物質対応)対応
ヒルシュマン テストプローブ, 黒(935982250)
Hirschmann Test & Measurement¥939税込¥1,0331個7日以内出荷仕様定格電圧 = 50V ac許容電流値 = 5A色 = 黒プローブチップタイプ = 固定チップサイズ = 2mmチップ材料 = ステンレス鋼プローブソケット直径 = 4mm動作温度 Max = +80℃動作温度 Min = -25℃これらのテストプローブは、特に明記されていない限り、 50 V ac を超える回路のテストには使用しないでください。 通電回路をテストする場合、どのテストプローブでもヒューズ定格が上記の定格を超えないようにしてください。. テストプローブ( 4 mm ). 一体型 4 mm ソケットで接続。RoHS指令(10物質対応)対応
ヒルシュマン フッククリップ ねじ, ソケット 180mm, 黒
Hirschmann Test & Measurement¥2,798税込¥3,0781個7日以内出荷仕様色 = 黒許容電流値 = 10A定格電圧 = 50V長さ = 180mmコネクタ タイプ = ねじ, ソケットこれらのテストプローブは、特に明記されていない限り、 50 V ac を超える回路のテストには使用しないでください。 通電回路をテストする場合、どのテストプローブでもヒューズ定格が上記の定格を超えないようにしてください. 硬質ロングリーチプローブ. スプリング式フックなど、テスト機器で使用するのに適した高品質のロングリーチプローブです。頑丈な構造で、簡単な押ボタン操作が可能です。成形ボディ。内蔵の 4 mm ソケット又はねじでプローブリードに接続。定格電流 10 A
Hirschmann Test & Measurement テストリード線 1000V ac/dc, 赤, 1m(934082101)
Hirschmann Test & Measurement¥2,298税込¥2,5281個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 1000V ac/dc, 赤, 50cm(934080101)
Hirschmann Test & Measurement¥2,498税込¥2,7481個7日以内出荷仕様リード長 = 50cm許容電流値 = 16A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 1000V ac/dc, 黒, 50cm(934080100)
Hirschmann Test & Measurement¥1,998税込¥2,1981個7日以内出荷仕様リード長 = 50cm許容電流値 = 16A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Min = -15℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 1000V ac/dc, 黒, 1m(934082100)
Hirschmann Test & Measurement¥1,998税込¥2,1981個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 赤, 2m(934065101)
Hirschmann Test & Measurement¥3,298税込¥3,6281個7日以内出荷仕様リード長 = 2m許容電流値 = 16A色 = 赤定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = PVC動作温度 Min = -15℃成形測定リード 1 mm 2 . 各端に 4 mm のオスプラグが付いた成形テストリードには、ケージスプリング、タワー接続用の同じ径のソケットが付いています。 このリードは、非常に柔軟な多重より線から構成され、二重絶縁が施されています。 このアセンブリは、耐つぶれ性を備えるように設計されています。RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 黒, 2m(934065100)
Hirschmann Test & Measurement¥2,398税込¥2,6381個7日以内出荷仕様リード長 = 2m許容電流値 = 16A色 = 黒定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = PVC動作温度 Min = -15℃成形測定リード 1 mm 2 . 各端に 4 mm のオスプラグが付いた成形テストリードには、ケージスプリング、タワー接続用の同じ径のソケットが付いています。 このリードは、非常に柔軟な多重より線から構成され、二重絶縁が施されています。 このアセンブリは、耐つぶれ性を備えるように設計されています。RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 黒, 1m(934092100)
Hirschmann Test & Measurement¥1,998税込¥2,1981個7日以内出荷仕様リード長 = 1m許容電流値 = 16A色 = 黒定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Min = -15℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 赤, 1m(934092101)
Hirschmann Test & Measurement¥2,198税込¥2,4181個翌々日出荷仕様リード長 = 1m許容電流値 = 16A色 = 赤定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Max = +70℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。RoHS指令(10物質対応)対応
Hirschmann Test & Measurement テストリード線 60V dc, 黒, 50cm(934091100)
Hirschmann Test & Measurement¥1,698税込¥1,8681個7日以内出荷仕様リード長 = 50cm許容電流値 = 16A色 = 黒定格電圧 = 60V dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅, 真鍮絶縁体 = シリコーン動作温度 Min = -15℃シリコン測定リード: 1 mm 2 . 両端に 4 mm のオスプラグ、ケージスプリング、タワー接続用の 4 mm ソケットを備えた成形シリコンテストリードです。 これらのリードは、耐圧搾性を利用した設計になっており、非常に柔軟なツイストマルチより線から構成されています。 二重絶縁。RoHS指令(10物質対応)対応