13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Arduinoシールドの形で3D座標と。ジェスチャーを提供する独自のタッチレス制御インターフェースです。創造的なインターフェースの作成や実験、教育に使える革新的な実験システムです。基盤技術は特許を取得しており、クリエイティブ・コモンズ・ライセンス・CCBY-NC-SAの下で自由に使用できます。
仕様●シリーズ名:サードパーティー●種別:シールド●主機能:操作入力●シールドコネクタ:標準 アズワン品番67-0451-17
1個
19,980 税込21,978
33日以内出荷

Grove Mixer Pack は、スタンドアロンのレゴのような電子機器です。Mixer Packは13個のミニモジュールで構成され、電源、ロジック、センサー、アクチュエータがあり、機能的なプロトタイプをすばやく作成するために設計されたGrove互換モジュールのグループです。これらは子供がアクセスできて楽しい、小さくてカラフルなモジュールです。このキットを使用すると、Arduinoやコンピュータなしで回路をクラフトに統合できます。異なる入力モジュールと出力モジュールを接続することにより、ハンドコントロール、サウンドコントロール、ライトコントロールなどのさまざまな制御方法に柔軟に適用できます。
仕様●シリーズ名:サードパーティー●種別:キット、部品セット アズワン品番67-0476-73
1個
7,998 税込8,798
33日以内出荷

Seeed StudioRelay Shield v3.0
リレーシールドはArduino/Seeeduinoボードへの大電流負荷を制御できる4つの高品質リレーを提供します。これは、Arduino のデジタルI/Oでは直接制御できないデバイスを制御するための優れたソリューションになります。標準化されたシールドフォームファクタによりArduino および互換機とのスムーズな接続が可能になります。シールドには各リレーのオン/オフ状態を示す4つのLEDインジケータもあります。
仕様●動作電圧:4.75V~5.25V●動作電流:8mA~250mA●接点電圧:250VAC/30VDC●接点電流:15A/7A●周波数:1Hz●基板サイズ:70X53mm アズワン品番67-0451-20
1個
3,898 税込4,288
43日以内出荷

これは制御チップのないセグメントLEDバーです。10セグメントのLEDがあり、色はアンバーです。ブレッドボードと互換性があり、いくつかの電流制限抵抗を追加することでArduinoで動作することができます。
仕様●消費電力:50mW/セグメント●順方向電流:20mA/セグメント●順方向電圧:2V typ./セグメント●光度:105mcd typ./セグメント●動作温度:-20℃~+80℃ アズワン品番67-0451-33
1個
379 税込417
33日以内出荷

これは制御チップのないセグメントLEDです。0.8インチ16セグメントのコモンカソードLEDで、色はアンバーです。文字と数字を含む7セグメントよりも多くの文字を表示できます。ブレッドボードと互換性があり、いくつかの電流制限抵抗を追加することでArduinoで動作することができます。
仕様●0.8インチ 1桁表示●サイズ:20.0×27.7×8.5mm●順方向電流:20mA●順方向電圧:2V typ●光度:45mcd typ●動作温度:-20℃~+60℃ アズワン品番67-0451-41
1個
519 税込571
33日以内出荷

Seeed StudioGameduino 2
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm アズワン品番67-0462-18
1個
13,980 税込15,378
33日以内出荷

Seeed Studiombed Shield
Mbed Shieldは Mbed LPC1768。プロトタイピングボードに基づくMbedアプリケーションボードです。センサーからの環境データを使用してイーサネットデバイスを制御することを想像してみてください。CAN,イーサネット,USB、4つの標準Groveソケットなどの一連の外部インターフェースを全て1つのボードに統合します。Mbed シールドは他の標準 Arduino シールドとも互換性があり、Mbed にさらに強力な拡張機能を提供します。
仕様●基板サイズ:70×55mm アズワン品番67-0476-29
1個
4,998 税込5,498
33日以内出荷

CANプロトコルコントローラMCP2515と物理バス間のインターフェースとして機能するMCP2551を使用したCANバスモジュールです。通信にはI2Cを使用し、デフォルトのI2Cアドレスは0×25で、I2Cの最大伝送速度は400kbpsです。本ボードは小型で柔軟性があり、I2Cインターフェースを備えたあらゆるシステムで使用できます。制御にはAtmega168PAを使用し、付属するGroveケーブルを用いてArduinoに簡単に接続できます。
仕様●CANバスボーレート:最大1Mbps(デフォルトは500kbps)●CANバス用TX/RX LEDインジケータ●プラグ&プレイ用の4ピンGroveコネクタ●動作電圧:3.3V/5V●サイズ:20×40mm●【セット内容】●I2C CANバスモジュール ×1●Grove(HY2.04)ピンケーブル ×1●ドライバー ×1●【参考】●I●2●C CAN Bus Module アズワン品番67-0397-95
1個
4,898 税込5,388
5日以内出荷

このモータコントローラ・ボードは大電流モータ駆動制御ボードです。マイクロコントローラ・プロセッサ、モータ駆動回路、充電回路、保護回路を含んだ完全なソリューションを提供します。MOSFETのフルブリッジ駆動回路は、2つの独立したチャネルをサポートし、各チャネルは最大15Aです。ワイド電源設計であるため、リモートカーや模型飛行機のユニバーサル7.4V~11.1V リポバッテリも適用できます。ヒューズ保護の状態をLEDで表示します。モータコントローラは Arduino と互換で
仕様●動作電圧:6.0V~20.0V●動作温度:-40℃~+125℃ アズワン品番67-0476-58
1個
11,880 税込13,068
33日以内出荷

今までにない超軽量・超薄型LED。マトリックスパネルです。完全に組み立てられた1つのパネルと10ピンIDCケーブルで構成されています。パネルには512個のRGB LEDがあり、視野角が広いので横から見ても明るさが落ちません。パネルモジュールはチェーン接続も可能で、相互に接続して長いディスプレイを作成できます。このディスプレイを制御するには、Arduino Uno などのコントローラが必要になる場合があります。屋内ディスプレイ
仕様●ピクセル直径:3.0mm●ピクセルピッチ:4.0mm●ピクセル解像度:16×32●平均電力:3.5W(ピーク 4W)●外形寸法:64×128×11mm アズワン品番67-0451-30
1個
8,298 税込9,128
33日以内出荷

It is the most Graphic LCD I have seen around、premium quality 320240 LCD、with Touch screen and HARDWARE Acceleration!。2D drawing engine。- Line draw。- Circle draw。- Circle draw with solid fill。- Box draw。- Box draw with solid fill。Font drawing engine。- Support 8x8、8x16 and16x16 font size with color expansion - Supported user-defined CGRAM。- Built-in standard 8x8 ASCII font table。- Support up to 1Mbytes external Character ROM(e.g. Big-5、GB code)。Command FIFO architecture to support macro-programming。You may now control a 320240 touch screen with a 8051、and of course Arduino without any extra circuit!。Weight:73 g
仕様●種別:LCD(Arduino向け)●文字数/表示横サイズ/画面サイズ(対角):320ドット●行数/表示縦サイズ:240ドット●対応システム:Arduino●長さ(X):100.0mm●幅(Y):80.0mm●厚さ(Z):10.5mm アズワン品番67-0476-42
1個
19,980 税込21,978
33日以内出荷

How often have you been caught without the right cables You can salvage an old ugly one from somewhere、or make a last minute part order that delays your project. Never again! The Premium Make Your Own Cable Kit from Dangerous Prototypes contains enough connectors to make an(almost)lifetime supply of cables for standard 0.1"(2.54mm)headers.。Choose the connector、or combination of connectors、that best fit your project. Slide the pre-crimped rainbow ribbon cable into the connector until you hear a snap. Now you're ready to go!。2.54 mm(0.1")Crimp Housings:1、2、3 Pin x50 pieces each。4、5、6、8、10 Pin x25 pieces each。12、16、20 Pin x10 pieces each。Pre-crimped Cables:100 mm x2 with crimps。200 mm x2 with crimps。300 mm x2 with crimps。40 Wire、28 gauge。10 Colors(brown、red、orange、yellow、green、blue、purple、grey、white、black)。2.54 mm(0.1")Headers:36 Pin regular×5 pieces。36 Pin long x5 pieces(great for Arduino!)
アズワン品番67-0462-65
1個
12,980 税込14,278
33日以内出荷

仕様これは、制御チップのないセグメントLEDバーです。10セグメントのLEDがあり、色は黄緑色です。ブレッドボードと互換性があり、電流制限抵抗を追加することでArduinoと連携できます。10セグメントLEDは、protypeを作るなど、多くの用途があります。 レッド アズワン品番64-5657-41
1個
349 税込384
7日以内出荷