「mbed」の検索結果
特価
本日6月7日(土)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250620
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
Mbed Shieldは Mbed LPC1768。プロトタイピングボードに基づくMbedアプリケーションボードです。センサーからの環境データを使用してイーサネットデバイスを制御することを想像してみてください。CAN,イーサネット,USB、4つの標準Groveソケットなどの一連の外部インターフェースを全て1つのボードに統合します。Mbed シールドは他の標準 Arduino シールドとも互換性があり、Mbed にさらに強力な拡張機能を提供します。
仕様●基板サイズ:70×55mm
アズワン品番67-0476-29
1個
¥4,998
税込¥5,498
33日以内出荷
セット内容1 x Grove 、 Button1 x Grove 、 Buzzer1 x Grove 、 Rotary Angle Sensor1 x Grove 、 Temperature Sensor1 x Grove 、 Light Sensor1 x Grove 、 Infrared Emitter1 x Grove 、 Infrared Receiver1 x Grove 、 Chainable RGB LED1 x Grove 、 3、Axis Digital Accelerometer(±1.5g)1 x Grove 、 4 Digit Display1 x Base Shield1 x Infrared remote control5 x Grove Cable(24mm)5 x Jumper Wire
アズワン品番63-3141-70
1個
¥9,998
税込¥10,998
6日以内出荷
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
¥8,998
税込¥9,898
33日以内出荷
。Description。The Motor Bridge Cape features bi-directional motor control using two TB6612FNG integrated dual H-bridge、so it can control two stepper motors or four brushed DC motors with 6~15V DC power and about 1A current draw per motor. The cape provides 5V regulated power to BBG or BBB with a max input voltage of 15V. It also has six servo control interface and six expand IO. All the features are provided by the on board STM32F0 coprocessor. The coprocessor can communicate with BeagleBone by I2C or UART interface.。Features。Can drive 4 DC Motors or 2 Stepper Motors。Can drive 6 Servos。Mbed Platform。STM32F0 coprocessor。Two TB6612FNG。6 expand IOs。Communicate with BBG by I2C or UART interface。Specification。Battery Input Voltage:6~15V。H-bridge Working Voltage:6~15V。DC/DC 5V output current:2A max。3V3 output current:350mA max。4 H-bridge driver、each rated current:1.2A、peak current:3.2A。6 Servo driver、working voltage:5V、total current is not more than 1.5A。Input reverse connect protection。Over current protection:3A one-off quick fuse
仕様●項目1:(BeagleBone)●項目2:モーター●項目4:ドライバー●項目5:TB6612FNG●項目7:BeagleBone
アズワン品番67-0462-13
1個
¥4,698
税込¥5,168
33日以内出荷
As somebody worry about the price of Seeeduino Stalker will be too high with GPS module、so we separate the GPS module away from stalker .。And to make the GPS module easily to compatible with the existent shield、we use the same pin packaging as XBee wireless module.So you can put the GPS module into the existent shield which compatible with XBee. Also you can use the UartSB to connect the GPS module to USB port、run a software named u-center to analyze the GPS data and to reset the GPS module parameter. Put the GPS Bee on the UartSB、and connect the UartSB to the PC、open the u-center.exe、choose the UartSB port、then you can see the data that GPS module send back、and the software analyze them and show you the specific information、like:time、speed、latitude and longitude、ASL and so on.。Kit is come with a nice Antenna、you can also purchase another Antenna with lager size.。Compatible with all shields、breakout、boards with Xbee standard sockets.。4 pin 2.54mm to 2.0mm Female jumper wire is also available for easy adaption!
仕様●項目1:組込み(完成機能)●項目2:GPS●項目4:GPS
アズワン品番67-0477-04
1個
¥5,898
税込¥6,488
33日以内出荷
86DuinoはVortex86EX SoCをベース。にしたオープンソースの組み込みプラットフォームであり、使いやすいハードウエアとソフトウエアが統合。されています。このArduino互換ボードはオリジナルのArduinoベースシステムで実行されるものだけでなく、多くのX86 O/Sをサ
仕様●プロセッサ:Vortex86EX●クロック速度:300MHz●メモリ:128MB DDR3●フラッシュメモリ:8MB●デジタルI/Oピン:45●うち11は32ビットPWM出力●アナログ入力ピン:7(11ビット)●入力電圧:6V~24V●I/O ピン当たりの電流:16mA●3.3Vピンの電流:400mA
アズワン品番67-0476-23
1個
¥17,980
税込¥19,778
33日以内出荷
86DuinoはVortex86EX SoCをベース。にしたオープンソースの組み込みプラットフォームであり、使いやすいハードウエアとソフトウエアが統合。されています。このArduino互換ボードはオリジナルのArduinoベースシステムで実行されるものだけでなく、多くのX86 O/Sをサポートできます。
仕様●プロセッサ:Vortex86EX●クロック速度:300MHz●メモリ:128MB DDR3●フラッシュメモリ:8MB●デジタルI/Oピン:14●うち7つは32ビットPWM出力●アナログ入力ピン:6(11ビット)●入力電圧:7V~12V●I/O ピン当たりの電流:16mA●3.3Vピンの電流:400mA
アズワン品番67-0476-22
1個
¥9,998
税込¥10,998
33日以内出荷
86Duinoは Vortex86EX SoC に基づくオープンソースの組み込みプラットフォームであり、使い易いハードウエアとソフトウエアが統合されています。このArduino互換ボードは、元のArduino ベースシステムで実行されているものだけでなく、多くのx86 O/S をサポートできます
仕様●入力電圧:6~24V●動作電圧:5V●クロック周波数:300MHz●メモリ:128MB DDR3●フラッシュメモリ:8MB
アズワン品番67-0476-96
1個
¥14,980
税込¥16,478
33日以内出荷
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm
アズワン品番67-0462-18
1個
¥13,980
税込¥15,378
33日以内出荷
これは制御チップのないセグメントLEDバーです。10セグメントのLEDがあり、色はアンバーです。ブレッドボードと互換性があり、いくつかの電流制限抵抗を追加することでArduinoで動作することができます。
仕様●消費電力:50mW/セグメント●順方向電流:20mA/セグメント●順方向電圧:2V typ./セグメント●光度:105mcd typ./セグメント●動作温度:-20℃~+80℃
アズワン品番67-0451-33
1個
¥379
税込¥417
33日以内出荷
これは制御チップのないセグメントLEDです。0.8インチ16セグメントのコモンカソードLEDで、色はアンバーです。文字と数字を含む7セグメントよりも多くの文字を表示できます。ブレッドボードと互換性があり、いくつかの電流制限抵抗を追加することでArduinoで動作することができます。
仕様●0.8インチ 1桁表示●サイズ:20.0×27.7×8.5mm●順方向電流:20mA●順方向電圧:2V typ●光度:45mcd typ●動作温度:-20℃~+60℃
アズワン品番67-0451-41
1個
¥519
税込¥571
33日以内出荷
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準)
アズワン品番67-0461-74
1個
¥7,998
税込¥8,798
33日以内出荷
A clear laser-cut acrylic project case kit that fits DP7070 square PCBs(70mmx70mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap、and easy to assemble. The project PCB is sandwiched between two laser cut acrylic sheets、and the whole assembly is held together with aluminum screws and standoffs.。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.。This case fits DP7070(70mmx70mm PCB size)compatible PCBs.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:80mm x80mm x8mm
アズワン品番67-0462-58
1個
¥869
税込¥956
33日以内出荷
Features:One of the most frequently used parts in Makeblock platform、Compatible with most makeblock motion and Structure components.。Made from 6061 aluminum extrusion、anodized surface. Excellent strength and twist resistance.。With holes on 16mm increments、can be drilled for 4mm hardware.。Threaded slot enables easy and flexible connection.。Cross-sectional area 8x8mm.。Total number of beams is 10.。Note:。We changed the version of Beam0808、the new version Beams are 8mm shorter than the old version Beams.。Part List:2x Beam 0808-80。2x Beam 0808-128。2x Beam 0808-144。2x Beam 0808-160。2x Beam 0808-192
仕様●項目1:教育用キット●項目2:Beam0808 Robot Pack - Blue
アズワン品番67-0462-48
1個
¥4,898
税込¥5,388
33日以内出荷
関連キーワード