静電容量式のタッチおよび近接感知センサー。定DC電流静電容量センシングスキームを使用した静電容量センシングモジュールです。0.01pFの分解能で、10pF~2000pFの静電容量を測定できます。このセンサーには、Autoconfiguration機能が組み込まれた12個の完全に独立した電極があり、I2Cインターフェースにより信号を検出します。I2Cアドレスは0X5Bから0X5Dまでハードウェアで変更可能です。このセンサーは、Grove-12 Key Capacitive I2C Touch Sensor V2(MPR121)をアップグレードしたものです。安定性の向上のためヘッドにGNDポートを2つ追加し、配線の短絡を回避するためにフロントピンの間隔を空けました。10ビットA/Dコンバータ。Autoconfiguration機能が組み込まれた完全に独立した電極。I2C、IRQ付き、電極ステータスの変更を示す割り込み出力。I2Cアドレスはハードウェアで変更可能。12個の電極/静電容量検出入力。そのうちの8個はLED駆動とGPIO用に使用可能。資料:最適なGroveモジュール選択のためのGroveセレクションガイド。用途。PC周辺機器。MP3プレーヤー。リモコン。携帯電話。照明制御
仕様●寸法:60×20×7mm●重量:11g(梱包時)●バッテリー:Exclude●動作電圧:3.3V、5V●動作温度範囲:-40℃~+85℃●保管温度範囲:-40℃~+125℃●静電容量範囲:10pF to over 2000pF●分解能:0.01pF●インターフェース:I2C●I2Cアドレス範囲:0x5B、0x5C、0x5D●デフォルトI2Cアドレス:0x5B●セット内容●Grove 静電容量式I2Cタッチセンサー 12キー V3(MPR121)×1●Grove ケーブル ×1
アズワン品番67-0372-10
1個
¥1,998
税込¥2,198
5日以内出荷
【Features】。Can be used to program most AVR microcontrollers via USB。A general purpose AVR Mega48 board with all I/Os brought to sides of board and holes matching 0.1 inch pitch prototype boards. Excellent for AVR experiments and developments.(No
仕様●タイプ:プログラマ●同時使用/関連製品:AVRシリーズ
アズワン品番67-0476-60
1個
¥3,298
税込¥3,628
取扱い終了
。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1
アズワン品番67-0476-99
1個
¥2,998
税込¥3,298
33日以内出荷
The Audio Hacker shield for Arduino allows you to perform realtime digital signal processing. Record audio samples into memory and play them back. Mix samples、manipulate audio、build audio effects、or synthesize entirely new sounds. All with Arduino programming!。High quality 12-bit ADC and 12-bit DAC. Realtime ADC sampling and output to DAC at 44.1 kHz.。256K SRAM for recording/playback of audio samples. No SD card is needed! High-speed SRAM allows fast access to audio data for realtime processing and mixing.。Record about 9 seconds of high quality audio at 22 kHz with 12-bit resolution to SRAM. Much longer samples can be recorded at lower frequency and/or resolution. See memory capacity below.。TS922IN op-amp provides high current output and up to 100X gain preamp for weak inputs.。Two onboard buttons for input、bypass switch、volume knob.。Connection for 3V battery backup to retain samples in memory.。Compatible with Arduino Uno、Duemilanove、Mega、and Leonardo. Uses digital pins 5-13.。Easy to assemble kit! Available assembled in limited quantities.。Features:Audio input and output 3.5mm stereo jacks and solder pads. The stereo input is converted to mono、and the output is always mono. Solder pads are provided for input and output in case you want to use different types of connectors。The bypass switch allows you to hear the input signal(after it has been converted to mono)on the output. This switch allows you to compare the original signal with the processed output of the Audio Hacker.。Small volume knob for the output level of the processed signal。Two buttons provided for user input. These are connected to digital pins 5 and 6.。Preamp gain allows you to amplify weak input signals. For inputs from an MP3 music player(e.g. iPod)or computer、this potentiometer should be set to its lowest level(no gain).。Battery connection allows you to keep your audio samples in non-volatile memory when power is disconnected. A simple 3V coin cell battery(e.g. CR2032)is sufficient to retain the memory contents. See this project for more details.
仕様●項目1:(Aruduino)●項目7:Aruduino
アズワン品番67-0462-83
1個
¥7,998
税込¥8,798
取扱い終了
関連キーワード