14件中 1~14件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
正方形の15×15mmLED・赤色 です。ブレッドボードと互換性があり、正方形のLEDで簡単にプロトタイプを作成できます。均一な発光。プリント基板や業界標準のソケットに簡単に取付け可能。フラッシュマウント可能。優れたオン/オフコントラスト。パネルおよびレ
仕様●消費電力:62.5mW●順方向電流:25mA /140mAピーク●動作温度:-40℃~+85℃ アズワン品番67-0451-31
1個
479 税込527
33日以内出荷

仕様●明るい赤色の8×8マトリックス●ディスプレイです●ピクセル配列:8×8●赤色、光度:45mcd●パッケージ寸法:32mm×32mm●コモンアノード●順方向電流:20mA(150mAp)●動作温度:-40℃~+85℃ アズワン品番67-0451-44
1個
639 税込703
33日以内出荷

仕様●明るいアンバー色の8×8マトリックスディスプレイです●ピクセル配列:8×8●アンバー色、光度:45mcd●パッケージ寸法:32mm×32mm●コモンアノード●順方向電流:20mA(150mAp)●動作温度:-40℃~+85℃ アズワン品番67-0451-43
1個
589 税込648
33日以内出荷

仕様●8×8 LED-赤 マトリックスディスプレイ●パッケージ寸法:38mm×38mm●ピクセル配列:8×8●色:赤●光度:40mcd●コモンアノード●順方向電流:25mAmax(100mAp)●消費電力:100mW●動作温度:-35℃~+85℃ アズワン品番67-0451-35
1個
749 税込824
33日以内出荷

仕様●8×8 LED-緑 マトリックスディスプレイ●パッケージ寸法:38mm×38mm●ピクセル配列:8×8●色:緑●光度:40mcd●コモンアノード●順方向電流:25mAmax(100mAp)●消費電力:100mW●動作温度:-35℃~+85℃ アズワン品番67-0451-36
1個
1,298 税込1,428
33日以内出荷

仕様●8×8 LED-青 マトリックスディスプレイ●パッケージ寸法:38mm×38mm●ピクセル配列:8×8●色:青●光度:40mcd●コモンアノード●順方向電流:25mAmax(100mAp)●消費電力:100mW●動作温度:-35℃~+85℃ アズワン品番67-0451-37
1個
1,298 税込1,428
33日以内出荷

仕様●種別:LED(マトリックス)●色:赤、緑●ドット(縦):8ドット●ドット(横)/桁数:8ドット アズワン品番67-0476-45
1個
1,098 税込1,208
33日以内出荷

A clear laser-cut acrylic project case kit that fits DP7070 square PCBs(70mmx70mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap、and easy to assemble. The project PCB is sandwiched between two laser cut acrylic sheets、and the whole assembly is held together with aluminum screws and standoffs.。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.。This case fits DP7070(70mmx70mm PCB size)compatible PCBs.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:80mm x80mm x8mm アズワン品番67-0462-58
1個
869 税込956
33日以内出荷

A clear laser-cut acrylic project case kit that fits DP4040 square PCBs(40mmx40mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:90mm x70mm x10.3mm アズワン品番67-0462-63
1個
869 税込956
33日以内出荷

A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
1個
2,398 税込2,638
33日以内出荷
バリエーション一覧へ (2種類の商品があります)

Of all the 9 boxes we released lately、this one belongs to the smallest ones、as well as HF-N-23 and HF-N-5. HF-N-48 has a special design. It has three square holes、one on one side and two on the other side、and two round holes、each side by one. You ca
仕様●外形寸法:22x37x65 mm●材質:プラスチック●色:ブラック アズワン品番67-0462-56
1個
969 税込1,066
33日以内出荷

。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
1個
2,398 税込2,638
33日以内出荷
バリエーション一覧へ (3種類の商品があります)

A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ アズワン品番67-0462-07
1個
2,398 税込2,638
33日以内出荷

With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用 アズワン品番67-0461-80
1個
1,998 税込2,198
33日以内出荷