45件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The MICO Shield makes it easy for you to create an Arduino project that interfaces with a cell phone. The Arduinocell phone interface unlock a whole new world of possibilities:projects where your Arduino can place phone and receive phone calls.。An ex
仕様●シリーズ名:サードパーティー●種別:シールド●主機能:電話●シールドコネクタ:標準 アズワン品番67-0461-88
1個
4,998 税込5,498
取扱い終了

。Description。Find setting up an amplifier IC on the breadboard a troublesome and totally no-need-to-repeat job? This Grove module can save you clutter to settle up such an IC by integrating the whole operating circuit. It's designed for precise differential-input amplification. Input the differential signals of your sensor to this module through the male pins, then your Arduino will get a precisely amplified output from the Grove interface. The gain scale factor is selectable. You can get a 35 times or 1085 times amplification via a switch on the board.。Features。High amplifying precision。Selectable scale factor。Can be conveniently read by Arduino。Strong input protection:±40V
アズワン品番67-0476-27
1個
3,298 税込3,628
欠品中

GDA-HLB1 is a simple adapter for all Gicren's standard devices.。Features:The onboard high-quality D-Sub-9Pin-Female、DIP-PH2.0-9Pin、Header-2.54mm-Pitch-9Pin、Terminal-Block-3.81mm-Pitch、fuse and selectable matching resistor make this adapter more flexible and reliable.
仕様●項目1:(関連商品) アズワン品番67-0462-77
1個
1,398 税込1,538
取扱い終了

Seeed StudioGrove - BLE
。DESCRIPTION。This Grove - BLE utilizes an HM-11 module to provide your Arduino/Seeeduino with serial BLE function, and it can be used with Arduino/Seeeduino very conveniently if using with Base Shield together. With support for a BLE ComAssistant APK, this Grove - BLE can talk to your mobile phone more easily without pairing, and of course, it can be set via AT commands directly. You can use it in many conditions, like robot controls or remote control equipment ,etc. We prepared an easy and convenient command set for this product so that you can use neat and concise code to run the function.
アズワン品番67-0477-02
1個
4,498 税込4,948
33日以内出荷

。High flux per LED。Very long operating life(up to 100k hours)。Various colors。Good color uniformity。More energy efficient than incandescent and。most halogen lamps。Low Voltage DC operated。Instant light(less than 100ns)。No UV。Superior ESD protection。【Typical Applications】。- Reading lights(car、bus、aircraft)。- Portable(flashlight、bicycle)。- Uplighters/Downlighters。- Decorative/Entertainment。- Bollards/Security/Garden。- Cove/Undershelf/Task。- Indoor/Outdoor Commercial and Residential Architectural。- Automotive Ext(Stop-Tail-Turn、。- CHMSL、Mirror Side Repeat)。- LCD backlights
アズワン品番67-0476-56
1個
1,498 税込1,648
取扱い終了

Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placement
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:75mm x47mm x10mm アズワン品番67-0462-50
1個
869 税込956
取扱い終了

Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placement
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:115mm x75mm x10mm アズワン品番67-0462-54
1個
869 税込956
取扱い終了

Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placement
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:105mm x85mm x10.5mm アズワン品番67-0462-52
1個
869 税込956
取扱い終了

Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:65mm x65mm x8.6mm アズワン品番67-0462-55
1個
869 税込956
取扱い終了

Seeed StudioBugduino V2.0
。The BUGduino was designed and built to make the development of custom hardware for your bug as painless as possible! It's an open ended platform upon which you can build whatever you want. The BUGduino is essentially an AVR breakout board that will play very nicely with your BUGbase. Also、as you might have already guessed、BUGduino is fully Arduino-compatible. This means that it can be programmed using the Arduino IDE、and can be fitted with many of the shields that have already been designed by the members of the Arduino community.。Features。Arduino compatible、based on Seeeduino。BUG connector。USB to Uart:FT232RL。ATmega328 microcontroller。Input voltage - 7-12V。14 Digital I/O pins(6 PWM outputs)。8 Analog inputs。32k Flash memory。16Mhz Clock speed
仕様●シリーズ名:Seeeduino●種別:コントローラーボード●主機能:コントローラー●シールドコネクタ:標準●マイコン:ATmega328(標準) アズワン品番67-0461-74
1個
7,998 税込8,798
取扱い終了

。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:110mm x100mm x14mm アズワン品番67-0462-51
1個
869 税込956
取扱い終了

Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:100mm x65mm x10.5mm アズワン品番67-0462-53
1個
869 税込956
取扱い終了

It is the most Graphic LCD I have seen around、premium quality 320240 LCD、with Touch screen and HARDWARE Acceleration!。2D drawing engine。- Line draw。- Circle draw。- Circle draw with solid fill。- Box draw。- Box draw with solid fill。Font drawing engine。- Support 8x8、8x16 and16x16 font size with color expansion - Supported user-defined CGRAM。- Built-in standard 8x8 ASCII font table。- Support up to 1Mbytes external Character ROM(e.g. Big-5、GB code)。Command FIFO architecture to support macro-programming。You may now control a 320240 touch screen with a 8051、and of course Arduino without any extra circuit!。Weight:73 g
仕様●種別:LCD(Arduino向け)●文字数/表示横サイズ/画面サイズ(対角):320ドット●行数/表示縦サイズ:240ドット●対応システム:Arduino●長さ(X):100.0mm●幅(Y):80.0mm●厚さ(Z):10.5mm アズワン品番67-0476-42
1個
19,980 税込21,978
取扱い終了

The Grove Mini I2C motor driver is a very tiny motor driver with I2C interface、and it includes two motor driver chips - DRV8830、which helps you control two DC motors or winding of stepper motors on a small board simultaneously.。With four solderable pads back of the board、you can change the I2C address of each motor driver easily. Especially、with the onboard protection circuit、the max limitation current of each channel can be adjusted from 0.2A to 1A、you can set a proper limitation current according to the load.。It can be used for battery-powered toys、printers、and other low-voltage or battery-powered motion control applications due to the features.。Also、Grove Mini I2C motor driver is belong to Grove System、you can plug it onto the Base shield and work with Arduino directly without any jumper wires.。Features:Tiny driver board。Two motor driver channels。Working Voltage:2.75v 6.8v。Changeable max limitation current。Grove compatible。I2C interface。Easy to use
アズワン品番67-0462-12
1個
2,898 税込3,188
33日以内出荷

Seeed StudioGameduino 2
The Gameduino 2 turns your Arduino into a hand-held modern gaming system. Touch control、a 3-axis accelerometer、microSD storage for game assets、headphone audio output、and all-new eye-popping graphics on its bright 4.3 inch screen.。Audio output is available on the amplified headphone jack、and provides a range of built-in sounds as well as sample playback at up to 48 kHz.。The Gameduino 2 software library is documented extensively in the book、available for free download.。Features。Complete hand-held game module:supply an MCU(Arduino/Rasberry Pi)and power。Arduino shield form-factor。Bright 4.3"(diagonal)480x272 screen、262144 colors。Powered by latest FT800 Embedded Video Engine(EVE)。Resistive touch-screen input。3-axis accelerometer for tilt gaming。microSD storage slot。Amplified audio via headphone socket。Software and book available for download。Important。Note this unit does not include a microSD card.。Specification。Arduino Uno shield form-factor、uses SPI bus on pins 13-11. Voltage levels 3.3-5v。3.3-5V power supply required。3-axis analog accelerometer。4.3"(diagonal)TFT with adjustable backlight。3.5mm audio jack。microSD card socket。Weight:85g。Size:105x75x20 mm
仕様●種別:Arduinoシールド●文字数/表示横サイズ/画面サイズ(対角):4.3インチ●電源電圧:3.3~5V●対応システム:Arduino●長さ(X):105.0mm●幅(Y):75.0mm●厚さ(Z):20.0mm アズワン品番67-0462-18
1個
13,980 税込15,378
取扱い終了

Seeed StudioRobot Gripper
。Introduction:This robot gripper is perfect for all your gripping needs. Made from a heavy duty but lightweight PVC、it comes with four standard M4 thread holes on the bottom for easy assembly.。Features:Self-locking fingers。Extra anti-slip material on the inside of two fingers。A built-in resettable fuse protects the N20 screw motor from short-circuits and over-current。Motor Specification:Voltage:12v。Operating current:110mA。Speed:600±10%RPM。Part list:1× Robot Gripper。1× Motor Cable
仕様●項目1:アーム、マニピュレーター●項目2:Robot Gripper アズワン品番67-0462-76
1個
6,698 税込7,368
取扱い終了

Seeed StudioBADGEr_v4
BADGEr is an awesome wearable board designed by WyoLum and manufactured by SeeedStudio for the open hardware summit 2013.The badge goes with an E-paper screen、an onboard ATmega328、and a micro SD slot.It can be programmed using the Arduino IDE by select
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0461-97
1個
11,980 税込13,178
取扱い終了

Description。The kit contains 9 selective Grove modules and the Smart 7688 Duo breakout board to get you quickly started with LinkIt Smart 7688 Duo under Arduino environment. It has an online tutorial with step-by-step instructions. People can learn more about open source hardware and cloud service、as well as to build up projects with this kit.。Features。Plug-n-play Grove interfaces. No breadboard、no jumper wires or soldering。Designed for smart-home applications。All essential and basic functional modules included。Detailed and completed tutorial。Part List。1×Grove - Light Sensor。1×Grove - Infrared Emitter。1×Grove - Infrared Receiver。1×Grove - Encoder。1×Grove - Touch Sensor。1×Grove - OLED Display 1.12"。1×Grove - Temperature Humidity Sensor。1×Grove - Relay。1×Grove - Gas Sensor(MQ2)。1×IR Remote Control
アズワン品番67-0462-30
1個
11,980 税込13,178
取扱い終了

Arduinoシールドの形で3D座標と。ジェスチャーを提供する独自のタッチレス制御インターフェースです。創造的なインターフェースの作成や実験、教育に使える革新的な実験システムです。基盤技術は特許を取得しており、クリエイティブ・コモンズ・ライセンス・CCBY-NC-SAの下で自由に使用できます。
仕様●シリーズ名:サードパーティー●種別:シールド●主機能:操作入力●シールドコネクタ:標準 アズワン品番67-0451-17
1個
19,980 税込21,978
取扱い終了

This board carries an Atmel ATXMega128A4U microcontroller. It fits directly on most breadboards. Load your firmware via PDI or with the preinstalled original Atmel USB-DFU-Loader(Flip).。Check out all details、schematic and layout .。Features:micro-USB、ESD protected。4 MHz Crystal。RX and TX LEDs for serial port。PDI header。all filter and protection parts on board.。3.3 V single supply
アズワン品番67-0461-72
1個
6,598 税込7,258
取扱い終了

【Features】。Can be used to program most AVR microcontrollers via USB。A general purpose AVR Mega48 board with all I/Os brought to sides of board and holes matching 0.1 inch pitch prototype boards. Excellent for AVR experiments and developments.(No
仕様●タイプ:プログラマ●同時使用/関連製品:AVRシリーズ アズワン品番67-0476-60
1個
3,298 税込3,628
取扱い終了

仕様●シリーズ名:サードパーティー●種別:シールド●主機能:センサー●シールドコネクタ:標準 アズワン品番67-0462-75
1個
6,698 税込7,368
取扱い終了

Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
アズワン品番67-0461-84
1個
1,298 税込1,428
33日以内出荷

A clear laser-cut acrylic project case kit that fits DP7070 square PCBs(70mmx70mm). Protect your project from electrical shorts and fingers、but keep it accessible for hacking and showing off. Sick of Beige basic case v1 is designed to be simple、cheap、and easy to assemble. The project PCB is sandwiched between two laser cut acrylic sheets、and the whole assembly is held together with aluminum screws and standoffs.。Sick of Beige PCB templates and clear enclosures make it super easy to design your project for a case. Drop a standard PCB footprint on your schematic、and then route on the board template. The board shape、size、limitations、and many connector placements are already taken care of.。This case fits DP7070(70mmx70mm PCB size)compatible PCBs.
仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:80mm x80mm x8mm アズワン品番67-0462-58
1個
869 税込956
取扱い終了

Seeed StudioUSB Tester
USB has become the core of many projects. In my experience I've found it to be troublesome to test USB voltage levels and current usage using a breadboard. They usually consist of holding wires attached to the DMM's test leads、making it difficult to get
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験 アズワン品番67-0461-89
1個
2,998 税込3,298
取扱い終了

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Ardu
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-65
1個
5,998 税込6,598
取扱い終了

Strictly speaking、Booster-B24V2A5 is a dual H-bridge power driver、which integrates 24 N-Channel MOSFETs(with low Drain-Source On-Resistance、RDS(ON)<3mΩ)and various protections(reliable and flexible). It can be used for controlling the brushed DC motor、high-power LED and so on. In addition、it integrates RS485 and I2C into one connector、and they share the same user register、so it can be used via any one of the two interfaces at any time. All functions can be performed by reading or writing the user register、except for a few special operations(please refer to the corresponding communication protocols for details)、which is similar to the MCU operation.。Features:It integrates various protections(Under-Voltage、Over-Voltage、Over-Temperature、Over-Current、Out-Of-Control and Power-Reverse). The response-time of the Over-Current protection can be flexibly set and performed by hardware(comparator)、which makes the protection more timely and reliable.。There are 18 control modes for different applications(see below).。It integrates a stable and high-efficiency RS485、and the baud rate can be detected automatically. There is no instruction packet loss when the baud rate is not higher than 28800bps、otherwise the first instruction packet will be discarded. Furthermore、it is recommended to send the sync bytes(0xff 0xff 0xff 0xff)first when the baud rate is higher than 28800bps.。It integrates a stable and high-efficiency I2C.。Specification:Supply Voltage:DC 6 ~ 24V。Continuous Current:2 5A / 1 10A(Just limited by D-Sub connector、210A / 115A for mosfets and sampling resistors.)。Baudrate Range:1200 ~ 115200bps。I2C Speed:100KHz。Size:54.5mm 50mm 30.5mm(LWH)。We have adapters for this controller:GDA-HLB1,GDA-HLU1 and GDD-FAN.
仕様●項目1:組込み(完成機能)●項目2:モーター●項目4:コントローラ アズワン品番67-0462-20
1個
9,298 税込10,228
取扱い終了

Espruino is a small computer that anyone can use to control things around them. Its JavaScript interpreter gives you instant feedback so that you can experiment and develop whatever your level of experience. Even if you've never written code before、you can still use the graphical code editor to write programs without typing a single word!。Features:Works on Windows、Linux、MacOS and Android(via Bluetooth or USB OTG)。Less than half the size of a business card just 54mm×41mm。Using the popular JavaScript language、Espruino supports Strings、Maps、Objects、and Dynamic Arrays right out of the box!。72Mhz ARM microcontroller with 256KB of Flash memory and 48KB of RAM。Micro USB connector、Micro SD card connector、and a JST Battery connector with a wide input voltage range of 3.6v to 15v。Red、Green and Blue LEDs、with 2 pushbuttons(one of which is reset by default)。Solder an HC-05 Bluetooth module(not included)directly onto the board and program and debug Espruino wirelessly!。44 GPIO pins on a 0.1''pin spacing、with 26 PWM pins、16 ADC pins、5 USARTs、3 SPI、2 I2C and 2 DACs。Power Consumption:35mA run、12mA sleep、<0.05mA in deep sleep。Prototype area which can be used for servo headers、wireless modules and SOIC surface mount parts such as motor drivers。Built in drivers for the TI CC3000 WiFi and WIZnet W5500 Ethernet modules(not included)、as well as a graphics library with vector font Open Source software and hardware。Espruino Website with full documentation、many tutorials、and an active forum。CE and RoHS Compliant。On-chip RTC with external 32kHz Oscillato
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-79
1個
9,398 税込10,338
取扱い終了

I2C_LCD is an easy-to-use display module、It can make display easier. Using it can reduce the difficulty of make、so that makers can focus on the core of the work.。We developed the Arduino library for I2C_LCD、user just need a few lines of the code can achieve complex graphics and text display features.。More than that、we also develop the dedicated picture data convert software(bitmap converter),now is available to support PC platform of windows、Linux、Mac OS. Through the bitmap convert software you can put your favorite picture displayed on I2C_LCD、without the need for complex programming.。Features:Only 2 Arduino pins are occupied(Use I2C interface).。Arduino library supported、use a line of code to complete the display.。168 ASCII characters can be displayed.。128X64 dual color picture can be displayed.。Provide dedicated picture data convert software(Bitmap Converter).。Adjustable backlight brightness and contrast.。Support modify device address、can support 127 modules work in parallel.。Convenient Grove interface.。China style unique appearance.。Part List:1×I2C_LCD。1×Grove - Universal 4 Pin Buckled 12cm Cable。Dimension
アズワン品番67-0462-87
1個
4,798 税込5,278
取扱い終了

Description。Grove Breakout for LinkItTM Smart 7688 Duo is a Grove port integrated and a feature expansion board for LinkItTM Smart 7688 Duo development board. This breakout board will save a lot of work for quicker prototyping、especially for novices through simplified wiring procedure. So it will help a beginner get a quick start. It supports serial buses like I2C、UART and provides access to reserved original pins of LinkItTM Smart 7688 Duo.。LinkIt Smart 7688 Duo(a compact controller board)is an open development board、based on the OpenWrt Linux distribution、MT7688 and ATmega32u4. The board is designed especially to enable the prototyping of Rich Application IoT devices for smart house.。Features。Grove interfaces:I2C×3、Analog× 3、Digital× 6。Specification。Input voltage:5.0V(With USB Power port)。Operating voltage:3.3V。Debug pins conect with MT7688。Other pins connect with ATmega32U4.
アズワン品番67-0461-86
1個
1,198 税込1,318
取扱い終了

。SDLogger is a simple serial logger based on SparkFun/Nathan Seidle's OpenLog. It is using an ATmega644P processor running at 14.7456MHz and logs to full-size SD cards. It supports both standard SD cards(FAT16)and SDHC cards(FAT32). SDLogger ships with OpenLog firmware 1.61 installed(compiled with SDHC/FAT32 support and large 2048 character input buffer)together with an Arduino-compatible bootloader for easy program update.。Features。Simple to configure and use。Automatically logs data received on the serial input port。Can be configured using a config file on the SD card。Supports 2400、4800、9600、19200、38400、57600、115200 and 230400 serial baud rates at 8-N-1.。Supports both standard SD cards up to 2GB(FAT16)and SDHC cards up to 16GB(FAT32)。Large input buffer(2048 characters)。Full-size SD card form factor。14.7456 MHz crystal oscillator for precise baud rate generation。Input voltage range:3.3 to 12V。Arduino-compatible bootloader installed for easy program update。Full Arduino environment support - can be used as an inexpensive Arduino board for program development。I/O ports supported in Arduino environment(in addition to the main serial port):4 analog inputs、second serial port、I2C port。Simple SDLogger original firmware restore procedure using the Arduino environment。SDLogger hardware/firmware designed by Saanlima/Magnus Karlsson and released under CC BY-SA v3 license。Design files、Arduino code and other ported code available on GitHub
仕様●項目1:組込み(完成機能)●項目2:ストレージ●項目4:データーロガー●項目5:ATmega644P●項目8:Arduino互換 アズワン品番67-0462-16
1個
6,098 税込6,708
取扱い終了

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:組込み(完成機能)●項目2:センサー●項目3:モーションセンサー アズワン品番67-0461-66
1個
4,998 税込5,498
取扱い終了

Seeed StudioGesture R
GestureR is a single tiny module that includes Gesture Sensing、Proximity Sensing、and Ambient Light Sensing、they brings you to your DIY devices、with one of the latest technologies in advanced smartphones !。Features:GestureR can communicate with any Arduino Host or other microcontrollers through I2C interface. Sample codes for most of the useful functions in Arduino format are available.。Gesture Sensing:GestureR can distinguish your gesture in 4 directions in 3 different speeds.。Proximity Sensing:GestureR can sense the distance of an object up to 10cm from the sensor.。Ambient Light Sensing:GestureR can measure three level of ambient light.。Applications。Gesture controlled control products such as AC Power; Appliance and lighting control.。GestureR + Relay Shields = Touchless Power Switch。GestureR + IR Controller Shields = Smart Remote。GestureR + LED Panel Shields = Smart Lamp。Controller in hygiene environments
仕様●項目1:(Aruduino)●項目7:Aruduino アズワン品番67-0461-67
1個
6,998 税込7,698
取扱い終了

How often have you been caught without the right cables You can salvage an old ugly one from somewhere、or make a last minute part order that delays your project. Never again! The Premium Make Your Own Cable Kit from Dangerous Prototypes contains enough connectors to make an(almost)lifetime supply of cables for standard 0.1"(2.54mm)headers.。Choose the connector、or combination of connectors、that best fit your project. Slide the pre-crimped rainbow ribbon cable into the connector until you hear a snap. Now you're ready to go!。2.54 mm(0.1")Crimp Housings:1、2、3 Pin x50 pieces each。4、5、6、8、10 Pin x25 pieces each。12、16、20 Pin x10 pieces each。Pre-crimped Cables:100 mm x2 with crimps。200 mm x2 with crimps。300 mm x2 with crimps。40 Wire、28 gauge。10 Colors(brown、red、orange、yellow、green、blue、purple、grey、white、black)。2.54 mm(0.1")Headers:36 Pin regular×5 pieces。36 Pin long x5 pieces(great for Arduino!)
アズワン品番67-0462-65
1個
12,980 税込14,278
取扱い終了

5V/3.3V breadboard power supply designed by SeeedStudio. It can directly takes power from DC wall wart and outputs both 5V and 3.3V regulated voltage. Compare to other breadboard power supply designs、this one provided micro-USB port、you can use both 5V and 3.3V regulated voltage. The 5V/3.3V breadboard power supply includes micro-USB port and power jack port. This power supply fits the breadboard which is 5.3cm wide like Bread board Clear - 8.2×5.3cm、and it can fit the 5.5cm wide breadboard too Basic Bread board - 16.55.5 cm、but just a little tight.。Features:Dual lane outpu。Dual power port input。5V/3.3V regulated voltage。Maximun output current is 400mA。Part list:5V/3.3V Breadboard Power Supply Board 1。Specification:Input voltage:7V 15V。Output Voltage:3.3V Channel:3.267V - 3.333V。5V Channel:4.9V 5.1V。Output current 400mA
仕様●項目1:組込み(完成機能)●項目2:電源●項目4:DC-DCコンバータ アズワン品番67-0462-24
1個
2,298 税込2,528
取扱い終了

。Control HD44780 LCDs from the Bus Pirate with this breakout board. The Bus Pirate LCD mode uses an adapter because there aren't enough pins to control a character display. You can build it with a few chips on a bread board、or you can buy this one ready-made. Includes a short connector cable. Every sale directly supports open source development of the Bus Pirate.。Supports the most common HD44780 1x16 connector。Contrast adjustment。Connection indicator LED。Backlight connections adjustable。Many backlights can be dimmed。Compatible with Bus Pirate v3.x and v2go(all production versions)。Includes connector cable(Bus Pirate and LCD NOT included)。Uses DP6037 standard PCB footprint。Open source(CC-0/Public Domain)。Each unit is tested before it leaves Seeed Studio
仕様●項目1:変換基板●項目2:ディスプレイ●項目4:LCD●項目8:Bus Pirate接続用 アズワン品番67-0476-19
1個
1,798 税込1,978
取扱い終了

Grove Base Shield for Photon is an expansion board which incorporated the standard Grove interfaces to let you build more powerful and intelligent applications with richer and cost-effective Grove functional modules. It gets three digital ports、two analog ports、two I2C ports and one UART port. It's a plug-and-play shield designed to accelerate prototyping dramatically.。Features。Compatible with Photon。Standard Grove interfaces to connect to a large family of Grove sensors and actuators。I2C、UART ports integrated。Specification。Grove Ports:3 digital ports、2 analog ports、2 I2C ports and 1 UART port.。Dimensions:53×53 mm。Weight:18g
アズワン品番67-0461-85
1個
1,898 税込2,088
取扱い終了

Seeed StudioCUI32Stem
The Create USB Interface is an open source microcontroller board that can be programmed in C、BASIC、or Arduino languages. This latest version is called the CUI32Stem、which is designed to work 'hand-in-hand' with the GROVE prototyping system including a wide range of sensors and actuators. You can connect CUI32Stem to Grove system boards via Grove Converter Cables. It utilizes a high-performance Microchip PIC32 microcontroller、allowing programmable interaction with all sorts of user inventions、no soldering required!。There is a bag of headers included、but not soldered onto the board. This provides a slim board profile for those that require low-profile mounting locations.。There is also a wireless transceiver shield for the CUI32Stem called ZigFlea、please click here for more information.。Features。CUI32Stem is designed to be a brain of the GROVE system。Arduino-code can be compiled for the CUI32Stem via MPIDE。Powerful 32-bit Microcontroller running at 80MHz。Easy to use Real-time Operating System pre-installed - StickOS
アズワン品番67-0461-90
1個
7,098 税込7,808
取扱い終了

Seeed StudioNetduino Go
。Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino go。Two gobus cables:one 5cm、one 10cm。Four sticky feet
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-76
1個
10,980 税込12,078
取扱い終了

Netduino Go is a plug-and-play Netduino with support for more GPIOS、serial ports、analog inputs、and PWMs. Netduino Go has four times the speed(168MHz)、six times the code space(384KB)、and twice the available RAM(100KB+)of Netduino Plus.。Some of you aren't yet comfortable picking up a soldering iron、or you don't want to spend your time calculating resistor band colors. With Netduino Go、we've virtualized all the peripherals. All you have to do is pick what you need and plug it in. Besides、each module has a small microchip which works together with the mainboard、easy to use.。Features。8 gobus ports、compatible with gobus modules。STMicro 32-bit microcontroller。Speed:168MHz、Cortex-M4。Code Storage:384 KB。RAM:100+ KB。Specifications。Power led:white。Gobus port leds:8 blue。Input:micro USB powered。Output:5VDC and 3.3VDC switched。Max current:300mA @ 5.0VDC(up to 500mA @ 3.3VDC)。Operating Temperature:0 - 70 ℃(32 - 158 °F)。RoHS compliant。Parts list。Netduino Go。Gobus shield base。Gobus potentiometer。Gobus rgb led。Gobus button。Four gobus cables:two 5cm、two 10cm。Eight sticky feet。3 ft micro usb cable
仕様●RoHS:2016/05/12時点 アズワン品番67-0461-75
1個
23,980 税込26,378
取扱い終了