29件中 1~29件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順


仕様対応可能カテゴリ4、タイプおよびコード化レベル:Type2 インターロック装置Low Level Coded(EN ISO 14119)、アクチュエータ操作速度:0.05~1m/s 質量(g)約300 保護構造IP67(IEC60529)Type 4X Indoor Use Only 適合規格EN ISO14119、GS-ET-19(TUV認証)、EN60947-5-1(TUV認証)、UL508(UL Listing認証)、CSA C22.2 No. 14(c-UL Listing認証)、GB/T14048.5(CCC認証)、KS C IEC60947-5-1/S1-G-1/S2-E-4(KOSHA(韓国Sマーク)認証)、用途規格:IEC60204-1/EN60204-1 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 表示灯の有り無し有(緑) 機能ソノレイド有、手動ロック解除KEY有 動作力直接開路:120N以上 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)、異極端子間:100以上(DC500Vメガにて) 相対湿度20~95%RH(ただし、結露しないこと) 使用周囲温度(℃)-20~55(ただし、氷結しないこと) ケーブル0.3mm2以上1.5mm2以下、またはAWG22以上AWG16以下のより線または単線が1本 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:Fzh=1400以上(GS-ET-19)ただし、HS9Z-A55形を使用時はFzh=500以上 耐振動(誤動作)10~55Hz、片振幅:0.35mm 電気的耐久性10万回以上(操作頻度900回/時)、200万回以上(AC/DC24V・100mA) 感電保護クラスClassⅡ(IEC61140) 条件付短絡電流50A(250V) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 汚染度(使用環境)3 定格通電電流(A)2.5 最大操作頻度900回/時 コンジット口サイズM20 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:11以上(アクチュエータ:HS9Z-A51/A5P形)、12以上(アクチュエータ:HS9Z-A52/A51A/A52A/A53/A55/A55S/SH5/EH5L形)、24.5以上(アクチュエータ:HS9Z-BA5形) 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1台
13,980 税込15,378
当日出荷から81日以内出荷
バリエーション一覧へ (24種類の商品があります)

仕様タイプおよびコード化レベル:Type4インターロック装置、Low level coded(EN ISO 14119) 材質(本体)PBT 保護構造IP67(IEC60529) 適合規格IEC/EN60947-5-1、UL508(ULリスティング認証)、CSA C22.2 No. 14(CSA認証) 定格使用電流100mA 相対湿度30~85%RH(ただし、結露しないこと) 使用周囲温度(℃)-25~85(ただし、氷結しないこと) 接続ケーブルAWG23(0.25mm2)×4本 保存温度範囲(℃)-40~85(ただし、氷結しないこと) 耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6) 感電保護クラスClass II(IEC60536) 汚染度(使用環境)3 色(本体) 繰返し精度(%)10以下 定格使用電圧(V)DC24 最大動作周波数(Hz)150 耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
1個
特価
9,498 税込10,448
当日出荷から5日以内出荷
バリエーション一覧へ (12種類の商品があります)

1個
4,298 税込4,728
当日出荷から81日以内出荷
バリエーション一覧へ (12種類の商品があります)

メイン回路二重化+ロックモニタ回路に対応する接点構成を持ち、 より安全なシステムを追求したソレノイド付安全スイッチ。 (2012年11月一部販売中止)
タイプストレートタイプ 種類アクチュエータ
1個
699 税込769
翌日出荷

質量(g)450 保護構造IP67(IEC60529) 定格絶縁電圧(V)300 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 接触抵抗(mΩ)50以下(初期値) 感電保護クラスClassⅡ(IEC61140) 耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm 定格通電電流(A)10 色(本体)黒/赤 ロック機構スプリングロック 手動ロック解除KEYKey有 耐衝撃(耐久)(m/s2)1000
1個
20,980 税込23,078
翌々日出荷から81日以内出荷
バリエーション一覧へ (12種類の商品があります)

小形の扉など取付けスペースが制限される用途に最適な4接点タイプのソレノイド付安全スイッチ。
保護構造IP67(IEC60529)Type 4X Indoor Use Only コンジット口サイズM20 定格絶縁電圧(V)250(LED、ソレノイド-アース間:30) 定格インパルス耐電圧(kV)2.5(LED、ソレノイド-アース間:0.5) 定格通電電流(A)2.5 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
17,980 税込19,778
翌々日出荷から4日以内出荷
バリエーション一覧へ (8種類の商品があります)

タイプ標準タイプ 保護構造IP67(IEC60529) 適合規格ISO14119、IEC60947-5-1、EN60947-5-1(TUV認証)、GS-ET-19(TUV認証)、UL508(ULリスティング認証)、CSAC22.2No.14(c-ULリスティング認証)、GB/T14048.5(CCC認証)、KSCIEC60947-5-1/S1-G-1/S2-E-4(KOSHA認証)、用途規格:IEC60204-1/EN60204-1 定格電圧(V)表示灯:DC24 定格絶縁電圧(V)300(ドアモニタ回路)、150(ロックモニタ回路)、30(LED、ソレノイド-アース間) 表示灯の有り無し有(緑) 動作力直接開路:60N以上 絶縁抵抗(MΩ)充電部-非充電部:100以上(DC500Vメガにて)、異極充電部間:100以上(DC500Vメガにて) 相対湿度45~85%(ただし、結露しないこと) 使用周囲温度(℃)-25~50(ただし、氷結しないこと) ケーブルUL2464 No.22AWG(12芯、0.3mm2相当/芯) 耐振動(耐久)30Hz、片振幅:1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 引張強度(N)ロック時のアクチュエータ:500以上(GS-ET-19) 定格使用電流(A)[メイン、ロックモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2・1(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2・1(DC30V)、0.4・0.22(DC125V)、[ドアモニタ回路]抵抗負荷(AC-12)・誘導負荷(AC-15):2.5・1.5(AC125V)、1.5・0.75(AC250V)、抵抗負荷(DC-12)・誘導負荷(DC-13):2.5・2.3(DC30V)、1.1・0.55(DC125V)、0.55・0.27(DC250V) 耐振動(誤動作)10~55Hz、片振幅:0.35mm 機械的耐久性100万回以上(GS-ET-19) 電気的耐久性10万回以上(AC-12250V・6A)、100万回以上(AC/DC24V・100mA)(操作頻度900回/時) 感電保護クラスClass II(IEC61140) 条件付短絡電流50A(250V)[短絡保護装置として250V・10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)メイン、ロックモニタ回路:1.5/ドアモニタ回路:2.5/LED、ソレノイド-アース間:0.5 ケーブル外径(Φmm)7.6 汚染度(使用環境)3 定格通電電流(A)[使用周囲温度-25℃以上35℃未満]2.5(2回路まで)・1.0(3回路以上)、[使用周囲温度35℃以上50℃以下]1.0(1回路)・0.5(2回路以上) 色(本体) 最大操作頻度900回/時 定格使用電圧(V)30/125/250 動作ストローク(mm)直接開路:8以上 ソレノイド 手動ロック解除KEY 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
19,980 税込21,978
翌々日出荷から81日以内出荷
バリエーション一覧へ (13種類の商品があります)

- 規格- スイッチ- 定格入力電圧(V)- 安全規格- EMC規格- 耐衝撃(m/s2)- USBポート- 回転角度(°)- 対応サイズ(Φmm)- 使用周囲湿度(%RH)- 保存湿度(%RH)- 耐振動(Hz)- 接点定格-
1個
1,798 税込1,978
翌々日出荷から81日以内出荷
バリエーション一覧へ (21種類の商品があります)

IDEC(和泉電気)HS1Lシリーズ
保護構造IP67(IEC60529) 定格絶縁電圧(V)300 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 接触抵抗(mΩ)50以下(初期値) 感電保護クラスClassⅡ(IEC61140) 定格インパルス耐電圧(kV)4(LED、ソレノイド-アース間:1.5) 定格通電電流(A)10 色(本体)赤/黒 耐衝撃(耐久)(m/s2)1000
1個
20,980 税込23,078
翌々日出荷から81日以内出荷
バリエーション一覧へ (48種類の商品があります)

適合機種HS5D形安全スイッチ、HS5L形安全スイッチ裏面手動ロック解除ボタンタイプ、HS5L-K形鍵付安全スイッチ裏面手動ロック解除ボタンタイプ 品名HS5シリーズ用プラスチックタイプ、スライドハンドル形アクチュエータ 径(Φmm)(適合する南京錠のシャックル径)6~9 使用周囲温度(℃)-30~70(ただし、氷結しないこと) 機械的耐久性10万回以上(鍵の挿抜:1万回以上) 耐荷重N(kgf)(パドロック部)50以上 標準鍵ナンバー(500) 取付厚(mm)30~65(HS5L形/HS5L-K形)、70以下(HS5D形) 動作ストローク(mm)80(引抜状態~挿入状態)
1個
11,880 税込13,068
翌々日出荷
バリエーション一覧へ (4種類の商品があります)

接点構成3ポジションスイッチ:2 仕様端子部はんだづけ条件:310~350℃、3秒以内、操作部強度:500N以上(ボタン全面押し) 適合規格IEC/EN60947-5-8(TUV認証)、IEC/EN60947-5-1、JISC8201-5-1、UL508(ULレコグニション認証)、CSAC22.2No.14(c-ULレコグニション認証)、GB/T14048.5(CCC認証)、用途規格:ISO12100-1、-2/EN12100-1、-2、IEC60204-1/EN60204-1、ISO11161/prEN11161、ISO10218/EN775、ANSI/RIAR15.06、ANSIB11.19、ISO13849-1/ENISO13849-1 端子形状はんだづけ端子 定格絶縁電圧(V)125 適合電線(mm2)0.5以下(1本) 絶縁抵抗(MΩ)充電部と非充電金属部:100以上(DC500Vメガにて)/異極充電部間:100以上(DC500Vメガにて) 相対湿度45~85%RH(ただし、結露しないこと) 接触抵抗(mΩ)50以下(初期値) 耐振動(耐久)16.7Hz、片振幅1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 定格使用電流(A)抵抗負荷(AC-12)・誘導負荷(AC-15):1・0.7(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):1・0.7A(DC30V)、0.2・0.1(DC125V) 耐振動(誤動作)5~55Hz、片振幅0.5mm 機械的耐久性ポジション1⇒2⇒1:100万回以上、ポジション1⇒2⇒3⇒1:10万回以上 電気的耐久性10万回以上 条件付短絡電流50A(125V)[短絡保護装置として250V/10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)1.5 汚染度(使用環境)2(パネル内部/端子側)、3(パネル外部/操作部側) 定格通電電流(A)3 開閉頻度(回/時)1200 推奨締付トルク範囲(N・m)0.68~0.88(ロックナット) 推奨締付トルク(N・m)0.68~0.88(ロックナット) 定格使用電圧(V)30/125 端子強度(N)20以上 耐衝撃(誤動作)(m/s2)150 耐衝撃(耐久)(m/s2)500
1個ほか
4,198 税込4,618
翌々日出荷から3日以内出荷
バリエーション一覧へ (8種類の商品があります)

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655 アズワン品番65-7798-08
1個
61,980 税込68,178
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661 アズワン品番65-7798-43
1個
54,980 税込60,478
7日以内出荷

The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658 アズワン品番65-7798-07
1個
49,980 税込54,978
7日以内出荷

。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659 アズワン品番65-7798-58
1個
44,980 税込49,478
7日以内出荷

イネーブルスイッチは、機械の予期しない動作に驚いた作業者が、無意識の操作で危険を回避するためのスイッチです。 機械の手動運転中に、突然の予期しない機械の動作に対して、驚いた作業者がイネーブルスイッチから手を離したり、または強く握り込んでしまっても、イネーブルスイッチが回路を遮断し、機械を停止します。 丸形操作部タイプで取付が容易なΦ16穴取付 小形のティーチングペンダントに最適な2接点3ポジションスイッチ。
仕様端子部はんだづけ条件:310~350℃、3秒以内、操作部強度:250N以上(ボタン全面押し) 種別ゴムカバー付 質量(g)約9 保護構造IP65(IEC 60529) 適合規格IEC/EN60947-5-8(TUV認証)、IEC/EN60947-5-1、JISC8201-5-1、UL508(ULレコグニション認証)、CSAC22.2No.14(c-ULレコグニション認証)、GB/T14048.5(CCC認証)、用途規格:ISO12100、IEC60204-1/EN60204-1、ISO11161/prEN11161、ISO10218/EN775、ANSI/RIAR15.06、ANSIB11.19、ISO13849-1/ENISO13849-1 接点構成3ポジションスイッチ:2 端子形状はんだづけ端子 定格絶縁電圧(V)125 適合電線(mm2)0.5以下(1本) 相対湿度45~85%RH(ただし、結露しないこと) 接触抵抗(mΩ)50以下(初期値) 耐振動(耐久)5~55Hz、片振幅1.5mm 保存温度範囲(℃)-40~80(ただし、氷結しないこと) 定格使用電流(A)抵抗負荷(AC-12)・誘導負荷(AC-15):0.5・0.3(AC125V)、抵抗負荷(DC-12)・誘導負荷(DC-13):1・0.7A(DC30V) 耐振動(誤動作)5~55Hz、片振幅0.5mm 機械的耐久性ポジション1⇒2⇒1:100万回以上、ポジション1⇒2⇒3⇒1:10万回以上 電気的耐久性10万回以上 条件付短絡電流50A(125V)[短絡保護装置として125V/10A速断形ヒューズを使用] 定格インパルス耐電圧(kV)1.5 汚染度(使用環境)2(パネル内部/端子側)、3(パネル外部/操作部側) 定格通電電流(A)3 開閉頻度(回/時)1200 推奨締付トルク範囲(N・m)0.29~0.49(ロックナット) 推奨締付トルク(N・m)0.29~0.49(ロックナット) 端子強度(N)20以上 耐衝撃(誤動作)(m/s2)150 耐衝撃(耐久)(m/s2)500
1セット(10個)
57,980 税込63,778
3日以内出荷から65日以内出荷
バリエーション一覧へ (6種類の商品があります)

1個
19,980 税込21,978
3日以内出荷から81日以内出荷
バリエーション一覧へ (35種類の商品があります)

質量(g)680 保護構造IP65(IEC60529) ケーブル長(m)5 定格絶縁電圧(V)250 ノッチ数2 絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/充電金属部-アース間:100以上(DC500Vメガにて)/充電金属部-充電金属部:100以上(DC500Vメガにて)/同極端子間:100以上(DC500Vメガにて) 感電保護クラスClassⅡ(IEC61140) 定格インパルス耐電圧(kV)2.5 耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm 手動ロック解除KEY 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
23,980 税込26,378
3日以内出荷から81日以内出荷
バリエーション一覧へ (4種類の商品があります)

Φ60特大形ボタン、照光式、連動照光式等、多彩な製品バリエーションを準備 Φ16XA/Φ22XWシリーズと共通のセーフブレークアクションやセーフティポテンシャル構造搭載による優れた安全性。もちろん、直接開路動作機能やセーフティロック機構等非常停止用スイッチに求められる規格要件も満たしています。 4接点・照光式でも、パネル奥行き47.7mm(フラッシュベゼル:60.4mm、パドロック:61.4mm)の短胴サイズ。 パドロック対応タイプはロック(メイン接点オフ)状態で、南京錠による施錠が可能。補助金具(ハスプ:HASP)との併用により南京錠は最大20個(合計質量1500g)まで施錠できます。また、施錠部は堅牢なアルミダイカスト製です。 接点は銀に金・クロスバー接点。 非照光タイプのボタン色は、非常停止用に2種類の赤を用意 UL非常停止カテゴリ認証品 緊急遮断用スイッチガードをご用意。
適合スイッチ本体XN1E-BV4、XN1E-BV5、XN1E-LV4、XN1E-TV4
1個
1,098 税込1,208
当日出荷


仕様タイプおよびコード化レベル:Type4 インターロック装置、Low level coded(EN ISO 14119) 材質(本体)PBT タイプ3接点タイプ 保護構造IP67(IEC 60529) 適合規格IEC/EN 60947-5-1、UL 508(ULリスティング認証)、CSA C22.2 No.14(CSA認証) 定格使用電流100mA 相対湿度35~85%RH(ただし、結露しないこと) 使用周囲温度(℃)-25~85(ただし、氷結しないこと) 接続ケーブルAWG23(0.25mm2)×6本 保存温度範囲(℃)-40~85(ただし、氷結しないこと) 耐振動(誤動作)100(10-150Hz)(IEC 60068-2-6) 電気的耐久性120万回以上 汚染度(使用環境)3 色(本体) 保護クラス絶縁:ClassⅡ(IEC 60536) 繰返し精度(%)10以下 電圧降下(V)Ⅰe=10mA:0.1(LED無し)/2.4(LED付き)、Ⅰe=100mA:1(LED無し)/4.2(LED付き) 定格使用電圧(V)DC24 最大動作周波数(Hz)150 相対湿度(%RH)35~85(ただし、結露しないこと) 耐衝撃(誤動作)(m/s2)300(11ms)(IEC 60068-2-27)
1個
9,698 税込10,668
翌々日出荷から3日以内出荷
バリエーション一覧へ (7種類の商品があります)

仕様[EMC]Immunity Zone:Zone A、[対応タブレット厚み]標準:~10mm 筐体:黒 質量(g)約530(付属ケーブル除く)、約980(付属ケーブル含む) タイプ- 規格認証:UL 508、UL 60947-5-5 保護構造IP54 スイッチ非常停止用押ボタンスイッチ:XA1E-LV302Q4R(ボタン色:赤、点灯色:赤)、イネーブルスイッチ:HE5B-M2PY 適合規格IEC/EN 60947-5-1、IEC/EN 60947-5-5、(XA1E-LV302Q4R、XA1E-LV3SG02Q4WR)、IEC/EN 60947-5-8(HE5B-M2PY)、UL 508、UL 60947-1、UL 60947-5-1、UL 60947-5-5、用途規格:ISO 12100、IEC/EN 60204-1、ISO 10218-1、ISO 10218-2 接点構成- 番号- 定格絶縁電圧(V)60 定格入力電圧(V)XA1E照光部:DC24±10%、USB給電部:DC24-15%/+20% 動作力- 絶縁抵抗(MΩ)- 使用周囲温度(℃)-20~55(グリップ保持中、タブレットにUSB電源供給をする場合は-20~35) ケーブル- 耐振動(耐久)- 保存温度範囲(℃)-20~55 引張強度(N)- 安全規格IEC/EN 61010-1、IEC/EN 61010-2-201 EMC規格IEC/EN 61131-2 耐振動(誤動作)- 機械的耐久性- 電気的耐久性- 感電保護クラス- 条件付短絡電流- 定格インパルス耐電圧(kV)- 汚染度(使用環境)3 耐衝撃(m/s2)147、11ms(6方向 各5回) 定格通電電流(A)- 最大操作頻度- 回路- USBポート充電用:USB Type-Cコネクタ、給電専用DC5V-1.5A出力 回転角度(°)タブレットホルダユニット:約200 ロック機構- コンジット口サイズ- 定格使用電圧(V)- 動作ストローク(mm)- 対応サイズ(Φmm)タブレット対角線長 : 240~300(拡張時~320)、画面サイズ : 8~11インチ 使用周囲湿度(%RH)35~85(ただし、結露しないこと) 相対湿度(%RH)- 保存湿度(%RH)30~85(ただし、結露しないこと) 耐振動(Hz)5~8.4:片振幅 3.5mm、8.4~150:加速度 9.8m/s2(3方向 各2時間) 耐衝撃(誤動作)(m/s2)- 耐衝撃(耐久)(m/s2)- 接点定格XA1E-LV302Q4R(ボタン色:赤、点灯色:赤)、XA1E-LV3SG02Q4WR(ボタン色:白、点灯色:赤):2A/DC30V(抵抗負荷)・1A/DC30V(誘導負荷)/HE5B-N2PY:1A/DC30V(抵抗負荷)・0.7A/DC30V(誘導負荷)
1個
59,980 税込65,978
翌々日出荷

RF1Vシリーズ. RF1Vシリーズのフォースガイドリレーは、インターロックスイッチ、ライトカーテン、緊急停止スイッチを組み合わせた安全回路で使用されます。 これらの製品は、セーフティリレーモジュールと安全コントローラ用の出力を拡張するためにも使用できます。. フォースガイドコンタクト機構 4極又は6極のバージョンを用意 内蔵LEDインジケータを用意 高速な応答時間(最高8 ms) 優れた耐衝撃性 指保護のDINレール取り付けソケット及び基板実装ソケット 動作温度範囲: -40 → +85 oC
仕様コイル電圧 = 24V dc取り付けタイプ = 基板実装接点構成 = 5PDT極数 = 6コイル抵抗 = 1.152 kΩスイッチング電流 = 6A最大スイッチング電流 AC = 6 AmW最大スイッチング電流 DC = 6 A最大スイッチング電圧 DC = 30V最大スイッチング電圧 AC = 250Vターミナルタイプ = 基板ピン最大スイッチング電源 DC = 180 Wmm RoHS指令(10物質対応)対応
1個
5,498 税込6,048
5日以内出荷



食品機械、射出成型機などカテゴリ2の用途に最適な2接点タイプ、ソレノイド付安全スイッチ。
1個
14,980 税込16,478
81日以内出荷
バリエーション一覧へ (6種類の商品があります)

IDEC(和泉電気)HS5Eシリーズ
絶縁抵抗(MΩ)充電金属部-非充電金属部:100以上(DC500Vメガにて)/充電金属部-アース間:100以上(DC500Vメガにて)/充電金属部-充電金属部:100以上(DC500Vメガにて)/同極端子間:100以上(DC500Vメガにて) 感電保護クラスClassⅡ(IEC61140) 耐振動誤動作:10~55Hz、片振幅:0.35mm/耐久:30Hz、片振幅:1.5mm 耐衝撃(誤動作)(m/s2)100 耐衝撃(耐久)(m/s2)1000
1個
23,980 税込26,378
81日以内出荷
バリエーション一覧へ (165種類の商品があります)