カテゴリ
絞り込み
ブランド
- シュナイダーエレクトリック
- モノタロウ(5,930)
- ホンダ(548,486)
- MAZDA(マツダ)(216,718)
- 三菱ふそう(209,513)
- SMC(201,288)
- トヨタ(140,212)
- ミツビシ(138,135)
- YAMAHA(ヤマハ)(91,809)
- ニッサン(87,732)
- オカムラ(岡村製作所)(75,973)
- エスコ(70,610)
- スズキ(68,625)
- BIGM(丸山製作所)(66,100)
- スバル(50,836)
- 日野自動車(47,249)
- Kawasaki(43,860)
- いすゞ自動車(41,302)
- メディアカバーマーケット(38,268)
- RS PRO(34,811)
- Panasonic(パナソニック)(32,598)
- ブランドをもっと見る
エコロジープロダクト
46ページ目: シュナイダーエレクトリックのすべての商品
特価

熱動過負荷リレー TeSysシリーズ 6 A 690 Vac
シュナイダーエレクトリック¥22,980税込¥25,2781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:6 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-48
熱動過負荷リレー TeSysシリーズ 50 A 32 V
シュナイダーエレクトリック¥149,800税込¥164,7801個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:50 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
熱動過負荷リレー TeSysシリーズ 38 A 690 Vac
シュナイダーエレクトリック¥81,980税込¥90,1781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:38 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-50
熱動過負荷リレー TeSysシリーズ 38 A 240 Vac
シュナイダーエレクトリック¥34,980税込¥38,4781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:38 A●コンタクトの定格電流:3 A●制御電圧:240 Vac●範囲:TeSysアズワン品番65-7287-76
熱動過負荷リレー TeSysシリーズ 330 A 32 V
シュナイダーエレクトリック¥269,800~税込¥296,780~1個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:330 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NC
熱動過負荷リレー TeSysシリーズ 32 A 690 Vac
シュナイダーエレクトリック¥68,980税込¥75,8781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:32 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7289-68
熱動過負荷リレー TeSysシリーズ 28 A 690 Vac
シュナイダーエレクトリック¥38,980税込¥42,8781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:28 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7283-30
熱動過負荷リレー TeSysシリーズ 24 A 690 Vac
シュナイダーエレクトリック¥17,980税込¥19,7781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:24 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7285-22
熱動過負荷リレー TeSysシリーズ 220 A 32 V
シュナイダーエレクトリック¥199,800税込¥219,7801個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:220 A●コンタクトの定格電流:5 A●制御電圧:32 V●範囲:TeSys●極の設定:SP●通常端子構成:1NO + 1NCアズワン品番65-7285-28
熱動過負荷リレー TeSysシリーズ 18 A 690 Vac
シュナイダーエレクトリック¥23,980税込¥26,3781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:18 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-16
熱動過負荷リレー TeSysシリーズ 150 A 32 V
シュナイダーエレクトリック¥89,980~税込¥98,978~1個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o
熱動過負荷リレー TeSysシリーズ 120 A 690 Vac
シュナイダーエレクトリック¥109,800税込¥120,7801個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:120 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-65
熱動過負荷リレー TeSysシリーズ 100 A 32 V
シュナイダーエレクトリック¥78,980税込¥86,8781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:100 A●制御電圧:32 V●範囲:TeSysアズワン品番65-7291-75
熱動過負荷リレー TeSysシリーズ 10 A 690 Vac
シュナイダーエレクトリック¥17,980~税込¥19,778~1個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:10 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys
熱動過負荷リレー TeSysシリーズ 1 A 690 Vac
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:1 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-64
熱動過負荷リレー TeSysシリーズ 0.63 A 690 Vac
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening o仕様●モーター定格電流:0.63 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSysアズワン品番65-7291-74
電力計 バックライトLCD PowerLogicシリーズ
シュナイダーエレクトリック¥169,800税込¥186,7801個7日以内出荷Schneider Electric PM300 電力計 - METSEPM3 DIN レール取り付け対応のコスト効果の高い多機能電力計をご紹介します。シンプルでありながら洗練されたエネルギー管理ソリューションであるユーザーに提供します。電気設備の監視に必要な測定機能を備えており、コスト管理用途に最適です。METSEPM3255 は、配電システムの可用性と視認性を向上させようとす仕様●ディスプレイのタイプ:バックライトLCD●フェーズの数:3●動作原理:デジタル●シリーズ:PowerLogicアズワン品番65-7321-43
電力計 バックライトLCD 6桁 PM5000シリーズ
シュナイダーエレクトリック¥189,800税込¥208,7801個7日以内出荷Schneider Electric Power Logic PM5000 シリーズ電力計は、手頃な価格の精密測定における新しい基準です。この電力計は、スペース効率の高い単一の 96 x 96 mm ユニットで電気設備を監視するために必要なすべての測定機能を備えています。革新的な電源管理ソリューションを提供して、電力効率とコストの削減、電気ネットワークの信頼性と可用性の最大化、仕様●高さ:96mm●幅:96mm●ディスプレイのタイプ:バックライトLCD●表示桁数:6●シリーズ:PM5000アズワン品番65-7289-08
電力計 LCD PM8000シリーズ
シュナイダーエレクトリック¥789,800税込¥868,7801個7日以内出荷Schneider Electric PM8000電力計。Schneider Electric PM8000シリーズのメータは、エネルギー効率の改善、分割課金又は費用配賦、及び生産性の向上に役立ちます。 こうした改善は、消費の追跡、及び設備やプロセスにリスクをもたらすおそれのある条件の特定によって行われます。 この電力計は、設置やネットワーク化が簡単でエネルギー情報にアクセスしや仕様●ディスプレイのタイプ:LCD●フェーズの数:3●パルス出力:あり●奥行き:90.8mm●精度:±0.1 % (電流), ±0.1 % (電圧), ±0.2 % (有効電力)●動作温度 Min:-25℃●動作温度 Max:+70℃●動作原理:電気機械●シリーズ:PM8000アズワン品番65-7310-64
電力計 LCD 6桁 A9MEMシリーズ
シュナイダーエレクトリック¥47,980税込¥52,7781個7日以内出荷Schneider の ACTi 9 230V45A モジュラ単相電子電力計は、DIN レール取り付けサポートを備えています。サブ課金や多料金で使用され、Modbus 経由で通信します。周波数: 50 Hz サンプリングレート: 32 サンプル / サイクル 取り付けモードはクリップオン式です仕様●高さ:90mm●幅:17.5mm●ディスプレイのタイプ:LCD●表示桁数:6●フェーズの数:1●シリーズ:A9MEMアズワン品番65-7297-96
電磁接触器 72 V dc 3極 LC1Dシリーズ
シュナイダーエレクトリック¥32,980~税込¥36,278~1個7日以内出荷Schneider Electric TeSys LC1-D コンタクタです。Schneider Electric の TeSys コンタクタは、機械的寿命も電気的寿命も長い信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSys コンタクタは、すばやく簡単にセットアップできると同時に国際規格への適合
電磁接触器 660 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥16,980税込¥18,6781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D12Y7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:660 V ac●極数:3●コンタクトの定格電流:25 A●許容入力:7.5 kW●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:86mm●動作温度 Min:-5℃アズワン品番65-7296-78
電磁接触器 660 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥26,980税込¥29,6781個当日出荷Schneider Electric TeSys D LC1D ( LC1D09Y7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:660 V ac●極数:3●許容入力:5.5 kW●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:86mm●動作温度 Min:-5℃アズワン品番65-7351-35
電磁接触器 660 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥32,980税込¥36,2781個7日以内出荷Schneider Electric LC1D TeSys D コンタクタです。Schneider ElectricのTeSys Dコンタクタは、機械的寿命と電気的寿命が長く、信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSys Dコンタクタは、すばやく簡単にセットアップできると同時に、国際規格へ仕様●コイル電圧:660 V ac●極数:3●コンタクトの定格電流:12 A●許容入力:11 kW●通常端子構成:3NO●シリーズ:LC1D●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●奥行き:77mm●動作温度 Min:-5℃アズワン品番65-7354-12
電磁接触器 600 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥41,980税込¥46,1781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D25X7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:600 V ac●極数:3●コンタクトの定格電流:40 A●許容入力:15 kW●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:92mm●動作温度 Min:-5℃アズワン品番65-7326-56
電磁接触器 4極 LC1Dシリーズ
シュナイダーエレクトリック¥109,800税込¥120,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT80AE7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御シス仕様●極数:4●コンタクトの定格電流:80 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7350-67
電磁接触器 4極 LC1Dシリーズ
シュナイダーエレクトリック¥129,800税込¥142,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT80AC7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御シス仕様●極数:4●コンタクトの定格電流:80 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7349-90
電磁接触器 4極 LC1Dシリーズ
シュナイダーエレクトリック¥159,800税込¥175,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D80008E7 )可逆 / 非可逆コンタクタ及び制御リレー。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システム仕様●極数:4●コンタクトの定格電流:80 A●通常端子構成:2NO + 2NC●シリーズ:LC1D●範囲:Tesys D●動作温度 Max:+60℃●動作温度 Min:-5℃アズワン品番65-7351-45
電磁接触器 480 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥32,980税込¥36,2781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D12T7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:480 V ac●極数:3●コンタクトの定格電流:25 A●許容入力:7.5 kW●通常端子構成:3NO●コンタクトの定格電圧:300 V dc、690 V ac●範囲:Tesys D●接続方式:ケーブル●奥行き:86mm●動作温度 Min:-5℃アズワン品番65-7324-40
電磁接触器 440 V dc 3極 LC1Dシリーズ
シュナイダーエレクトリック¥37,980税込¥41,7781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D12RD )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:440 V dc●極数:3●コンタクトの定格電流:25 A●許容入力:7.5 kW●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:95mm●動作温度 Min:-5℃アズワン品番65-7304-57
電磁接触器 440 V ac 3極 LC1Fシリーズ
シュナイダーエレクトリック¥639,800税込¥703,7801個7日以内出荷仕様●コイル電圧:440 V ac●極数:3●コンタクトの定格電流:330 A●通常端子構成:3NO●シリーズ:LC1F●範囲:TeSys F●動作温度 Max:+55℃●動作温度 Min:-5℃アズワン品番65-7305-63
電磁接触器 440 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥25,980税込¥28,5781個7日以内出荷Schneider Electric TeSys LC1-D コンタクタです。Schneider Electric の TeSys コンタクタは、機械的寿命も電気的寿命も長い信頼性の高いコンタクタです。このシリーズは、制御システムの統合用に設計されており、さまざまな用途でモータースタータの作成に使用できます。TeSys コンタクタは、すばやく簡単にセットアップできると同時に国際規格への適合仕様●コイル電圧:440 V ac●極数:3●コンタクトの定格電流:18 A●許容入力:7.5 kW●通常端子構成:3NO●シリーズ:LC1D●補助接点の数:2●範囲:Tesys D●接続方式:ねじ●奥行き:84mm●動作温度 Min:-40℃アズワン品番65-7288-88
電磁接触器 440 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥94,980税込¥104,4781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D65AR7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:440 V ac●極数:3●コンタクトの定格電流:65 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7350-62
電磁接触器 42 V ac 3極 LC2Dシリーズ
シュナイダーエレクトリック¥119,800税込¥131,7801個7日以内出荷仕様●コイル電圧:42 V ac●極数:3●許容入力:18.5 kW●シリーズ:LC2D●範囲:Tesys D●接続方式:ケーブル●長さ:85mm●動作温度 Min:-5℃アズワン品番65-7351-70
電磁接触器 415 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥109,800税込¥120,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1DT80AN7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御シス仕様●コイル電圧:415 V ac●極数:4●コンタクトの定格電流:80 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7349-94
電磁接触器 415 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥169,800税込¥186,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D80004N7 )可逆 / 非可逆コンタクタ及び制御リレー。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システム仕様●コイル電圧:415 V ac●極数:4●コンタクトの定格電流:80 A●通常端子構成:4NO●シリーズ:LC1D●範囲:Tesys D●奥行き:125mm●動作温度 Min:-5℃アズワン品番65-7351-27
電磁接触器 415 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥149,800税込¥164,7801個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D95N7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:415 V ac●極数:3●コンタクトの定格電流:95 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:130mm●動作温度 Min:-5℃アズワン品番65-7351-75
電磁接触器 415 V ac 3極 LC1Dシリーズ
シュナイダーエレクトリック¥84,980税込¥93,4781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D65AN7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:415 V ac●極数:3●コンタクトの定格電流:65 A●通常端子構成:3NO●シリーズ:LC1D●範囲:Tesys D●奥行き:120mm●動作温度 Min:-5℃アズワン品番65-7351-61
電磁接触器 400 V ac 4極 LC1Dシリーズ
シュナイダーエレクトリック¥39,980税込¥43,9781個7日以内出荷Schneider Electric TeSys D LC1D ( LC1D258V7 )可逆 / 非可逆コンタクタ及び制御リレーです。TeSys D コンタクタは、すばやく簡単にセットアップできるように国際規格に適合しています。すっきりしたコンパクトな制御リレーコンタクタです。 40 → 65 A の電流に対応し、EverLink Terminal テクノロジー採用のモデルもあります。TeSys D は、制御システ仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:40 A●通常端子構成:2NO + 2NC●シリーズ:LC1D●範囲:Tesys D●接続方式:ケーブル●奥行き:99mm●動作温度 Min:-5℃アズワン品番65-7351-24