ハンドマグナ日本電磁測器5日以内出荷
携帯型/最小の磁粉探傷器。小型、軽量かつ高機能。
定格電流従来比50~70%減で節電仕様
熱くなりにくく、リフティングパワーは従来どおり4.5kg(10ポンド以上)
入力電源80V以下で消灯する探傷確認灯を搭載、より確実な検査が可能(業界初)
入力電源(V)単相交流100±10% 50/60Hz(POWER)消費電力(A)50Hz/3.4、60Hz/2.05(閉磁路時)最大連続通電時間(秒)5(通電)、2(休止)寸法(mm)鉄心断面積:20×20、鉄心中心間:130本体質量(kg)2.2ケーブル長(m)3仕様全磁束:50Hz/3.4mWb、60Hz/2.05mWb(閉磁路時)・ユニバーサルヨーク:1対、ハンドマグナ(ヨーク付き)とBL2個付き