OmronライトカーテンOmronF3SG-REシリーズのライトカーテンは、手の保護安全センサです。36本のビームと30mmの分解能のセンダー/レシーバコンポーネントタイプです。使いやすい安全ライトカーテンは、シンプルなオン/オフ検出用途に最適です。このカーテンは、セルフテスト機能付きのタイプ2(PLc)で提供されています。取り付け、操作、保守が簡単です。8言語のオンライントラブルシューティング:安全ライトカーテンエラーのトラブルシューティングサポートは、お使いのローカル言語で受けられます。単純にQRコードステッカーを機械に貼り、タブレット又はスマートフォンでスキャンします。また、コンピュータからアクセスすることもできます。オペレータは、エラーの詳細を8言語で確認し、専用のWebサイトからマニュアルをダウンロードできます。対応する言語は、英語、スペイン語、フランス語、中国語、韓国語、日本語、ドイツ語、イタリア語です。特長と利点保護高さ:750mmねじれ耐性が高いためすばやく単純に位置合わせが可能すばやいセットアップとトルク補正を実現するスマートクリック1/8回転クイック接続M12ケーブル接続検出距離:0.3→20m簡単なオンライントラブルシューティングを実現するQRコード表示シンプルな安全機能-エラーの削減によるTCOの節約わずか4本のシンプルな配線高速応答時間:5ms5ピンM12コネクタ(エミッタ)及び8ピンM12コネクタ(レシーバ)付きケーブルTerminalタイプ認定IP67定格ENISO13849-1:2008TUV認定UL認定CE認証
仕様●シリーズ:F3SG-RE●ビーム分解能:30mm●コンポーネントタイプ:レシーバ、センダー●安全タイプ:2●PL EN ISO 13849-1:c●ビームの数:36●防護高さ:750mm●最小スキャン距離:0.3 (Long) m, 0.3 (Short) m●最大スキャン距離:20 (Long) m, 7 (Short) m●電源電圧:24 V dc●幅:35mm
アズワン品番65-7348-87
1組
¥179,800
税込¥197,780
7日以内出荷
関連キーワード