ミニ高圧油圧シリンダHK-25(フート形)JPN[油圧機器・油圧ホース]22日以内出荷から35日以内出荷
ミニ油圧シリンダは、コンパクトなソリューション・スペース制約が厳しい用途を、JISシリンダと比較し最適化を行います。【製品の仕様】。角形タイプ片ロット形/軽量・スイッチ付タイプ/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/クッション無。設置し易い角型シリーズとなります。
用途角形で設置しやすくスイッチ選択も可能、コンパクトクランプ・オートロックなど、広く多くの業界製品にご採用されています。<ご採用事例>。設備機械ワークサポート(金型の固定・クランプ・振動・歪の対策)特装・産業車両(ステアリング制御、クラッチ、ドアロック開閉、ウイング開閉、他)、介護装置(入浴・移乗・他)、その他。シリンダ内径(Φmm)25タイプ角型シリンダ形式HK最高使用圧力(MPa)7使用作動油石油系作動油最大ストローク(mm)200周囲温度および使用流体温度(℃)-10~60許容圧力(MPa)【サージ】10.5最低作動圧力(MPa)0.3最高使用速度(mm/s)200支持形式軸方向フート形