ミニ高圧油圧シリンダKS-20(フート形)JPN[油圧機器・油圧ホース]42日以内出荷
屋外・海上などの、使用条件が厳しい中でのご使用を踏まえ、オールステンレス構造でコンパクト性を生かした製品の標準化を行いました。【製品の仕様】。オールステンレス製(SUS304)/丸形タイプ片ロット形/最高仕様圧力:7MPa/内径3種(Φ20~Φ30)/ストローク6種標準化(25~200)/作動油:石油系・水性系 使用可能/クッション無。屋外・海上などでも使用可能なシリーズとなります。
用途食料品/化粧品/薬品の製造過程・屋外・海上での塩害対策など、使用後に洗浄が伴う環境でもシリンダーへのサビ発生も無く、広く多くの業界でご採用されています。<ご採用事例>。特殊機械(食品、薬品、化粧品、他)、港湾設備、漁船、特装・産業車両、道路工事用機器、介護装置、テスター、その他。仕様難燃性作動油材質SUS304シリンダ内径(Φmm)20タイプ丸型シリンダ形式KS最高使用圧力(MPa)7使用作動油石油系作動油、水性系作動油最大ストローク(mm)300周囲温度および使用流体温度(℃)-10~80許容圧力(MPa)【サージ】10.5最低作動圧力(MPa)0.3最高使用速度(mm/s)300支持形式軸方向フート形