未来舎5日以内出荷
業界初、インバーターのAC出力に誤って商用交流を入力し逆流させても保護するAC逆流保護。クラス初、入力DCの極性を逆に接続しても保護するDC逆接保護。DC入力範囲が広く、リチウムバッテリーにも対応。安心の3年保証。定格出力の120%動作可能なターボモード装備。DC入力電圧低下保護機能の出力遮断/復帰電圧はディップスイッチで2種類切替可能。 REMO-702またはRS-232Cを使用すると2種類以外にも変更できます。出力AC電圧、周波数をディップスイッチで切替可能。 REMO-702またはRS-232Cを使用するとAC電圧は 97V - 128Vの範囲内で変更できます。 VF1507A-20VDCではREMO-702はご使用いただけません
仕様●出力安定度:± 5%●出力歪率:THD<2.5%●入出力保護:入力逆接保護・出力逆流保護●入力高電圧遮断:68.0V●入力高電圧復帰:60.0V●入力低電圧警報:46.0V / 48.0V (DIP SW 切替)●入力低電圧遮断:42.0V / 46.0V (DIP SW 切替)●入力低電圧復帰:50.0V / 50.0V (DIP SW 切替)●変換効率:0.92型式VF1507A-48VDC質量(kg)3.7以下電圧(V)システム:DC 48系直流電圧(V)DC 42.0 - 68.0出力電圧(V)AC 100/110/115/120 (DIP SW 切替)97 - 128(RS-232Cでの設定範囲)寸法(幅W×高さH×奥行D)(mm)205.0×88.4×300.0(突起部含まず)冷却方式強制空冷FAN(負荷および温度制御)出力波形正弦波連続出力電力(W)1500動作温度(℃)-20 - +60(40以上は低減特性)待機電流0.7A出力周波数50/60Hz(DIP SW 切替)