アナログ絶縁抵抗計カスタム(5件のレビュー)当日出荷から22日以内出荷
アナログ3レンジ式で、MAX AC600V測定可能。暗所での作業に便利なスケール板LED照明付。移動に便利なキャリングケース付。IEC61010-1、CATⅢ600V、IEC61010-031、IEC61557に関する国際安全規格に適合
用途屋内電気工事・電気設備の工事、メンテナンスに仕様開放回路電圧:定格測定電圧値の0%~+20%機能活線警告LED搭載、バッテリーチェック機能付測定電流1mA 0%~+20%許容差電圧測定/最大目盛値の±3%(AC V)、最大目盛値の±5%(AC V以外)確度(0及び∞目盛)目盛長の±0.7%以下短絡電流(mA)DC1.5以下RoHS指令(10物質対応)対応