取付方式DINレール結線方式e-CON定格電流(JIS)(A)約0.5/1点(全点ON時0.225/1点)質量(g)約145漏洩電流OFF時/0.1mA接続方式外部/9極2ピースコネクタ(伝送路、ユニット電源端子、I/O電源端子、COM1、COM2)出力点数16応答時間ON→OFF/1.5ms以下(抵抗負荷)OFF→ON/0.5ms以下絶縁方式フォトカプラ絶縁最大負荷電流(mA)約500/1点(全点ON時 225/1点)3.6A/1コモン定格負荷電圧(V)DC12/24使用電圧範囲(V)DC10.2~26.4(リップル率5%以内)突入電流(A)1/最大 10ms以下コモン仕様16点1コモン出力形式シンクタイプ耐電圧(V/min)【DC外部端子一括-アース間】AC500サージキラーなし占有局数1局32点割付(16点使用)