DAYTONA(デイトナ)(8件のレビュー)当日出荷
寸法:全長300×全幅150mmm。ゲージ径 Φ65。測定範囲:-100~100kPa(10~5kPa刻み)。。セット内容。本体(調整バルブ付き)。アタッチメント(真鍮製):169×Φ4×4本(先端部テーパー)。アタッチメント取付ネジ寸法:M5×P0.8、M6×P0.75 。※M6×P1.0はヤマハ純正のものを使用してください。ビニールホース:Φ5×Φ8×950×4本。Oリング(アタッチメント用):M5用M6用×各4個。※使用時は調整バルブを必ず全閉にし、エンジンを始動。調整はサービスマニュアルに従って行なってください。※水平状態ではゼロ点はずれる場合があります。必ず垂直でご使用ください。
セット内容本体(調整バルブ付き)、アタッチメント(真鍮製):169×Φ4×4本(先端部テーパー)、アタッチメント取付ネジ寸法:M5×P0.8、 M6×P0.75(※M6×P1.0はヤマハ純正のものを使用してください。)、ビニールホース:Φ5×Φ8×950×4本、Oリング(アタッチメント用):M5用・M6用×各4個寸法(mm)全長300×全幅150測定範囲(kPa)-100~100(10~5刻み)ゲージ径(Φmm)65