ハイグレードステージ中央精機7日以内出荷
ステージ面が40mm角、ステッピングモータを採用した小型の自動ステージです。移動ガイドにHG-VCR方式を使用した高剛性ステージです。送りねじは転造ねじを使用し、従来品より低価格です。カメラ、センサ、ワークなどの精密位置決め用途に広くご利用いただけます。
耐荷重(N)39.2(4kgf)移動ガイドHG-VCR(V溝とクロスローラ)質量(kg)0.64付属品検査合格証、六角穴付ボルト(本体固定用)M3 4本材質アルミ合金移動方向XY軸2方向移動量(mm)±7.5ステージ寸法(mm)40×40使用モータPK523HPB相当(5線式ペンタゴン結線、0.75A/相)分解能(mm)0.002送りねじ種類転造ボールねじ送りねじリード(mm)1移動精度(mm)HV:真直度(水平・垂直)0.01位置決め精度(mm)0.014繰返し精度(mm)±0.0005ロストモーション(mm)0.002XY直交度(mm)0.015最高速度(mm/s)16(8000pps時)表面処理黒アルマイト梨地センサーリミット:ノーマルクローズ接点(ブレーク接点、B接点)動作、フォトセンサ適合ケーブルACB-STM2、ACB-STM3仕様エコノミー型